Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Conduit Fittings

124 Results Found that Include 222 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • RACO
  • Chase Closed NippleChase Closed Nipple
  • Multiple product options available

    Rigid Conduit, Chase Closed Nipple, Material of Construction Die Cast Zinc, and Standards UL Listed, CSA Certified; Varies by Conduit Size and Overall Length

  • GRAINGER APPROVED
  • Set Screw CouplingSet Screw Coupling
  • Multiple product options available

    Set Screw Coupling; Varies by Conduit Sub-Category, Conduit Size, and Material of Construction

Liquid Tight Connector,3/8 in.,Cord,Gray
  • THOMAS & BETTS
  • Liquid Tight Connector, 3/8 in., Cord, GrayLiquid Tight Connector,3/8 in.,Cord,Gray
  • Item # 2HYA6
  • Mfr. Model # CC-NPT-38-G
  • Liquid Tight Connector, Conduit Size 3/8 In., Cord Dia. Range 3/16 In. to 25/64 In., Material of Construction...More

Liquid Tight Connector,1/2 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 1/2 in., GrayLiquid Tight Connector,1/2 in.,Gray
  • Item # 4JWL9
  • Mfr. Model # LPCG503
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 7/64 In. to 5/16 In., Material of Construction...More

Liquid Tight Connector,1/2 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 1/2 in., GrayLiquid Tight Connector,1/2 in.,Gray
  • Item # 4JWN2
  • Mfr. Model # LPCG50
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 13/64 In. to 15/32 In., Material of...More

Bushing,Reducing,Zinc Plated Steel,3/4In
Cable Connector,Snap In,1/2 In
Ground Rod Clamp,Rod Dia 5/8 In
Connector,Saddlegrip,3/8In,Insulated
  • ARLINGTON
  • Connector, Saddlegrip, 3/8In, InsulatedConnector,Saddlegrip,3/8In,Insulated
  • Item # 4JWG2
  • Mfr. Model # SG38AST
  • Connector, Saddlegrip , Conduit Size 3/8 In., Cable Opening Min. .405 In., Cable Opening Max. .612 In.,...More

Connector,Squeeze,Straight,3/8 In
Liquid Tight Connector,3/4 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 3/4 in., GrayLiquid Tight Connector,3/4 in.,Gray
  • Item # 4JWN5
  • Mfr. Model # LPCG757
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 3/8 In. to 3/4 In., Material of Construction...More

Liquid Tight Connector,1/2 in.,Cord,Gray
  • THOMAS & BETTS
  • Liquid Tight Connector, 1/2 in., Cord, GrayLiquid Tight Connector,1/2 in.,Cord,Gray
  • Item # 2HYA5
  • Mfr. Model # CC-NPT-12-G
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 25/64 In. to 35/64 In., Material of...More

Connector,Straight,3/8In,.405In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .405In Min OpenConnector,Straight,3/8In,.405In Min Open
  • Item # 4JWF5
  • Mfr. Model # 38AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .405 In., Cable Opening Max. .612 In., Knockout...More

Liquid Tight Connector,3/8 in.,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/8 in., GrayLiquid Tight Connector,3/8 in.,Gray
  • Item # 5D524
  • Mfr. Model # HJ1005G
  • Liquid Tight Connector, Conduit Size 3/8 In., Cord Dia. Range 7/32 In. to 17/64 In., Material of Construction...More

  • CANTEX
  • Male AdapterMale Adapter
  • Multiple product options available

    PVC Conduit, Male Adapter, Material of Construction PVC, and Standards UL; Varies by Conduit Size and Overall Length

Connector,Flex Conduit,Straight,3/8 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 3/8 InConnector,Flex Conduit,Straight,3/8 In
  • Item # 5UGV4
  • Mfr. Model # 5UGV4
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Bushing,Reducing,Zinc Plated Steel,1 In
  • CANTEX
  • Elbow, 90 DegreeElbow, 90 Degree
  • Multiple product options available

    Elbow, 90 Degree, Material of Construction PVC, and Standards UL; Varies by Conduit Sub-Category, Conduit Size, and Overall Length

Conduit Fitting,Straight,NonInsul,3/8 In
  • THOMAS & BETTS
  • Conduit Fitting, Straight, NonInsul, 3/8 InConduit Fitting,Straight,NonInsul,3/8 In
  • Item # 2RER9
  • Mfr. Model # 300-TB
  • Flexible Metal Conduit Fitting, Straight, Non-Insulated, Conduit Size 3/8 In, Material of Construction Steel,...More

  • GRAINGER APPROVED
  • Conduit LocknutConduit Locknut
  • Multiple product options available

    Threaded Metallic Conduit, Locknut, and Material of Construction Steel; Varies by Conduit Size

Connector,Squeeze,Straight,1/2 In
Reducing Bushing,Haz,Steel,3/4 to 1/2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Steel, 3/4 to 1/2InReducing Bushing,Haz,Steel,3/4 to 1/2In
  • Item # 10U843
  • Mfr. Model # RB75-50
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

EMT Coupling, Insulated,1/2 In
  • GRAINGER APPROVED
  • EMT Coupling, Insulated, 1/2 InEMT Coupling
  • Item # 2DCP8
  • Mfr. Model # 2DCP8
  • EMT Conduit, Insulated Compression Coupling, Rain Tight, Conduit Size 1/2 In., Material of Construction...More

  • CANTEX
  • CouplingCoupling
  • Multiple product options available

    PVC Conduit, Solvent Weld Coupling, Material of Construction PVC, and Standards UL; Varies by Conduit Size and Overall Length

Connector,Flex Conduit,90 Deg,3/8 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 3/8 InConnector,Flex Conduit,90 Deg,3/8 In
  • Item # 5UGW7
  • Mfr. Model # 5UGW7
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

  • CANTEX
  • ReducersReducers
  • Multiple product options available

    PVC Conduit, Reducer, Material of Construction PVC, and Standards UL; Varies by Conduit Size and Overall Length

Connector,90Deg,1/2In,.648In Min Open
  • ARLINGTON
  • Connector, 90Deg, 1/2In, .648In Min OpenConnector,90Deg,1/2In,.648In Min Open
  • Item # 4JWF9
  • Mfr. Model # 851AST
  • Connector, 90 Degrees, Conduit Size 1/2 In., Cable Opening Min. .648 In., Cable Opening Max. 1.081 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More