Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit Fittings

70 Results Found that Include 138 Products 

Results per page: 16 | 32 | 48
Cable Connector,Snap In,1/2 In
  • RACO
  • Cable Connector, Snap In, 1/2 In
  • Item # 1RVU8
  • Mfr. Model # 2800
  • Cable Connector, Snap In, Conduit Size 1/2 In, Material of Construction Steel, Description/Special Features...More

Locknut,3/8 In.,Zinc Electroplated Steel
  • RACO
  • Locknut, 3/8 In., Zinc Electroplated Steel
  • Item # 3LR09
  • Mfr. Model # 1001
  • Threaded Metallic Conduit, Locknut, Conduit Size 3/8 In., Material of Construction Zinc Plated Steel, Overall...More

Liquid Tight Connector,1/2in.,Straight
  • RACO
  • Liquid Tight Connector, 1/2in., Straight
  • Item # 2A247
  • Mfr. Model # 3702-2
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/4 In. to 3/8 In., Material of Construction...More

Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 In
  • Item # 3LK38
  • Mfr. Model # 2102
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 1 /16...More

Connector,Cable Lock,Redi-loc,1/2 In
  • RACO
  • Connector, Cable Lock, Redi-loc, 1/2 In
  • Item # 3LV72
  • Mfr. Model # 2700
  • Single Armored Cable Locking Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Low Profile, Insulator Rated to...More

  • RACO
  • Offset Nipple
  • Multiple product options available

Liquid Tight Connector,1/2in.
  • RACO
  • Liquid Tight Connector, 1/2in.
  • Item # 2A248
  • Mfr. Model # 3702-5
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/8 In. to 1/2 In., Material of Construction...More

Liquid Tight Connector,1/2in.,Silver
  • RACO
  • Liquid Tight Connector, 1/2in., Silver
  • Item # 2A246
  • Mfr. Model # 3702-1
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/8 In. to 1/4 In., Material of Construction...More

Connector,Flex Conduit,Tite Bite,3/4 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 3/4 In
  • Item # 3LK39
  • Mfr. Model # 2103
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 3/4 Inch, NPT 3/4 Inch, Length 1 11/32...More

Liquid Tight Connector,1/2in.,Silver
  • RACO
  • Liquid Tight Connector, 1/2in., Silver
  • Item # 2A251
  • Mfr. Model # 3702-6
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/2 In. to 39/64 In., Material of Construction...More

Cable Connector,Redi-Loc,1/2 In
  • RACO
  • Cable Connector, Redi-Loc, 1/2 In
  • Item # 1RVU7
  • Mfr. Model # 2700AJ
  • Cable Connector, Redi-Loc, Conduit Size 1/2 In, Material of Construction Steel, Description/Special Features...More

Connector,Flex Conduit,Tite Bite,3/8 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 3/8 In
  • Item # 4JC41
  • Mfr. Model # 3301
  • Squeeze Type Insulated Flexible Conduit Connector, Conduit Size 3/8 Inch, NPT 1/2 Inch, Length 1 3/32 Inches,...More

Connector,Cable Lock,Redi-loc,1/2 In
  • RACO
  • Connector, Cable Lock, Redi-loc, 1/2 In
  • Item # 3LV73
  • Mfr. Model # 2715
  • Duplex Armored Cable Locking Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Low Profile, Insulator Rated to...More

Ground Clamp,Conduit Size 1/2 to 1 In
  • RACO
  • Ground Clamp, Conduit Size 1/2 to 1 In
  • Item # 2DDE7
  • Mfr. Model # 2504
  • Ground Clamp, Conduit Size 1/2 to 1 In, Material of Construction Bronze Cast, Dia 11/16 to 1 5/16 In, Min...More

Cable Connector,Sheathed,1/2
  • RACO
  • Cable Connector, Sheathed, 1/2
  • Item # 1RVZ1
  • Mfr. Model # 4714
  • Cable Connector, Sheathed Snap In, Conduit Size 1/2 In, Material of Construction Thermoplastic,...More

Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 In
  • Item # 4JC42
  • Mfr. Model # 3302
  • Squeeze Type Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 3/8 Inches,...More

Connector,Flex Conduit,Tite Bite,3/4 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 3/4 In
  • Item # 4JC43
  • Mfr. Model # 3303
  • Squeeze Type Insulated Flexible Conduit Connector, Conduit Size 3/4 Inch, NPT 3/4 Inch, Length 1 1/2 Inches,...More

Ground Clamp,Conduit Size 1 1/4 to 2 In
  • RACO
  • Ground Clamp, Conduit Size 1 1/4 to 2 In
  • Item # 2DDE8
  • Mfr. Model # 2505
  • Ground Clamp, Conduit Size 1 1/4 to 2 In, Material of Construction Bronze Cast, Dia 1 3/8 to 2 1/2 In, Min...More

Flexible Metal Conduit Fitting,3/8 In
  • RACO
  • Flexible Metal Conduit Fitting, 3/8 In
  • Item # 2DDE4
  • Mfr. Model # 2101
  • Flexible Metal Conduit Fitting, Conduit Size 3/8 In, Material of Construction Malleable Iron, Standards UL,...More

Connector,Flex Conduit,Tite Bite,1 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1 In
  • Item # 3LK40
  • Mfr. Model # 2104
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 1 Inch, NPT 1 Inch, Length 1 15/32...More

Liquid Tight Connector,1/2in.,Silver
  • RACO
  • Liquid Tight Connector, 1/2in., Silver
  • Item # 2A252
  • Mfr. Model # 2462
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 7/32 In. to 27/64 In., Material of Construction...More

Groundng Bushng,Steel and Malleable Iron
  • RACO
  • Groundng Bushng, Steel and Malleable Iron
  • Item # 3LN59
  • Mfr. Model # 1292
  • Threaded Metallic Conduit, Grounding Bushing, Conduit Size 3 In., Material of Construction Steel and...More

Washer,Reducing,Zinc Plated Steel,3 In
Connector,Cable Lock,Redi-loc,3/4 In
  • RACO
  • Connector, Cable Lock, Redi-loc, 3/4 In
  • Item # 3LV75
  • Mfr. Model # 2701
  • Single Armored Cable Locking Connector, Conduit Size 3/4 Inch, NPT 3/4 Inch, Low Profile, Insulator Rated to...More

Set Screw Coupling,Steel
  • RACO
  • Set Screw Coupling, Steel
  • Item # 20VE27
  • Mfr. Model # 2150
  • EMT Conduit, Set Screw Coupling, Conduit Size 2-1/2 In., Material of Construction Zinc Plated Steel, Overall...More

Results per page: 16 | 32 | 48