Skip Content

Filter Results By

Applied Filters Clear All

Item
Length (In.)
Conduit Size (In.)
Brand
Price
Shop By

Conduit Fittings

110 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Fitting,Sealing,3/4in
  • Fitting, Sealing, 3/4inFitting,Sealing,3/4in
  • Item # 2MY98
  • Mfr. Model # ENY-2
  • Sealing Fitting, Trade Size 3/4 In, Length 4 1/16 In, Aluminum, Hazardous Location, Used For Sealing Conduit,...More

Body,Outlet,3/4 In
  • Body, Outlet, 3/4 InBody,Outlet,3/4 In
  • Item # 2NA38
  • Mfr. Model # GRSS-2
  • Outlet Body, Trade Size 3/4 In, Length 4 5/8 In, Aluminum, Hazardous Location, Provide Access To Conductors...More

Coupling,Union,3/4 In
  • Coupling, Union, 3/4 InCoupling,Union,3/4 In
  • Item # 2MY95
  • Mfr. Model # ECFUF-224
  • Flexible Coupling Female Union, Trade Size 3/4 In, Length 30 1/4 In, Flexible Length 24 In,Bronze With Steel...More

Coupling,Union,3/4 In
  • Coupling, Union, 3/4 InCoupling,Union,3/4 In
  • Item # 2MY94
  • Mfr. Model # ECFUF-218
  • Flexible Coupling Female Union, Trade Size 3/4 In, Length 24 1/4 In, Flexible Length 18 In, Bronze With Steel...More

Coupling,Union,1/2 In
  • Coupling, Union, 1/2 InCoupling,Union,1/2 In
  • Item # 2MY91
  • Mfr. Model # ECFUF-118
  • Flexible Coupling Female Union, Trade Size 1/2 In, Length 24 1/8 In,Flexible Length 18 In, Bronze With Steel...More

Plug,Recessed,3/4 In
  • Plug, Recessed, 3/4 InPlug,Recessed,3/4 In
  • Item # 2NE11
  • Mfr. Model # PLUG2
  • Recessed Plug, Trade Size 3/4 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Bushing,Reducing
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE33
  • Mfr. Model # RE32S
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Bushing,Reducing
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE25
  • Mfr. Model # R-32
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Union,Size 1/2 In
  • Union, Size 1/2 InUnion,Size 1/2 In
  • Item # 2NE57
  • Mfr. Model # UNY1
  • Male To Female Union, Trade Size 1/2 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Plug,Recessed,1 In
  • Plug, Recessed, 1 InPlug,Recessed,1 In
  • Item # 2NE13
  • Mfr. Model # PLUG-3
  • Recessed Plug, Trade Size 1 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Plug,Recessed,1/2 In
  • Plug, Recessed, 1/2 InPlug,Recessed,1/2 In
  • Item # 2MY84
  • Mfr. Model # CUP-1
  • Recessed Plug, Trade Size 1/2 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Bushing,Reducing
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE21
  • Mfr. Model # R-21
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Plug,Recessed,1/2 In
  • Plug, Recessed, 1/2 InPlug,Recessed,1/2 In
  • Item # 2NB99
  • Mfr. Model # PLUG1
  • Recessed Plug, Trade Size 1/2 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Union,Size 3/4 In
  • Union, Size 3/4 InUnion,Size 3/4 In
  • Item # 2NA47
  • Mfr. Model # GUM-2
  • Male To Female Union, Trade Size 3/4 In, Length 2 3/8 In, Copper Free Aluminum, Hazardous Location, Unions...More

Bushing,Reducing
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE31
  • Mfr. Model # RE21S
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Union,Female,3/4 In
  • Union, Female, 3/4 InUnion,Female,3/4 In
  • Item # 2NE52
  • Mfr. Model # UNF2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Plug,Recessed,1 In
  • Plug, Recessed, 1 InPlug,Recessed,1 In
  • Item # 2MY86
  • Mfr. Model # CUP-3
  • Recessed Plug, Trade Size 1 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Union,Size 3/4 In
  • Union, Size 3/4 InUnion,Size 3/4 In
  • Item # 2NE58
  • Mfr. Model # UNY2
  • Male To Female Union, Trade Size 3/4 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Bushing,Reducing
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE23
  • Mfr. Model # R-31
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Capped Elbow,90 Deg,Haz Loc,1/2In,AL
  • Capped Elbow, 90 Deg, Haz Loc, 1/2In, ALCapped Elbow,90 Deg,Haz Loc,1/2In,AL
  • Item # 4TZK8
  • Mfr. Model # Y-1
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1/2 In., Material of Construction Copper Free...More

Union,Female,3/4 In
  • Union, Female, 3/4 InUnion,Female,3/4 In
  • Item # 2NA41
  • Mfr. Model # GUF-2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Fitting,Sealing,1/2in
  • Fitting, Sealing, 1/2inFitting,Sealing,1/2in
  • Item # 2MY96
  • Mfr. Model # ENY-1
  • Sealing Fitting, Trade Size 1/2 In, Length 3 15/16 In, Aluminum, Hazardous Location, Used For Sealing...More

Union,Female,1/2 In
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NE51
  • Mfr. Model # UNF1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Plug,Recessed,3/4 In
  • Plug, Recessed, 3/4 InPlug,Recessed,3/4 In
  • Item # 2MY85
  • Mfr. Model # CUP-2
  • Recessed Plug, Trade Size 3/4 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Nipple,Conduit,3/4 In
  • Nipple, Conduit, 3/4 InNipple,Conduit,3/4 In
  • Item # 2MY71
  • Mfr. Model # AN-2
  • Rigid Conduit Nipple, Trade Size 3/4 In NPT, Length 1 3/8 In, Copper Free Aluminum, Hazardous Location, To...More

Union,Female,1/2 In
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NA40
  • Mfr. Model # GUF-1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Nipple,Conduit,1/2 In
  • Nipple, Conduit, 1/2 InNipple,Conduit,1/2 In
  • Item # 2MY70
  • Mfr. Model # AN-1
  • Rigid Conduit Nipple, Trade Size 1/2 In NPT, Length 1 1/2 In, Copper Free Aluminum, Hazardous Location, To...More

Bushing,Reducing
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE27
  • Mfr. Model # R-53
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Union,90 Deg,1/2 In
  • Union, 90 Deg, 1/2 InUnion,90 Deg,1/2 In
  • Item # 2NA52
  • Mfr. Model # GUML-1
  • 90 Deg Union, Trade Size 1/2 In, Length 1 3/4 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Coupling,Union,1/2 In
  • Coupling, Union, 1/2 InCoupling,Union,1/2 In
  • Item # 2MY92
  • Mfr. Model # ECFUF-124
  • Flexible Coupling Female Union, Trade Size 1/2 In, Length 30 1/8 In,Flexible Length 24 In, Bronze With Steel...More

Bushing,Reducing
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE32
  • Mfr. Model # RE31S
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Union,90 Deg,1/2 In
  • Union, 90 Deg, 1/2 InUnion,90 Deg,1/2 In
  • Item # 2NA53
  • Mfr. Model # GUML-2
  • 90 Deg Union, Trade Size 1/2 In, Length 1 3/4 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More