Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Conduit Fittings

129 Results Found that Include 129 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cord Connector Locknut,Nylon,1/2 In
Cable Connector,Snap In,1/2 In
Cable Connector,Redi-Loc,1/2 In
  • RACO
  • Cable Connector, Redi-Loc, 1/2 InCable Connector,Redi-Loc,1/2 In
  • Item # 1RVU7
  • Mfr. Model # 2700AJ
  • Cable Connector, Redi-Loc, Conduit Size 1/2 In, Material of Construction Steel, Description/Special Features...More

Connector,Squeeze,Straight,1/2 In
Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 InConnector,Flex Conduit,Tite Bite,1/2 In
  • Item # 3LK38
  • Mfr. Model # 2102
  • Squeeze Type Non Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 1 /16...More

Connector,Squeeze,90 Deg,1/2 In
Connector,Flex Conduit,90 Deg,1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, 90 Deg, 1/2 InConnector,Flex Conduit,90 Deg,1/2 In
  • Item # 5UGW8
  • Mfr. Model # 5UGW8
  • Flexible Metal Conduit Fitting, 90 Degrees , Insulated Yes, Insulation Type Polypropylene, Material of...More

Connector,Cable Lock,Redi-loc,1/2 In
  • RACO
  • Connector, Cable Lock, Redi-loc, 1/2 InConnector,Cable Lock,Redi-loc,1/2 In
  • Item # 3LV72
  • Mfr. Model # 2700
  • Single Armored Cable Locking Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Low Profile, Insulator Rated to...More

Union,Size 1/2 In
  • KILLARK
  • Union, Size 1/2 InUnion,Size 1/2 In
  • Item # 2NE57
  • Mfr. Model # UNY1
  • Male To Female Union, Trade Size 1/2 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Drain,Ordinary Location,CF Alum,1/2In
  • APPLETON ELECTRIC
  • Drain, Ordinary Location, CF Alum, 1/2InDrain,Ordinary Location,CF Alum,1/2In
  • Item # 6ZEK1
  • Mfr. Model # CRN50
  • Drain, Ordinary Location, Conduit Size (In.) 1/2, Material of Construction Copper Free Aluminum, Standards UL...More

90Dg M and Fem Elbow,HazLoc,CF Alum,1/2"
  • APPLETON ELECTRIC
  • 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2"90Dg M and Fem Elbow,HazLoc,CF Alum,1/2"
  • Item # 10P972
  • Mfr. Model # ELMF90-50-A
  • 90 Degrees Male and Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and...More

Male to Female Union,HazLoc,Steel,1/2In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Steel, 1/2InMale to Female Union,HazLoc,Steel,1/2In
  • Item # 10U897
  • Mfr. Model # UNY50NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Drain or Breather,HazLoc,Steel,1/2In
  • APPLETON ELECTRIC
  • Drain or Breather, HazLoc, Steel, 1/2InDrain or Breather,HazLoc,Steel,1/2In
  • Item # 6ZEK7
  • Mfr. Model # ECDB50HP
  • Universal Drain or Breather, Hazardous Location, Application To Provide A Means For The Prevention And...More

Coupling,Union,1/2 In
  • KILLARK
  • Coupling, Union, 1/2 InCoupling,Union,1/2 In
  • Item # 2MY90
  • Mfr. Model # ECFUF-112
  • Flexible Coupling Female Union, Trade Size 1/2 In, Length 18 1/8 In,Flexible Length 12 In, Bronze With Steel...More

Flexible Coupling,HazLoc,1/2In,12In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 12In LFlexible Coupling,HazLoc,1/2In,12In L
  • Item # 10R078
  • Mfr. Model # EXLK-112
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Connector,Flex Conduit,Straight,1/2 In
  • GRAINGER APPROVED
  • Connector, Flex Conduit, Straight, 1/2 InConnector,Flex Conduit,Straight,1/2 In
  • Item # 5UGV5
  • Mfr. Model # 5UGV5
  • Flexible Metal Conduit Fitting, Straight, Insulated Yes, Insulation Type Polypropylene, Material of...More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NE51
  • Mfr. Model # UNF1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Bushing,Anti-Short,1/2 In,Plastic,PK50
  • ARLINGTON
  • Bushing, Anti-Short, 1/2 In, Plastic, PK50Bushing,Anti-Short,1/2 In,Plastic,PK50
  • Item # 4JWR6
  • Mfr. Model # AS3G
  • Bushing, Anti-Short, Conduit Size 1/2 In., Cable Opening Max. 1.130 In., Knockout Size 1/2 In., NPT Size 1/2...More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NA40
  • Mfr. Model # GUF-1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Nipple,Conduit,1/2 In
  • KILLARK
  • Nipple, Conduit, 1/2 InNipple,Conduit,1/2 In
  • Item # 2MY70
  • Mfr. Model # AN-1
  • Rigid Conduit Nipple, Trade Size 1/2 In NPT, Length 1 1/2 In, Copper Free Aluminum, Hazardous Location, To...More

Plug,Recessed,1/2 In
  • KILLARK
  • Plug, Recessed, 1/2 InPlug,Recessed,1/2 In
  • Item # 2NB99
  • Mfr. Model # PLUG1
  • Recessed Plug, Trade Size 1/2 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Connector,Saddlegrip,1/2In,NonInsulated
  • ARLINGTON
  • Connector, Saddlegrip, 1/2In, NonInsulatedConnector,Saddlegrip,1/2In,NonInsulated
  • Item # 4JWG5
  • Mfr. Model # SG50ST
  • Connector, Saddlegrip , Conduit Size 1/2 In., Cable Opening Min. .710 In., Cable Opening Max. .910 In.,...More

Connector,Cable Lock,Redi-loc,1/2 In
Connector,Flex Conduit,Tite Bite,1/2 In
  • RACO
  • Connector, Flex Conduit, Tite Bite, 1/2 InConnector,Flex Conduit,Tite Bite,1/2 In
  • Item # 4JC42
  • Mfr. Model # 3302
  • Squeeze Type Insulated Flexible Conduit Connector, Conduit Size 1/2 Inch, NPT 1/2 Inch, Length 1 3/8 Inches,...More

Fitting,Sealing,1/2in
  • KILLARK
  • Fitting, Sealing, 1/2inFitting,Sealing,1/2in
  • Item # 2MY96
  • Mfr. Model # ENY-1
  • Sealing Fitting, Trade Size 1/2 In, Length 3 15/16 In, Aluminum, Hazardous Location, Used For Sealing...More

Plug,Recessed,1/2 In
  • KILLARK
  • Plug, Recessed, 1/2 InPlug,Recessed,1/2 In
  • Item # 2MY84
  • Mfr. Model # CUP-1
  • Recessed Plug, Trade Size 1/2 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Capped Elbow,90 Deg,Haz Loc,1/2In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 1/2In, ALCapped Elbow,90 Deg,Haz Loc,1/2In,AL
  • Item # 4TZK8
  • Mfr. Model # Y-1
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1/2 In., Material of Construction Copper Free...More

EY Sealing Fitting,25 Fill,M Iron,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 1/2EY Sealing Fitting,25 Fill,M Iron,1/2
  • Item # 10V023
  • Mfr. Model # EYF-50
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Connector,Straight,1/2In,.590In Min Open
  • ARLINGTON
  • Connector, Straight, 1/2In, .590In Min OpenConnector,Straight,1/2In,.590In Min Open
  • Item # 4JWG1
  • Mfr. Model # 5010AST
  • Connector, Straight, Conduit Size 1/2 In., Cable Opening Min. .590 In., Cable Opening Max. .920 In., Knockout...More

Capped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • APPLETON ELECTRIC
  • Capped Elbow, Haz Loc, 1/2 In Hub, Mal IronCapped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • Item # 6RUL3
  • Mfr. Model # ELBY-50
  • Capped Elbow, Hazardous Location, Hub Size (In.) 1/2, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

Connector,90Deg,1/2In,.648In Min Open
  • ARLINGTON
  • Connector, 90Deg, 1/2In, .648In Min OpenConnector,90Deg,1/2In,.648In Min Open
  • Item # 4JWF9
  • Mfr. Model # 851AST
  • Connector, 90 Degrees, Conduit Size 1/2 In., Cable Opening Min. .648 In., Cable Opening Max. 1.081 In.,...More

Connector,Saddlegrip,1/2In,Insulated
  • ARLINGTON
  • Connector, Saddlegrip, 1/2In, InsulatedConnector,Saddlegrip,1/2In,Insulated
  • Item # 4JWG6
  • Mfr. Model # SG50AST
  • Connector, Saddlegrip , Conduit Size 1/2 In., Cable Opening Min. .710 In., Cable Opening Max. .910 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More