Skip Content

Filter Results By

Item
Hub Size (In.)
Design
Brand
Price
Shop By
Ratings

Conduit Body Covers and Gaskets

136 Results Found that Include 136 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gasket, Hub Size 3/4 In
Cover,Hub Size 3/4 In
  • KILLARK
  • Cover, Hub Size 3/4 InCover,Hub Size 3/4 In
  • Item # 2NA89
  • Mfr. Model # OL-20
  • Cover, Hub Size 3/4 In, Screw In Design, Aluminum, Fits Copper Free Aluminum Conduit Bodies, UL E3397, CSA ...More

Cover,Hub Size 1 In
  • KILLARK
  • Cover, Hub Size 1 InCover,Hub Size 1 In
  • Item # 2NA92
  • Mfr. Model # OL-30M
  • Cover, Hub Size 1 In, Screw In Design, Steel, Fits Malleable Iron Conduit Bodies, UL E3397, CSA LR11852,...More

Gasket,Hub Size 1 In
  • KILLARK
  • Gasket, Hub Size 1 InGasket,Hub Size 1 In
  • Item # 2NB23
  • Mfr. Model # OLK-3RG
  • Gasket, Hub Size 1 In, Lay In Design, Industrial Grade Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

Gasket,Hub Sz 1/2 In
  • KILLARK
  • Gasket, Hub Sz 1/2 InGasket,Hub Sz 1/2 In
  • Item # 2NB21
  • Mfr. Model # OLK-1RG
  • Gasket, Hub Size 1/2 In, Lay In Design, Industrial Grade Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

Cover,Hub Size 1/2 In
  • KILLARK
  • Cover, Hub Size 1/2 InCover,Hub Size 1/2 In
  • Item # 2NA87
  • Mfr. Model # OL-10
  • Cover, Hub Size (In.) 1/2, Screw In, Aluminum, Fits Copper Free Aluminum Conduit Bodies, UL E3397, CSA...More

Cover,Hub 1-1/4 to 1-1/2
  • KILLARK
  • Cover, Hub 1-1/4 to 1-1/2Cover,Hub 1-1/4 to 1-1/2
  • Item # 2NA94
  • Mfr. Model # OL-45M
  • Cover, Hub Size 1-1/4 to 1-1/2 In, Screw In Design, Steel, Fits Malleable Iron Conduit Bodies, UL E3397, CSA ...More

Gasket,Hub 1-1/4 to 1-1/2
  • KILLARK
  • Gasket, Hub 1-1/4 to 1-1/2Gasket,Hub 1-1/4 to 1-1/2
  • Item # 2NA95
  • Mfr. Model # OL-45-RG
  • Gasket, Hub Size 1-1/4 to 1-1/2 In, Lay In Design, Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

Cover,3/4In,Aluminum,Form 85
  • APPLETON ELECTRIC
  • Cover, 3/4In, Aluminum, Form 85Cover,3/4In,Aluminum,Form 85
  • Item # 10V928
  • Mfr. Model # K75-A
  • Cover, Hub Size (In.) 3/4, Screw In, Stamped Aluminum , Fits Appleton Form 85 Unilet Conduit Outlet Bodies,...More

Cover,Hub Size 3/4 In
  • KILLARK
  • Cover, Hub Size 3/4 InCover,Hub Size 3/4 In
  • Item # 2MY57
  • Mfr. Model # 270
  • Cover, Hub Size 3/4 In, Screw Clamp Design, Steel, Fits Gray Iron Conduit Bodies, UL E3397, CSA LR11852,...More

Cover, Hub Size 1/2 In,Diecast Aluminum
Gasket, Hub Size 1/2 In
Gasket,Hub Size 2 In
  • KILLARK
  • Gasket, Hub Size 2 InGasket,Hub Size 2 In
  • Item # 2NA97
  • Mfr. Model # OL-6-RG
  • Gasket, Hub Size 2 In, Lay In Design, Neoprene, Fits Copper Free Aluminum, Malleable Iron Conduit Bodies, UL...More

Cover,Hub Size 2 In
  • KILLARK
  • Cover, Hub Size 2 InCover,Hub Size 2 In
  • Item # 2NA96
  • Mfr. Model # OL-60
  • Cover, Hub Size 2 In, Screw In Design, Aluminum, Fits Copper Free Aluminum Conduit Bodies, UL E3397, CSA ...More

Cover, Hub Size 2 In,Diecast Aluminum
Gasket, Hub 1-1/4
Cover, Hub Size 1-1/2 In,Diecast Alum
Gasket, Hub Size 2 In
Cover,Hub Size 1 In
  • KILLARK
  • Cover, Hub Size 1 InCover,Hub Size 1 In
  • Item # 2MY58
  • Mfr. Model # 370
  • Cover, Hub Size 1 In, Screw Clamp Design, Steel, Fits Gray Iron Conduit Bodies, UL E3397, CSA LR11852,...More

Cover,Hub Size 3/4 In
  • KILLARK
  • Cover, Hub Size 3/4 InCover,Hub Size 3/4 In
  • Item # 2NA90
  • Mfr. Model # OL-20M
  • Cover, Hub Size 3/4 In, Screw In Design, Steel, Fits Malleable Iron Conduit Bodies, UL E3397, CSA LR11852,...More

Cover,2In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 2In, Steel, Form 35Cover,2In,Steel,Form 35
  • Item # 10V917
  • Mfr. Model # K200
  • Cover, Hub Size (In.) 2, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet Bodies, UL...More

Cover with Gasket,3/4In,Steel,FM7
  • APPLETON ELECTRIC
  • Cover with Gasket, 3/4In, Steel, FM7Cover with Gasket,3/4In,Steel,FM7
  • Item # 10Y651
  • Mfr. Model # APP270IG
  • Cover with Integral Gasket, Hub Size (In.) 3/4, Clip On, Stamped Steel, Fits Appleton FM7 Unilet Conduit...More

Gasket,Hub Sz 3/4 In
  • KILLARK
  • Gasket, Hub Sz 3/4 InGasket,Hub Sz 3/4 In
  • Item # 2NB22
  • Mfr. Model # OLK-2RG
  • Gasket, Hub Size 3/4 In, Lay In Design, Industrial Grade Neoprene, Fits Copper Free Aluminum, Malleable Iron...More

Cover with Gasket,1-1/4In,Steel,FM7
  • APPLETON ELECTRIC
  • Cover with Gasket, 1-1/4In, Steel, FM7Cover with Gasket,1-1/4In,Steel,FM7
  • Item # 10Y655
  • Mfr. Model # APP470IG
  • Cover with Integral Gasket, Hub Size (In.) 1-1/4, Clip On, Stamped Steel, Fits Appleton FM7 Unilet Conduit...More

Cover,Hub 1-1/4 to 1-1/2
  • KILLARK
  • Cover, Hub 1-1/4 to 1-1/2Cover,Hub 1-1/4 to 1-1/2
  • Item # 2NA93
  • Mfr. Model # OL-450
  • Cover, Hub Size 1-1/4 to 1-1/2 In, Screw In Design, Aluminum, Fits Copper Free Aluminum Conduit Bodies, UL...More

Gasket,Hub Sz 1/2 In
Conduit Body Cover,1 In,Clip On
  • THOMAS & BETTS
  • Conduit Body Cover, 1 In, Clip OnConduit Body Cover,1 In,Clip On
  • Item # 2LUU6
  • Mfr. Model # 370S
  • Conduit Body Cover, Hub Size 1 In, Clip On, Stamped Steel, Fits Thomas & Betts Form 7 Conduit Bodies, UL(E...More

Conduit Body Cover,3/4 In,Clip On
  • THOMAS & BETTS
  • Conduit Body Cover, 3/4 In, Clip OnConduit Body Cover,3/4 In,Clip On
  • Item # 2LUU5
  • Mfr. Model # 270S
  • Conduit Body Cover, Hub Size 3/4 In, Clip On, Stamped Steel, Fits Thomas & Betts Form 7 Conduit Bodies, UL(E...More

Cover,1-1/4In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 1-1/4In, Steel, Form 35Cover,1-1/4In,Steel,Form 35
  • Item # 10V913
  • Mfr. Model # K125&150
  • Cover, Hub Size (In.) 1-1/4, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet Bodies, UL...More

Cover,2-1/2 and 3In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 2-1/2 and 3In, Steel, Form 35Cover,2-1/2 and 3In,Steel,Form 35
  • Item # 10V919
  • Mfr. Model # K250&300
  • Cover, Hub Size (In.) 2-1/2 and 3, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet...More

Conduit Body Cover,1 1/4 In,Clip On
Cover, Hub Size 3/4 In,Diecast Aluminum
Results per page: 16 | 32 | 48

Check out these conduit body cover hub and gasket choices from Grainger to help protect your electrical installations. National Electrical Code requires that conduit bodies have compatible covers, suitable for the conditions of use. Neoprene rubber gaskets help to seal out moisture and prevent corrosion. Browse this selection from Grainger and find the conduit body cover hub and gasket in the size, material and other specifications that fit your electrical project.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More