Filter Results By

Body Style
  • View MoreView Less
Hub Size (In.)
  • View MoreView Less
Material of Construction
Price
  • View MoreView Less
Shop By

Conduit and Outlet Bodies

300 Results Found that Include 300 Products 

 |  Results per page: 16 | 32 | 48

Conduit Body, LB Style, 3/4 In, Aluminum

KILLARK

Grainger Item # 2NB11 | Mfr. Model # OLB-2

Catalog Page # NA

Conduit Body, Hub Size 3/4 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LB Style, 1/2 In, Aluminum

KILLARK

Grainger Item # 2NA99 | Mfr. Model # OLB-1

Catalog Page # NA

Conduit Body, Hub Size 1/2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, T, 3/4 In, Malleable Iron

KILLARK

Grainger Item # 2NB53 | Mfr. Model # OT-2M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 3/4 In, T Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, LB, 3/4 In, Malleable Iron

KILLARK

Grainger Item # 2NB12 | Mfr. Model # OLB-2M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 3/4 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, T Style, 1/2 In, Aluminum

KILLARK

Grainger Item # 2NB48 | Mfr. Model # OT-1

Catalog Page # NA

Conduit Body, Hub Size 1/2 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LB, 1/2 In, Malleable Iron

KILLARK

Grainger Item # 2NB10 | Mfr. Model # OLB-1M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 1/2 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, T Style, 3/4 In, Aluminum

KILLARK

Grainger Item # 2NB51 | Mfr. Model # OT-2

Catalog Page # NA

Conduit Body, Hub Size 3/4 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LR Style, 3/4 In, Aluminum

KILLARK

Grainger Item # 2NB38 | Mfr. Model # OLR-2

Catalog Page # NA

Conduit Body, Hub Size 3/4 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LR, 3/4 In, Malleable Iron

KILLARK

Grainger Item # 2NB39 | Mfr. Model # OLR-2M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 3/4 In, LR Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, LL, 3/4 In, Malleable Iron

KILLARK

Grainger Item # 2NB27 | Mfr. Model # OLL-2M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 3/4 In, LL Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, C Style, 3/4 In, Aluminum

KILLARK

Grainger Item # 2NA77 | Mfr. Model # OC-2

Catalog Page # NA

Conduit Body, Hub Size 3/4 In, C Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LL Style, 3/4 In, Aluminum

KILLARK

Grainger Item # 2NB26 | Mfr. Model # OLL-2

Catalog Page # NA

Conduit Body, Hub Size 3/4 In, LL Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LB Style, 1 In, Aluminum

KILLARK

Grainger Item # 2NB13 | Mfr. Model # OLB-3

Catalog Page # NA

Conduit Body, Hub Size 1 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, C Style, 1/2 In, Aluminum

KILLARK

Grainger Item # 2NA75 | Mfr. Model # OC-1

Catalog Page # NA

Conduit Body, Hub Size 1/2 In, C Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LR Style, 1/2 In, Aluminum

KILLARK

Grainger Item # 2NB36 | Mfr. Model # OLR-1

Catalog Page # NA

Conduit Body, Hub Size 1/2 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LB, 1 1/4 In, Malleable Iron

KILLARK

Grainger Item # 2NB16 | Mfr. Model # OLB-4M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 1 1/4 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, T Style, 1 In, Aluminum

KILLARK

Grainger Item # 2NB55 | Mfr. Model # OT-3

Catalog Page # NA

Conduit Body, Hub Size 1 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With Threaded...More

Conduit Body, LB Style, 3/4 In, Gray Iron

KILLARK

Grainger Item # 2NA57 | Mfr. Model # LB27

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 3/4 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body, T, 1/2 In, Malleable Iron

KILLARK

Grainger Item # 2NB49 | Mfr. Model # OT-1M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 1/2 In, T Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, LB, 1 In, Malleable Iron

KILLARK

Grainger Item # 2NB14 | Mfr. Model # OLB-3M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 1 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, LL Style, 1/2 In, Aluminum

KILLARK

Grainger Item # 2NB24 | Mfr. Model # OLL-1

Catalog Page # NA

Conduit Body, Hub Size 1/2 In, LL Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, C, 1/2 In, Malleable Iron

KILLARK

Grainger Item # 2NA76 | Mfr. Model # OC-1M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 1/2 In, C Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, Haz Loc, LB, 3/4 In Hub

KILLARK

Grainger Item # 4TZR2 | Mfr. Model # OLB-2CG

Catalog Page # NA

Conduit Body, Cover & Gasket, Hazardous Location, LB Body Style, Hub Size 3/4 In., Capacity 7.0 Cu.-In.,...More

Conduit Body, LL Style, 1 In, Aluminum

KILLARK

Grainger Item # 2NB28 | Mfr. Model # OLL-3

Catalog Page # NA

Conduit Body, Hub Size 1 In, LL Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, C, 3/4 In, Malleable Iron

KILLARK

Grainger Item # 2NA78 | Mfr. Model # OC-2M

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 3/4 In, C Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, LR Style, 1 In, Aluminum

KILLARK

Grainger Item # 2NB40 | Mfr. Model # OLR-3

Catalog Page # NA

Conduit Body, Hub Size 1 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, LB Style, 2 In, Aluminum

KILLARK

Grainger Item # 2NB19 | Mfr. Model # OLB-6

Catalog Page # NA

Conduit Body, Hub Size 2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, Haz Loc, LB, 1/2 In Hub

KILLARK

Grainger Item # 4TZR1 | Mfr. Model # OLB-1CG

Catalog Page # NA

Conduit Body, Cover & Gasket, Hazardous Location, LB Body Style, Hub Size 1/2 In., Capacity 4.0 Cu.-In.,...More

Conduit Body, T Style, 1/2 In, Gray Iron

KILLARK

Grainger Item # 2NE39 | Mfr. Model # T17

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 1/2 In, T Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body, T Style, 3/4 In, Gray Iron

KILLARK

Grainger Item # 2NE40 | Mfr. Model # T27

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 3/4 In, T Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body, T Style, 1 In, Gray Iron

KILLARK

Grainger Item # 2NE41 | Mfr. Model # T37

Catalog Page # 558 (PDF)

Conduit Body, Hub Size 1 In, T Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body, LB Style, 1 1/4 In, Aluminum

KILLARK

Grainger Item # 2NB15 | Mfr. Model # OLB-4

Catalog Page # NA

Conduit Body, Hub Size 1 1/4 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

 |  Results per page: 16 | 32 | 48
loader image