Skip Content

Filter Results By

Body Style
Hub Size (In.)
Material of Construction
Price
  • View MoreView Less

Conduit and Outlet Bodies

32 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Coupling,Conduit,1/2 In
    Conduit Body, Style LB, 1/2 In, Alum
    Conduit Body, Style LB, 3/4 In, Alum
    Coupling,Conduit,3/4 In
    Conduit Body, Style T, 1/2 In, Alum
    Conduit Body, Style T, 3/4 In, Alum
    Conduit Body, Style LR, 1/2 In, Alum
    Conduit Body, Style LB, 1 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LB, 1 In, AlumConduit Body, Style LB, 1 In, Alum
    • Item # 11Y569
    • Mfr. Model # 11Y569
    • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity...More

    Conduit Body, Style LL, 1/2 In, Alum
    Conduit Body, Style LR, 3/4 In, Alum
    Conduit Body, Style LL, 3/4 In, Alum
    Conduit Body, Style C, 1/2 In, Alum
    Conduit Body, Style LB, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LB, 2 In, AlumConduit Body, Style LB, 2 In, Alum
    • Item # 11Y571
    • Mfr. Model # 11Y571
    • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Conduit Body, Style T, 1-1/4 In, Alum
    Conduit Body, Style LB, 1-1/4 In, Alum
    Conduit Body, Style T, 1 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style T, 1 In, AlumConduit Body, Style T, 1 In, Alum
    • Item # 11Y587
    • Mfr. Model # 11Y587
    • Conduit Body, Non-Hazardous Location, T Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity...More

    Conduit Body, Style C, 3/4 In, Alum
    Conduit Body, Style LB, 1-1/2 In, Alum
    Conduit Body, Style LL, 1 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LL, 1 In, AlumConduit Body, Style LL, 1 In, Alum
    • Item # 11Y575
    • Mfr. Model # 11Y575
    • Conduit Body, Non-Hazardous Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity...More

    Conduit Body, Style LR, 1 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LR, 1 In, AlumConduit Body, Style LR, 1 In, Alum
    • Item # 11Y581
    • Mfr. Model # 11Y581
    • Conduit Body, Non-Hazardous Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity...More

    Conduit Body, Style T, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style T, 2 In, AlumConduit Body, Style T, 2 In, Alum
    • Item # 11Y589
    • Mfr. Model # 11Y589
    • Conduit Body, Non-Hazardous Location, T Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Conduit Body, Style LR, 1-1/2 In, Alum
    Conduit Body, Style T, 1-1/2 In, Alum
    Conduit Body, Style LR, 1-1/4 In, Alum
    Conduit Body, Style C, 1 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style C, 1 In, AlumConduit Body, Style C, 1 In, Alum
    • Item # 11Y563
    • Mfr. Model # 11Y563
    • Conduit Body, Non-Hazardous Location, C Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity...More

    Conduit Body, Style LL, 1-1/2 In, Alum
    Conduit Body, Style LL, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LL, 2 In, AlumConduit Body, Style LL, 2 In, Alum
    • Item # 11Y577
    • Mfr. Model # 11Y577
    • Conduit Body, Non-Hazardous Location, LL Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Conduit Body, Style LL, 1-1/4 In, Alum
    Conduit Body, Style C, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style C, 2 In, AlumConduit Body, Style C, 2 In, Alum
    • Item # 11Y565
    • Mfr. Model # 11Y565
    • Conduit Body, Non-Hazardous Location, C Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Conduit Body, Style C, 1-1/4 In, Alum
    Conduit Body, Style LR, 2 In, Alum
    • GRAINGER APPROVED VENDOR
    • Conduit Body, Style LR, 2 In, AlumConduit Body, Style LR, 2 In, Alum
    • Item # 11Y583
    • Mfr. Model # 11Y583
    • Conduit Body, Non-Hazardous Location, LR Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

    Conduit Body, Style C, 1-1/2 In, Alum
    Results per page: 16 | 32 | 48