Skip Content

Filter Results By

Applied Filters Clear All

Body Style
  • View MoreView Less
Hub Size (In.)
Material of Construction
Brand
Price
  • View MoreView Less
Shop By

Conduit and Outlet Bodies

49 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
Conduit Body,Style LB,3In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3In, IronConduit Body,Style LB,3In,Iron
  • Item # 10V983
  • Mfr. Model # LB888
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 217, Grayloy-Iron, Color...More

Conduit Body,Style LB,3In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3In, IronConduit Body,Style LB,3In,Iron
  • Item # 10V981
  • Mfr. Model # LB87
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 133, Grayloy-Iron, Color...More

Conduit Outlet Box,HazLoc,L,1-1/2 Hub,Ir
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, L, 1-1/2 Hub, IrConduit Outlet Box,HazLoc,L,1-1/2 Hub,Ir
  • Item # 6RVD2
  • Mfr. Model # GRL150
  • Conduit Outlet Box, Hazardous Location, L Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 72, Malleable...More

Conduit Body,Form 8,Tee,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, Tee, 3/4in. HubConduit Body,Form 8,Tee,3/4in. Hub
  • Item # 36LL94
  • Mfr. Model # S60700TE00
  • Conduit Body, Form 8, Tee Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 9, 316...More

Conduit Body,Form 8,XB,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, XB, 3/4in. HubConduit Body,Form 8,XB,3/4in. Hub
  • Item # 36LM09
  • Mfr. Model # S60700XB00
  • Conduit Body, Form 8, XB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 9, 316...More

Conduit Body,Form 8,Tee,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, Tee, 1in. HubConduit Body,Form 8,Tee,1in. Hub
  • Item # 36LL95
  • Mfr. Model # S61000TE00
  • Conduit Body, Form 8, Tee Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 13, 316...More

Conduit Body,Form 8,TB,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, TB, 1in. HubConduit Body,Form 8,TB,1in. Hub
  • Item # 36LM05
  • Mfr. Model # S61000TB00
  • Conduit Body, Form 8, TB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 13, 316...More

Conduit Body,Form 8,XB,1/2in. Hub
  • CALBRITE
  • Conduit Body, Form 8, XB, 1/2in. HubConduit Body,Form 8,XB,1/2in. Hub
  • Item # 36LM08
  • Mfr. Model # S60500XB00
  • Conduit Body, Form 8, XB Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.) 5, 316...More

Conduit Body,Form 8,TB,3/4in. Hub
  • CALBRITE
  • Conduit Body, Form 8, TB, 3/4in. HubConduit Body,Form 8,TB,3/4in. Hub
  • Item # 36LM04
  • Mfr. Model # S60700TB00
  • Conduit Body, Form 8, TB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.) 9, 316...More

Conduit Body,Form 8,LL,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, LL, 1in. HubConduit Body,Form 8,LL,1in. Hub
  • Item # 36LL85
  • Mfr. Model # S61000LL00
  • Conduit Body, Form 8, LL Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 11, 316...More

Conduit Body,Form 8,LB,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, LB, 1in. HubConduit Body,Form 8,LB,1in. Hub
  • Item # 36LL76
  • Mfr. Model # S61000LB00
  • Conduit Body, Form 8, LB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 11, 316...More

Conduit Body,Form 8,C,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, C, 1in. HubConduit Body,Form 8,C,1in. Hub
  • Item # 36LL70
  • Mfr. Model # S61000CE00
  • Conduit Body, Form 8, C Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 13, 316...More

Conduit Body,Form 8,LR,1in. Hub
  • CALBRITE
  • Conduit Body, Form 8, LR, 1in. HubConduit Body,Form 8,LR,1in. Hub
  • Item # 36LL90
  • Mfr. Model # S61000LR00
  • Conduit Body, Form 8, LR Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.) 11, 316...More

Conduit Body,AL,AnyBODY(TM),3 1/2In Hub
Outlet Body,Style T,2 In,Alum
Mogul Conduit Body,Style T,1 1/2 In,Iron
Mogul Conduit Body,Style T,2 In,Iron
Mogul Conduit Body,Style UB,2 1/2In,Alum
Outlet Body,Style LB,2 In,Iron
Outlet Body,Style T,1 1/2 In,Iron
Outlet Body,Style X,2 In,Iron
Mogul Conduit Body,Style T,2 In,Alum
Outlet Body,Style X,1 1/2 In,Iron
Outlet Body,Style T,2 In,Iron
Conduit Body,Style T ,2-1/2In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style T , 2-1/2In, CF AlumConduit Body,Style T ,2-1/2In,CF Alum
  • Item # 10W141
  • Mfr. Model # T77-SA
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 2-1/2, Capacity (Cu.-In.) 102, Copper Free...More

Conduit Body,Style T ,3In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T , 3In, IronConduit Body,Style T ,3In,Iron
  • Item # 10W143
  • Mfr. Model # T87
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 133, Grayloy-Iron, Color...More

Conduit Outlet Box,HazLoc,LB,1-1/2Hub,Ir
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, LB, 1-1/2Hub, IrConduit Outlet Box,HazLoc,LB,1-1/2Hub,Ir
  • Item # 6RVE4
  • Mfr. Model # GRLB150
  • Conduit Outlet Box, Hazardous Location, LB Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 72, Malleable...More

Conduit Body,Style LL,3In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 3In, IronConduit Body,Style LL,3In,Iron
  • Item # 10W039
  • Mfr. Model # LL888
  • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 217, Grayloy-Iron, Color...More

Conduit Body,Style T,3In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style T, 3In, IronConduit Body,Style T,3In,Iron
  • Item # 10W145
  • Mfr. Model # T88
  • Conduit Body, Ordinary Location, T Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 217, Grayloy-Iron, Color...More

Conduit Outlet Box,HazLoc,LB,2 Hub,Iron
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, LB, 2 Hub, IronConduit Outlet Box,HazLoc,LB,2 Hub,Iron
  • Item # 6RVE6
  • Mfr. Model # GRLB200
  • Conduit Outlet Box, Hazardous Location, LB Body Style, Hub Size (In.) 2, Capacity (Cu.-In.) 76, Malleable...More

Conduit Outlet Box,HazLoc,N,1-1/2 Hub,Ir
  • APPLETON ELECTRIC
  • Conduit Outlet Box, HazLoc, N, 1-1/2 Hub, IrConduit Outlet Box,HazLoc,N,1-1/2 Hub,Ir
  • Item # 6RVF5
  • Mfr. Model # GRN150
  • Conduit Outlet Box, Hazardous Location, N Body Style, Hub Size (In.) 1-1/2, Capacity (Cu.-In.) 72, Malleable...More

Conduit Body,Style C,3In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 3In, CF AlumConduit Body,Style C,3In,CF Alum
  • Item # 10V899
  • Mfr. Model # C87-SA
  • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 3, Capacity (Cu.-In.) 133, Copper Free...More

Results per page: 16 | 32 | 48