Skip Content

Filter Results By

Applied Filters Clear All

Body Style
Hub Size (In.)
Material of Construction
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Conduit and Outlet Bodies

40 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
Conduit Body,Style LB,1/2 In
Conduit Body,Style T,3/4 In
Conduit Body,Style T,1/2 In
Conduit Body,Style T,1 In
Conduit Body,Style LB,3/4 In
Conduit Body,Style LB,1 In
Conduit Body,Style X,1/2 In
Conduit Body,Style LR,1/2 In
Conduit Body,Style C,1/2 In
Conduit Body,Style LL,1/2 In
Conduit Body,Style X,3/4 In
Conduit Body,Style LR,3/4 In
Conduit Body,Style C,3/4 In
Conduit Body,Style LL,3/4 In
Conduit Body,Cov&Gasket,Style LB,3/4 In
Conduit Body,Cover&Gasket,Style LB,1 In
Conduit Body,Cover&Gasket,Style T,3/4 In
Conduit Body,LU,Hub Size 2 In.
  • THOMAS & BETTS
  • Conduit Body, LU, Hub Size 2 In.Conduit Body,LU,Hub Size 2 In.
  • Item # 5JPV2
  • Mfr. Model # LU67
  • Conduit Body, Metallic, LU Body Style, Universal Design Type, Hub Size 2 In., Capacity 56 Cu.-In., Class 30...More

Conduit Body,Style T,1 1/4 In
Conduit Body,Style T,1 1/2 In
Conduit Body,Style LR,2 In
Conduit Body,Style LL,2 In
Conduit Body,LU,Hub Size 1/2 In.
  • THOMAS & BETTS
  • Conduit Body, LU, Hub Size 1/2 In.Conduit Body,LU,Hub Size 1/2 In.
  • Item # 5JPT7
  • Mfr. Model # LU17
  • Conduit Body, Metallic, LU Body Style, Universal Design Type, Hub Size 1/2 In., Capacity 4.8 Cu.-In., Class...More

Conduit Body,Style X,1 1/2 In
Conduit Body,Style LL,1 In
Conduit Body,Style T,2 In
Conduit Body,Style LB,1 1/4 In
Conduit Body,Style X,2 In
Conduit Body,Style LB,1 1/2 In
Conduit Body,LU,Hub Size 1 In.
  • THOMAS & BETTS
  • Conduit Body, LU, Hub Size 1 In.Conduit Body,LU,Hub Size 1 In.
  • Item # 5JPT9
  • Mfr. Model # LU37
  • Conduit Body, Metallic, LU Body Style, Universal Design Type, Hub Size 1 In., Capacity 13.4 Cu.-In., Class 30...More

Conduit Body,Style LR,1 1/2 In
Conduit Body,Style LL,1 1/2 In
Results per page: 16 | 32 | 48