Skip Content

Filter Results By

Applied Filters Clear All

Body Style
  • View MoreView Less
Hub Size (In.)
  • View MoreView Less
Material of Construction
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Conduit and Outlet Bodies

159 Results Found that Include 159 Products 

Results per page: 16 | 32 | 48
Conduit Body,LB Style,3/4 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 3/4 In, AluminumConduit Body,LB Style,3/4 In,Aluminum
  • Item # 2NB11
  • Mfr. Model # OLB-2
  • Conduit Body, Hub Size 3/4 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LB Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1/2 In, AluminumConduit Body,LB Style,1/2 In,Aluminum
  • Item # 2NA99
  • Mfr. Model # OLB-1
  • Conduit Body, Hub Size 1/2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LB,3/4 In Hub,PVC
Conduit Body, Style LB, 1/2 In, Alum
Conduit Body,LB,3/4 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 3/4 In, Malleable IronConduit Body,LB,3/4 In,Malleable Iron
  • Item # 2NB12
  • Mfr. Model # OLB-2M
  • Conduit Body, Hub Size 3/4 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,LB,1/2 In Hub,PVC
Conduit Body, Style LB, 3/4 In, Alum
Conduit Body,LB,1/2 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 1/2 In, Malleable IronConduit Body,LB,1/2 In,Malleable Iron
  • Item # 2NB10
  • Mfr. Model # OLB-1M
  • Conduit Body, Hub Size 1/2 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,LB Style,1 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1 In, AluminumConduit Body,LB Style,1 In,Aluminum
  • Item # 2NB13
  • Mfr. Model # OLB-3
  • Conduit Body, Hub Size 1 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LB,1 In Hub,PVC
Conduit Body,LB,2 In Hub,PVC
Conduit Body,LB Style,3/4 In,Gray Iron
  • KILLARK
  • Conduit Body, LB Style, 3/4 In, Gray IronConduit Body,LB Style,3/4 In,Gray Iron
  • Item # 2NA57
  • Mfr. Model # LB27
  • Conduit Body, Hub Size 3/4 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body,LB,1 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 1 In, Malleable IronConduit Body,LB,1 In,Malleable Iron
  • Item # 2NB14
  • Mfr. Model # OLB-3M
  • Conduit Body, Hub Size 1 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, Style LB, 1 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style LB, 1 In, AlumConduit Body, Style LB, 1 In, Alum
  • Item # 11Y569
  • Mfr. Model # 11Y569
  • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity...More

Conduit Body,LB,1 1/4 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 1 1/4 In, Malleable IronConduit Body,LB,1 1/4 In,Malleable Iron
  • Item # 2NB16
  • Mfr. Model # OLB-4M
  • Conduit Body, Hub Size 1 1/4 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style LB,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, Mal IronConduit Body,Style LB,3/4In,Mal Iron
  • Item # 10V976
  • Mfr. Model # LB75-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body,LB,1 1/2 In Hub,PVC
Conduit Body,Haz Loc,LB,1/2 In Hub
Conduit Body,Style LB,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, IronConduit Body,Style LB,3/4In,Iron
  • Item # 10V949
  • Mfr. Model # LB27
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

Conduit Body,Haz Loc,LB,3/4 In Hub
Conduit Body,Style LB,1In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1In, Mal IronConduit Body,Style LB,1In,Mal Iron
  • Item # 10V930
  • Mfr. Model # LB100-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1, Capacity (Cu.-In.)...More

Conduit Body,LB Style,2 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 2 In, AluminumConduit Body,LB Style,2 In,Aluminum
  • Item # 2NB19
  • Mfr. Model # OLB-6
  • Conduit Body, Hub Size 2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LB Style,1/2 In,Gray Iron
  • KILLARK
  • Conduit Body, LB Style, 1/2 In, Gray IronConduit Body,LB Style,1/2 In,Gray Iron
  • Item # 2NA56
  • Mfr. Model # LB17
  • Conduit Body, Hub Size 1/2 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body,Style LB,1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1/2In, Mal IronConduit Body,Style LB,1/2In,Mal Iron
  • Item # 10V966
  • Mfr. Model # LB50-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.)...More

Conduit Body,LB,1 1/4 In Hub,PVC
Conduit Body,LB,4 In Hub,PVC
Conduit Body, Style LB, 2 In, Alum
  • GRAINGER APPROVED VENDOR
  • Conduit Body, Style LB, 2 In, AlumConduit Body, Style LB, 2 In, Alum
  • Item # 11Y571
  • Mfr. Model # 11Y571
  • Conduit Body, Non-Hazardous Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 2, Capacity...More

Conduit Body, Style LB, 1-1/4 In, Alum
Conduit Body,LB Style,1 In,Gray Iron
  • KILLARK
  • Conduit Body, LB Style, 1 In, Gray IronConduit Body,LB Style,1 In,Gray Iron
  • Item # 2NA58
  • Mfr. Model # LB37
  • Conduit Body, Hub Size 1 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded Rigid,...More

Conduit Body,LB Style,1 1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1 1/2 In, AluminumConduit Body,LB Style,1 1/2 In,Aluminum
  • Item # 2NB17
  • Mfr. Model # OLB-5
  • Conduit Body, Hub Size 1 1/2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LB Style,1 1/4 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1 1/4 In, AluminumConduit Body,LB Style,1 1/4 In,Aluminum
  • Item # 2NB15
  • Mfr. Model # OLB-4
  • Conduit Body, Hub Size 1 1/4 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, Style LB, 1-1/2 In, Alum
Results per page: 16 | 32 | 48