Skip Content

Filter Results By

Body Style
Hub Size (In.)
Material of Construction
Brand
Price
Shop By
Ratings

Conduit and Outlet Bodies

1,031 Results Found that Include 1,031 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pulling Elbow,90 Deg,1/2In,1.945In Hub L
Conduit Body, Style LB, 1/2 In, Alum
Pulling Elbow,90 Deg,1/2In,2.150In Hub L
Conduit Body, Style T, 3/4 In, Alum
Conduit Body,C,1/2 In Hub,PVC
Pulling Elbow,90 Deg,3/4In,2.300In Hub L
Conduit Body,Haz Loc,LB,1/2 In Hub
Conduit Body,LB Style,3/4 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 3/4 In, AluminumConduit Body,LB Style,3/4 In,Aluminum
  • Item # 2NB11
  • Mfr. Model # OLB-2
  • Conduit Body, Hub Size 3/4 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LB,1/2 In Hub,PVC
Coupling,Conduit,1/2 In
Conduit Body,T Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, T Style, 1/2 In, AluminumConduit Body,T Style,1/2 In,Aluminum
  • Item # 2NB48
  • Mfr. Model # OT-1
  • Conduit Body, Hub Size 1/2 In, T Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,LB Style,1/2 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1/2 In, AluminumConduit Body,LB Style,1/2 In,Aluminum
  • Item # 2NA99
  • Mfr. Model # OLB-1
  • Conduit Body, Hub Size 1/2 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body, Style LB, 3/4 In NPT, Alum
Conduit Body,LB,3/4 In Hub,PVC
Conduit Body,LB,3/4 In,Malleable Iron
  • KILLARK
  • Conduit Body, LB, 3/4 In, Malleable IronConduit Body,LB,3/4 In,Malleable Iron
  • Item # 2NB12
  • Mfr. Model # OLB-2M
  • Conduit Body, Hub Size 3/4 In, LB Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body, Style C, 1/2 In, Alum
Conduit Body,LB,1 In Hub,PVC
Conduit Body,LB,2 In Hub,PVC
Conduit Body,Style LB,1/2In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1/2In, IronConduit Body,Style LB,1/2In,Iron
  • Item # 10V941
  • Mfr. Model # LB17
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1/2, Capacity (Cu.-In.) 4, Grayloy-Iron, Color...More

Conduit Body,LB,1 1/2 In Hub,PVC
Pulling Elbow,90 Deg,1In,3.040In Hub L
Conduit Body,Haz Loc,LB,3/4 In Hub
Conduit Body,LR Style,3/4 In,Aluminum
  • KILLARK
  • Conduit Body, LR Style, 3/4 In, AluminumConduit Body,LR Style,3/4 In,Aluminum
  • Item # 2NB38
  • Mfr. Model # OLR-2
  • Conduit Body, Hub Size 3/4 In, LR Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,Haz Loc,LB,1 In Hub
Conduit Body,LB Style,1 In,Aluminum
  • KILLARK
  • Conduit Body, LB Style, 1 In, AluminumConduit Body,LB Style,1 In,Aluminum
  • Item # 2NB13
  • Mfr. Model # OLB-3
  • Conduit Body, Hub Size 1 In, LB Body Style, Copper Free Aluminum, Flat Back Design Type, For Use With...More

Conduit Body,T,3/4 In,Malleable Iron
  • KILLARK
  • Conduit Body, T, 3/4 In, Malleable IronConduit Body,T,3/4 In,Malleable Iron
  • Item # 2NB53
  • Mfr. Model # OT-2M
  • Conduit Body, Hub Size 3/4 In, T Body Style, Malleable Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style LB,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, IronConduit Body,Style LB,3/4In,Iron
  • Item # 10V949
  • Mfr. Model # LB27
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 7, Grayloy-Iron, Color...More

Conduit Body,Style LB,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 3/4In, Mal IronConduit Body,Style LB,3/4In,Mal Iron
  • Item # 10V976
  • Mfr. Model # LB75-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

Conduit Body,LB Style,1 1/2 In,Gray Iron
  • KILLARK
  • Conduit Body, LB Style, 1 1/2 In, Gray IronConduit Body,LB Style,1 1/2 In,Gray Iron
  • Item # 2NA60
  • Mfr. Model # LB57
  • Conduit Body, Hub Size 1 1/2 In, LB Body Style, Gray Iron, Flat Back Design Type, For Use With Threaded...More

Conduit Body,Style X,1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 1/2In, Mal IronConduit Body,Style X,1/2In,Mal Iron
  • Item # 10W184
  • Mfr. Model # X50-M
  • Conduit Body, Ordinary Location, X Body Style, Flat Back Design Type, Hub Size (In.) 1/2, Capacity (Cu.-In.)...More

Conduit Body,Style LB,1-1/2In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1-1/2In, Mal IronConduit Body,Style LB,1-1/2In,Mal Iron
  • Item # 10V939
  • Mfr. Model # LB150-M
  • Conduit Body, Ordinary Location, LB Body Style, Flat Back Design Type, Hub Size (In.) 1-1/2, Capacity...More

Conduit Outlet Box,Haz Loc,C,1/2 In Hub
  • APPLETON ELECTRIC
  • Conduit Outlet Box, Haz Loc, C, 1/2 In HubConduit Outlet Box,Haz Loc,C,1/2 In Hub
  • Item # 6RUL7
  • Mfr. Model # ERC50
  • Conduit Outlet Box, Hazardous Location, C Body Style, Hub Size (In.) 1/2, Malleable Iron, Color Gray, Special...More

Results per page: 16 | 32 | 48

Grainger stocks conduit body and conduit outlet options for your electrical installations. You'll find a conduit body to match every angle and turn in your design plans. And with multiple pipe connections and inlet configurations, you can install any type of conduit outlet, anywhere in the system with a minimal amount of reconfiguration. These conduit parts are available in copper-free aluminum, malleable iron and corrosion-free PVC. You'll even find hazardous location conduit outlet bodies for protecting electrical installations in extreme industrial environments like those near open flames, in chemical plants and near flammable or explosive materials.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More