Skip Content

Filter Results By

Price
Shop By

Concrete Trowels

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Concrete Finish Trowel,12 In,Soft Grip
    Finishing Trowel,Round End,16 x 4 In
    • MARSHALLTOWN
    • Finishing Trowel, Round End, 16 x 4 InFinishing Trowel,Round End,16 x 4 In
    • Item # 22P267
    • Mfr. Model # MXS66RED
    • Finishing Trowel, End Type Round, Length (In.) 16, Width (In.) 4, Material High Carbon Steel, DuraSoft(R),...More

    Concrete Finish Trowel,16 In,Soft Grip
    Trowel,Pool,14 X 4 In
    • MARSHALLTOWN
    • Trowel, Pool, 14 X 4 InTrowel,Pool,14 X 4 In
    • Item # 5LP20
    • Mfr. Model # SP14D
    • Pool Trowel, Rounded End Type, Length (In.) 14, Width (In.) 4, High Carbon Steel Material, DuraSoft(r)...More

    Swimming Pool Trowel,Rnd End,16x4-1/2 In
    • MARSHALLTOWN
    • Swimming Pool Trowel, Rnd End, 16x4-1/2 InSwimming Pool Trowel,Rnd End,16x4-1/2 In
    • Item # 22P265
    • Mfr. Model # SP16SD
    • Swimming Pool Trowel, End Type Round, Length (In.) 16, Width (In.) 4-1/2, Material High Carbon Steel,...More

    Finishing Trowel,Square End,14 x 3 In
    • MARSHALLTOWN
    • Finishing Trowel, Square End, 14 x 3 InFinishing Trowel,Square End,14 x 3 In
    • Item # 22P266
    • Mfr. Model # MXS57D
    • Finishing Trowel, End Type Square, Length (In.) 14, Width (In.) 3, Material High Carbon Steel, DuraSoft(R),...More

    Coke Trowel,Duck Bill,9-1/2 x 3-3/4 in
    Concrete Finish Trowel,20 In,Soft Grip
    Finishing Trowel,Round End,14 x 4 In
    • MARSHALLTOWN
    • Finishing Trowel, Round End, 14 x 4 InFinishing Trowel,Round End,14 x 4 In
    • Item # 22P269
    • Mfr. Model # MXS64RED
    • Finishing Trowel, End Type Round, Length (In.) 14, Width (In.) 4, Material High Carbon Steel, DuraSoft(R),...More

    Concrete Finish Trowel,18 In,Soft Grip
    Coke Trowel,Duck Bill,10 x 2 in
    • MARSHALLTOWN
    • Coke Trowel, Duck Bill, 10 x 2 inCoke Trowel,Duck Bill,10 x 2 in
    • Item # 40P242
    • Mfr. Model # 73
    • Coke Trowel, Duck Bill, End Type Rounded, Length (In.) 10, Width (In.) 2, Steel Material, Wood Handle,...More

    Concrete Finish Trowel,14 In,Soft Grip
    Results per page: 16 | 32 | 48