Skip Content

Filter Results By

Concrete Trowels

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Concrete Finish Trowel,12 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 12 In, Square End Concrete Finish Trowel,12 In,Square End
  • Item # 2MRE6
  • Mfr. Model # G06512
  • Concrete Finishing Trowel, Square End Type, Length 12 In, Width 4 In, High Carbon Steel Material, Wood...More

Concrete Finish Trowel,12 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 12 In, Ultra-Light Concrete Finish Trowel,12 In,Ultra-Light
  • Item # 2MRE7
  • Mfr. Model # G06216
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length (In.) 12, Width (In.) 4, High Carbon Steel...More

6 In HD Cove Trowel with 1In Radius
  • TOUGH GUY
  • 6 In HD Cove Trowel with 1In Radius 6 In HD Cove Trowel with 1In Radius
  • Item # 3YPD7
  • Mfr. Model # 47412GR
  • Cove Trowel, Light-Duty, 1 In Radius Cove End Type, Length 6 In, Width 3 In, High Carbon Blue Steel Material,...More

Magic Trowel,w/Tapered Handle Adapter
  • TOUGH GUY
  • Magic Trowel, w/Tapered Handle Adapter Magic Trowel,w/Tapered Handle Adapter
  • Item # 3ZHL7
  • Mfr. Model # 47417GR
  • Magic Trowel, Straight Blade, Length 7 In, Width 22 In, Rubber And Poly Material, Steel with Rubber Grip...More

Fresno Trowel,Round End,36 x 5 In
  • QLT BY MARSHALLTOWN
  • Fresno Trowel, Round End, 36 x 5 In Fresno Trowel,Round End,36 x 5 In
  • Item # 22P268
  • Mfr. Model # FR36RTA
  • Fresno Trowel, End Type Round, Length (In.) 36, Width (In.) 5, Material High Carbon Steel, Handle Not...More

Duck Bill Trowel,Square,2 x 10 in,Steel
  • KRAFT TOOL
  • Duck Bill Trowel, Square, 2 x 10 in, Steel Duck Bill Trowel,Square,2 x 10 in,Steel
  • Item # 43Y558
  • Mfr. Model # GG444PF
  • Duck Bill Trowel, End Type Square, Length (In.) 10, Width (In.) 2, Material Steel, Handle ProForm(R), Handle...More

Gauging Trowel,Square,3-1/4 x 7 in,Steel
  • KRAFT TOOL
  • Gauging Trowel, Square, 3-1/4 x 7 in, Steel Gauging Trowel,Square,3-1/4 x 7 in,Steel
  • Item # 43Y557
  • Mfr. Model # GG443PF
  • Gauging Trowel, End Type Square, Length (In.) 7, Width (In.) 3-1/4, Material Steel, Handle ProForm(R), Handle...More

7 1/2In HD Cove Trowel with 1In Radius
  • TOUGH GUY
  • 7 1/2In HD Cove Trowel with 1In Radius 7 1/2In HD Cove Trowel with 1In Radius
  • Item # 3YPD6
  • Mfr. Model # 47414GR
  • Cove Trowel, Heavy Duty, 1 In Radius Cove End Type, Length 7 1/2 In, Width 5 3/4 In, High Carbon Blue Steel...More

Trowel,Pool,14 X 4 In
  • MARSHALLTOWN
  • Trowel, Pool, 14 X 4 In Trowel,Pool,14 X 4 In
  • Item # 5LP20
  • Mfr. Model # SP14D
  • Pool Trowel, Rounded End Type, Length (In.) 14, Width (In.) 4, High Carbon Steel Material, DuraSoft(r)...More

Concrete Finish Trowel,14 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 14 In, Ultra-Light Concrete Finish Trowel,14 In,Ultra-Light
  • Item # 2MRE9
  • Mfr. Model # G06217
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 14 In, Width 4 In, High Carbon Steel...More

Trowel,Sq,4-1/2 x 11 in,Steel/Cushioned
Fresno Trowel,California,Round,24 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 24 x 5 In Fresno Trowel,California,Round,24 x 5 In
  • Item # 13A623
  • Mfr. Model # 13A623
  • Fresno Trowel, California Style, End Type Round, Length (In.) 24, Width (In.) 5, High Carbon Steel,...More

Fresno Trowel,w/o Handle,Round,5 x 48 in
Concrete Finish Trowel,18 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 18 In, Ultra-Light Concrete Finish Trowel,18 In,Ultra-Light
  • Item # 2MRF3
  • Mfr. Model # G06219
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 18 In, Width 4 In, High Carbon Steel...More

Coke Trowel,Duck Bill,10 x 2 in
Concrete Finish Trowel,14 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 14 In, Square End Concrete Finish Trowel,14 In,Square End
  • Item # 2MRE8
  • Mfr. Model # G06517
  • Concrete Finishing Trowel, Square End Type, Length 14 In, Width 4 In, High Carbon Steel Material, Wood...More

Concrete Finish Trowel,18 In,Soft Grip
Finishing Trowel,Square End,14 x 3 In
  • MARSHALLTOWN
  • Finishing Trowel, Square End, 14 x 3 In Finishing Trowel,Square End,14 x 3 In
  • Item # 22P266
  • Mfr. Model # MXS57D
  • Finishing Trowel, End Type Square, Length (In.) 14, Width (In.) 3, Material High Carbon Steel, DuraSoft(R),...More

Concrete Finish Trowel,18 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 18 In, Square End Concrete Finish Trowel,18 In,Square End
  • Item # 2MRR7
  • Mfr. Model # G06527
  • Concrete Finishing Trowel, Square End Type, Length 18 In, Width 4 In, High Carbon Steel Material, Wood...More

Concrete Finish Trowel,20 In,Soft Grip
Finishing Trowel,Round End,14 x 4 In
Concrete Finish Trowel,16 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 16 In, Ultra-Light Concrete Finish Trowel,16 In,Ultra-Light
  • Item # 2MRF2
  • Mfr. Model # G06218
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 16 In, Width 4 In, High Carbon Steel...More

Concrete Finish Trowel,14 In,Soft Grip
Coke Trowel,Duck Bill,9-1/2 x 3-3/4 in
Finishing Trowel,Round End,16 x 4 In
Trowel,Flat Top V,4-1/2 x 11 in,Steel
Concrete Finish Trowel,20 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 20 In, Ultra-Light Concrete Finish Trowel,20 In,Ultra-Light
  • Item # 2MRE5
  • Mfr. Model # G06220
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 20 In, Width 4 In, High Carbon Steel...More

Swimming Pool Trowel,Rnd End,16x4-1/2 In
Concrete Finish Trowel,20 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 20 In, Square End Concrete Finish Trowel,20 In,Square End
  • Item # 2MRR6
  • Mfr. Model # G06531
  • Concrete Finishing Trowel, Square End Type, Length 20 In, Width 4 In, High Carbon Steel Material, Wood...More

Concrete Finish Trowel,16 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 16 In, Square End Concrete Finish Trowel,16 In,Square End
  • Item # 2MRF1
  • Mfr. Model # G06522
  • Concrete Finishing Trowel, Square End Type, Length 16 In, Width 4 In, High Carbon Steel Material, Wood...More

Fresno Trowel,California,Round,48 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 48 x 5 In Fresno Trowel,California,Round,48 x 5 In
  • Item # 13A627
  • Mfr. Model # 13A627
  • Fresno Trowel, California Style, End Type Round, Length (In.) 48, Width (In.) 5, High Carbon Steel,...More

Fresno Trowel,California,Round,42 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 42 x 5 In Fresno Trowel,California,Round,42 x 5 In
  • Item # 13A626
  • Mfr. Model # 13A626
  • Fresno Trowel, California Style, End Type Round, Length (In.) 42, Width (In.) 5, High Carbon Steel,...More

Results per page:  16 | 32 | 48

A durable concrete trowel from Grainger helps you create a hard, smooth, dense surface when troweling is done immediately after floating. Check out this broad selection of concrete trowels, including fresno trowel options. Choose from round end, square end, radius end and radius cove end trowel types in a wide range of sizes. Fresno trowels feature spines riveted to blades, with and without swivel brackets and adjustable thread adapters for attaching handles. Choose the type and size concrete trowel that fits your application when you shop Grainger today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More