Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Concrete Testing

38 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
Tamping (Puddling) Rod
  • GRAINGER APPROVED VENDOR
  • Tamping (Puddling) RodTamping (Puddling) Rod
  • Item # 5DPE0
  • Mfr. Model # 5DPE0
  • Tamping (Puddling) Rod, For Use With Concrete Cylinder Molds, Slump Cones and Unit Weight Measures,...More

Slump Cone Test Set
  • GRAINGER APPROVED VENDOR
  • Slump Cone Test SetSlump Cone Test Set
  • Item # 5DPD5
  • Mfr. Model # 5DPD5
  • Slump Cone Test Set, Complies With ASTM C31, C143, C172, C192, C232, AASHTO T23, T119, T126, T141, T158,...More

Steel Slump Cone
Slump Cone Test Set,Portable
  • GRAINGER APPROVED VENDOR
  • Slump Cone Test Set, PortableSlump Cone Test Set,Portable
  • Item # 5DPD7
  • Mfr. Model # 5DPD7
  • Slump Cone Test Set, Portable, Complies With ASTM C31, C143, C172, C192, C232, AASHTO T23, T119, T126, T141,...More

Concrete Air Meter
  • GRAINGER APPROVED VENDOR
  • Concrete Air MeterConcrete Air Meter
  • Item # 5DNT9
  • Mfr. Model # 5DNT9
  • Concrete Air Meter, Complies With ASTM C231 & AASHTO T152, Includes Plastic Carrying Case, Syringe, Tamping...More

Chase Concrete Air Indicator Kit
  • GRAINGER APPROVED VENDOR
  • Chase Concrete Air Indicator KitChase Concrete Air Indicator Kit
  • Item # 5ZPW8
  • Mfr. Model # 5ZPW8
  • Chase Concrete Air Indicator Kit, Complies With Meets AASHTO T199, Includes Air Indicator, Cleaning Brush,...More

Test cylinder Transport Pack,6 In
K Slump Tester
Cradle Type Cylinder Carrier
Roll-a-Meter,Aluminum
  • GRAINGER APPROVED VENDOR
  • Roll-a-Meter, AluminumRoll-a-Meter,Aluminum
  • Item # 5ZPX1
  • Mfr. Model # 5ZPX1
  • Roll-A-Meter Air Indicator, Aluminum, Complies With Meets ASTM C173, AASHTO T196, Includes Carrying Case and...More

Probe Cable,8 Foot
Copper Sulfate, 8.5 oz Container
Graduated Tamping Rod
  • GRAINGER APPROVED VENDOR
  • Graduated Tamping RodGraduated Tamping Rod
  • Item # 5DPE1
  • Mfr. Model # 5DPE1
  • Graduated Tamping Rod, For Use With H-3636 (5DPD6), Dimensions 5/8 In. dia. x 24 In. Length, Manufacturers...More

Rechargeable Multi-Channel Meter
  • GRAINGER APPROVED VENDOR
  • Rechargeable Multi-Channel MeterRechargeable Multi-Channel Meter
  • Item # 5DNT8
  • Mfr. Model # 5DNT8
  • Multi-Channel Concrete Maturity Meter, Thermocouple Type T, Measurement Range -10 to 90 C, Memory, Powered By...More

Roll-a-Meter,Plastic
  • GRAINGER APPROVED VENDOR
  • Roll-a-Meter, PlasticRoll-a-Meter,Plastic
  • Item # 5ZPX0
  • Mfr. Model # 5ZPX0
  • Volumetric Air Meter, Range 0 to 9 Percent, Complies With Meets ASTM C173, Includes Meter, Funnel, Syringe,...More

Field Curing Chest
Calibration Test Block
Scan Cart Upgrade
Replacement Probe,Standard
ScanLog Upgrade Package
  • GRAINGER APPROVED VENDOR
  • ScanLog Upgrade PackageScanLog Upgrade Package
  • Item # 5DNW3
  • Mfr. Model # 5DNW3
  • ScanLog Upgrade Package, Includes ScanCar Probe Carriage, Path Measuring Device Cable and Interface Converter...More

Telescopic Extension Rod,5 Foot
Path Measuring Device Cable,5 Foot
Cylinder Mold,Diameter 6 In,Height 12 In
Rebar Locator,Range Up to 7.50 In
  • GRAINGER APPROVED VENDOR
  • Rebar Locator, Range Up to 7.50 InRebar Locator,Range Up to 7.50 In
  • Item # 5DNV1
  • Mfr. Model # 5DNV1
  • Rebar Locator, Measurement Range Shallow Up to 3.00 In, Deep Up to 7.50 In, Rebar Size Number 3 to 12,...More

Extension Rod
Mohrs Scale of Hardness of Minerals
Cylinder Mold,Diameter 4 In,Height 8 In
Rebar Locator,Range Up to 6 In
  • GRAINGER APPROVED VENDOR
  • Rebar Locator, Range Up to 6 InRebar Locator,Range Up to 6 In
  • Item # 5DPN3
  • Mfr. Model # 5DPN3
  • Rebar Locator, Measurement Range Shallow Up to 4 In, Deep Up to 6 In, Rebar Size Number 3 to 12, Display...More

Cylinder Mold,Diameter 4 In,Height 8 In
Corrosion Analyzer
  • GRAINGER APPROVED VENDOR
  • Corrosion AnalyzerCorrosion Analyzer
  • Item # 5DNU4
  • Mfr. Model # 5DNU4
  • Corrosion Analyzer, Measurement Range +/-999 mV, Resolution 1 mV, Display 128 x 128 Pixel Graphic LCD,...More

Probe Cable,5 Foot
Rebar Locator,Range Up to7.41 In,ScanCar
  • GRAINGER APPROVED VENDOR
  • Rebar Locator, Range Up to7.41 In, ScanCarRebar Locator,Range Up to7.41 In,ScanCar
  • Item # 5DNW4
  • Mfr. Model # 5DNW4
  • Rebar Locator, Measurement Range Shallow Up to 3.94 In, Deep Up to 7.41 In, Accuracy Better Than +/-0.08 In,...More

Results per page: 16 | 32 | 48