Skip Content

Filter Results By

Concrete Miscellaneous Tools

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mixing Bucket,5 gal,Translucent,Plastic
  • KRAFT TOOL
  • Mixing Bucket, 5 gal, Translucent, Plastic Mixing Bucket,5 gal,Translucent,Plastic
  • Item # 43Y530
  • Mfr. Model # GG468
  • Mixing Bucket, Number of Pieces 1, Capacity 5 gal., Size 11-7/8 W x 15 in. L, Width (In.) 11-7/8, Length...More

Floor Scraper,4-3/4 x 14 in,5 ft,SS/Wood
Mixing Barrel w/Lid,15 gal,Plastic
  • KRAFT TOOL
  • Mixing Barrel w/Lid, 15 gal, Plastic Mixing Barrel w/Lid,15 gal,Plastic
  • Item # 43Y523
  • Mfr. Model # GG601
  • Mixing Barrel, Number of Pieces 1, Capacity 15 gal., Size 16-1/2 W x 26 in. L, Width (In.) 16-1/2, Length...More

Concrete Finishing Broom Head,48 in,Wood
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 48 in, Wood Concrete Finishing Broom Head,48 in,Wood
  • Item # 43Y506
  • Mfr. Model # CC173
  • Concrete Finishing Broom, Block Size 48 in., Block Type Hardwood, Mounting Threaded or Snap Set Adapters,...More

Asphalt Pour Pot,2-1/2 gal,Welded Steel
  • KRAFT TOOL
  • Asphalt Pour Pot, 2-1/2 gal, Welded Steel Asphalt Pour Pot,2-1/2 gal,Welded Steel
  • Item # 43Y594
  • Mfr. Model # GG961
  • Asphalt Pour Pot, Number of Pieces 1, Capacity 2-1/2 gal., Size , Width (In.) , Length (In.) 29, Construction...More

Concrete Finishing Broom Head,48 in,Alum
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 48 in, Alum Concrete Finishing Broom Head,48 in,Alum
  • Item # 43Y504
  • Mfr. Model # CC178
  • Concrete Finishing Broom, Block Size 48 in., Block Type Aluminum, Mounting Threaded or Snap Set Adapters,...More

Concrete Finishing Broom Head,36 in,Wood
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 36 in, Wood Concrete Finishing Broom Head,36 in,Wood
  • Item # 43Y505
  • Mfr. Model # CC172
  • Concrete Finishing Broom, Block Size 36 in., Block Type Hardwood, Mounting Threaded or Snap Set Adapters,...More

Concrete Finishing Broom Head,36 in,Alum
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 36 in, Alum Concrete Finishing Broom Head,36 in,Alum
  • Item # 43Y503
  • Mfr. Model # CC177
  • Concrete Finishing Broom, Block Size 36 in., Block Type Aluminum, Mounting Threaded or Snap Set Adapters,...More

Asphalt Coating Broom/Squeegee,18 in
  • KRAFT TOOL
  • Asphalt Coating Broom/Squeegee, 18 in Asphalt Coating Broom/Squeegee,18 in
  • Item # 21YH15
  • Mfr. Model # GG876-01
  • Asphalt Coating Broom/Squeegee, Number of Pieces 1, Size 18 in., Thread Size 3/4 in., 5 Pitch, Construction...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More