Skip Content

Filter Results By

Brand
Price
Shop By

Concrete Miscellaneous Tool Accessories

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Kneeler Board,19 x 13-1/2 x2 In,EVA,Poly
    Concrete Slider KneeBoard,Polystyrene,Pr
    • KRAFT TOOL
    • Concrete Slider KneeBoard, Polystyrene, PrConcrete Slider KneeBoard,Polystyrene,Pr
    • Item # 43Y534
    • Mfr. Model # CC153
    • Concrete Slider Knee Board, Number of Pieces 2, Size 10 W x 30 in. L, Width (In.) 10, Length (In.) 30,...More

    Bull Float Bracket,Adj,1-3/8,1-3/4 In
    • MARSHALLTOWN
    • Bull Float Bracket, Adj, 1-3/8,1-3/4 InBull Float Bracket,Adj,1-3/8,1-3/4 In
    • Item # 22P293
    • Mfr. Model # 16-RKT-N
    • Bull Float Bracket, Adjustable, Characteristics Allows Multi-Angle Floating, Full Pitch Controlled By Half...More

    Tilting Bull Float Bracket,6-Hole,Alum
    • KRAFT TOOL
    • Tilting Bull Float Bracket, 6-Hole, AlumTilting Bull Float Bracket,6-Hole,Alum
    • Item # 43Y468
    • Mfr. Model # CC294
    • Tilting Bull Float Bracket, 6-Hole, Construction Cast Aluminum, Characteristics One to One Turning Ratio of...More

    Repl Floor Scraper Blade,14 x4-3/4 in,SS
    Power Troweler Blade,Combo,8 x14 in
    • KRAFT TOOL
    • Power Troweler Blade, Combo, 8 x14 inPower Troweler Blade,Combo,8 x14 in
    • Item # 43Y489
    • Mfr. Model # SK101
    • Power Troweler Replacement Blade, Combination, Width (In.) 8, Length (In.) 14, Construction Carbon Steel,...More

    Handle with Fresno Clevis,Wood,72 In
    Push Button Handle,1-3/4x72 In,Alum,Blue
    • QLT BY MARSHALLTOWN
    • Push Button Handle, 1-3/4x72 In, Alum, BluePush Button Handle,1-3/4x72 In,Alum,Blue
    • Item # 22P289
    • Mfr. Model # 17-8ASU
    • Push Button Handle, Size 1-3/4 x 72 In., Width (In.) 1-3/4, Length (In.) 72, Thick Walled Aluminum...More

    Handle Adapter,Male Thread,1-3/4 x 8-1/2
    • MARSHALLTOWN
    • Handle Adapter, Male Thread, 1-3/4 x 8-1/2Handle Adapter,Male Thread,1-3/4 x 8-1/2
    • Item # 22P292
    • Mfr. Model # 15538
    • Handle Adapter, Male Threaded End to Push Button Adapter, Size 1-3/4 x 8-1/2 In., Width (In.) 1-3/4, Length...More

    Adapter,Trowel
    Concrete Mover Handle,Taper,Wood,54 in
    Bull Float Bracket,4-Hole,Cast Aluminum
    Bull Float Bracket,6-Hole,Cast Aluminum
    Swaged Handle,Button,1-3/4 x 72 in,Alum
    • KRAFT TOOL
    • Swaged Handle, Button, 1-3/4 x 72 in, AlumSwaged Handle,Button,1-3/4 x 72 in,Alum
    • Item # 43Y472
    • Mfr. Model # CC289S
    • Swaged Handle, Button, Width (In.) 1-3/4, Length (In.) 72, Construction Aluminum, Characteristics Swaged Ends...More

    Concrete Slider Knee Board,Stainless,Pr
    • KRAFT TOOL
    • Concrete Slider Knee Board, Stainless, PrConcrete Slider Knee Board,Stainless,Pr
    • Item # 43Y535
    • Mfr. Model # CC162
    • Concrete Slider Knee Board, Number of Pieces 2, Size 8-1/2 W x 28 in. L, Width (In.) 8, Length (In.) 29,...More

    Threaded Handle,1-3/4 x 72 In,Aluminum
    • MARSHALLTOWN
    • Threaded Handle, 1-3/4 x 72 In, AluminumThreaded Handle,1-3/4 x 72 In,Aluminum
    • Item # 22P291
    • Mfr. Model # B5 72
    • Threaded Handle, Size 1-3/4 x 72 In., Width (In.) 1-3/4, Length (In.) 72, Lightweight Aluminum Construction,...More

    Concrete Slider Knee Board,Stainless,Pr
    • KRAFT TOOL
    • Concrete Slider Knee Board, Stainless, PrConcrete Slider Knee Board,Stainless,Pr
    • Item # 43Y533
    • Mfr. Model # CC152
    • Concrete Slider Knee Board, Number of Pieces 2, Size 8-1/2 W x 28 in. L, Width (In.) 8-1/2, Length (In.) 28,...More

    Swaged Handle,Button,1-3/8 x 72 in,Blue
    • KRAFT TOOL
    • Swaged Handle, Button, 1-3/8 x 72 in, BlueSwaged Handle,Button,1-3/8 x 72 in,Blue
    • Item # 43Y471
    • Mfr. Model # CC336B
    • Swaged Handle, Button, Width (In.) 1-3/8, Length (In.) 72, Construction Blue Anodized Aluminum,...More

    Fresno Trowel Adapter,Cast Aluminum
    Push Button Handle Adapter,1-3/8 x 8 in
    • KRAFT TOOL
    • Push Button Handle Adapter, 1-3/8 x 8 inPush Button Handle Adapter,1-3/8 x 8 in
    • Item # 43Y470
    • Mfr. Model # CC332
    • Push Button Handle Adapter, Prong Only, Width (In.) 1-3/8, Length (In.) 8, Construction Aluminum,...More

    Bull Float Handle Socket,Threaded
    • MARSHALLTOWN
    • Bull Float Handle Socket, ThreadedBull Float Handle Socket,Threaded
    • Item # 40P245
    • Mfr. Model # A3001
    • Bull Float Handle Socket, Threaded, Width (In.) 2-1/2, Length (In.) 6-1/2, Cast Aluminum Construction,...More

    Cane Torch Extender,Tapered Tip,32 in.
    • CSX-900
    • Cane Torch Extender, Tapered Tip, 32 in.Cane Torch Extender,Tapered Tip,32 in.
    • Item # 30WM11
    • Mfr. Model # 2070
    • Cane Torch Extender, Tapered Tip, Size 32 In., Width (In.) 7, Length (In.) 2, Metal, Rubber, Soft Grip...More

    Power Troweler Blade,Finish,6x14 in
    • KRAFT TOOL
    • Power Troweler Blade, Finish, 6x14 inPower Troweler Blade,Finish,6x14 in
    • Item # 43Y488
    • Mfr. Model # SK100
    • Power Troweler Replacement Blade, Finish, Width (In.) 6, Length (In.) 14, Carbon Steel, Steel, Application...More

    Power Troweler Blade,FloatShoe,10x14 in
    • KRAFT TOOL
    • Power Troweler Blade, FloatShoe, 10x14 inPower Troweler Blade,FloatShoe,10x14 in
    • Item # 43Y490
    • Mfr. Model # SK102
    • Power Troweler Replacement Blade, Float Shoe, Width (In.) 10, Length (In.) 14, Construction Carbon Steel,...More

    Bull Float Bracket,1-3/8,1-3/4 Snap Hndl
    • QLT BY MARSHALLTOWN
    • Bull Float Bracket, 1-3/8,1-3/4 Snap HndlBull Float Bracket,1-3/8,1-3/4 Snap Hndl
    • Item # 22P290
    • Mfr. Model # BF9
    • Bull Float Bracket, Characteristics Allows Multi-Angle Floating, Full Pitch Controlled By Half Turn Of...More

    Power Troweler Blade,Finish,6x18 in
    • KRAFT TOOL
    • Power Troweler Blade, Finish, 6x18 inPower Troweler Blade,Finish,6x18 in
    • Item # 43Y494
    • Mfr. Model # SK214G
    • Power Troweler Replacement Blade, FinishWidth (In.) 6, Length (In.) 18, Carbon Steel, Heavy-Duty Gold,...More

    Power Troweler Blade,Finish,6x18 in
    • KRAFT TOOL
    • Power Troweler Blade, Finish, 6x18 inPower Troweler Blade,Finish,6x18 in
    • Item # 43Y491
    • Mfr. Model # SK214
    • Power Troweler Replacement Blade, Finish, Width (In.) 6, Length (In.) 18, Construction Carbon Steel,...More

    Power Troweler Blade,Finish,6x14 in
    • KRAFT TOOL
    • Power Troweler Blade, Finish, 6x14 inPower Troweler Blade,Finish,6x14 in
    • Item # 43Y493
    • Mfr. Model # SK100G
    • Power Troweler Replacement Blade, Finish, Width (In.) 6, Length (In.) 14, Carbon Steel, Heavy-Duty Gold,...More

    Power Troweler Blade,Combo,8 x18 in
    • KRAFT TOOL
    • Power Troweler Blade, Combo, 8 x18 inPower Troweler Blade,Combo,8 x18 in
    • Item # 43Y492
    • Mfr. Model # SK215
    • Power Troweler Replacement Blade, Combination, Width (In.) 8, Length (In.) 18, Construction Carbon Steel,...More

    Bull Float Bracket Base,3-1/2 x 3-5/8 in
    Threaded Handle,1-3/4 x 72 in,Aluminum
    • KRAFT TOOL
    • Threaded Handle, 1-3/4 x 72 in, AluminumThreaded Handle,1-3/4 x 72 in,Aluminum
    • Item # 43Y473
    • Mfr. Model # CC236
    • Threaded Handle, Width (In.) 1-3/4, Length (In.) 72, Construction Aluminum, Characteristics Molded Thread...More

    Results per page: 16 | 32 | 48

      Concrete miscellaneous tool accessories from Grainger include items that can help you get the job done easier and faster. Help save your knees with a padded kneeler board you can kneel on more comfortably while grooving and smoothing concrete work. Help save your back by extending your walking float’s reach with a 6’L wood handle. Use your bull float at all different angles with an adjustable bull float adapter. Grainger has the concrete miscellaneous tool accessories you need. Shop today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More