Skip Content

Filter Results By

Concrete Floats

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Concrete Float,Sq End,16 x3-1/8 x1/16 In
  • MARSHALLTOWN
  • Concrete Float, Sq End, 16 x3-1/8 x1/16 In Concrete Float,Sq End,16 x3-1/8 x1/16 In
  • Item # 22P287
  • Mfr. Model # 145D
  • Concrete Float, Square End Type, Length (In.) 16, Width (In.) 3-1/8, Thickness (In.) 1/16, Material...More

Concrete Float,Sq End,16 x 3-1/2 x1/2 In
  • MARSHALLTOWN
  • Concrete Float, Sq End, 16 x 3-1/2 x1/2 In Concrete Float,Sq End,16 x 3-1/2 x1/2 In
  • Item # 22P282
  • Mfr. Model # 06150LRW
  • Concrete Float, Square End Type, Length (In.) 16, Width (In.) 3-1/2, Thickness (In.) 1/2, Material Magnesium,...More

Concrete Float,9 x 4 x 5/8 In,Rubber
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Float, 9 x 4 x 5/8 In, Rubber Concrete Float,9 x 4 x 5/8 In,Rubber
  • Item # 13P541
  • Mfr. Model # 13P541
  • Concrete Float, Length (In.) 9, Width (In.) 4, Thickness (In.) 5/8, Rubber, Plastic Handle, Handle Length...More

Concrete Float,16x3-1/2x3/8 In,Magnesium
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Float, 16x3-1/2x3/8 In, Magnesium Concrete Float,16x3-1/2x3/8 In,Magnesium
  • Item # 13A755
  • Mfr. Model # 13A755
  • Concrete Float, Length (In.) 16, Width (In.) 3-1/2, Thickness (In.) 3/8, Magnesium, Wood Handle, Handle...More

Extension Handle,6 Ft,Threaded,Aluminum
  • GOLDBLATT
  • Extension Handle, 6 Ft, Threaded, Aluminum Extension Handle,6 Ft,Threaded,Aluminum
  • Item # 2MPY5
  • Mfr. Model # G16326
  • Extension Handle, Threaded End Type, Length 72 In, Width 1 3/4 In, Aluminum, Extension Handle, Handle Length...More

Heavy Duty Bull Float,Square End,48 In
Bull Float Kit,Handle,Blade,Bracket,Tote
  • QLT BY MARSHALLTOWN
  • Bull Float Kit, Handle, Blade, Bracket, Tote Bull Float Kit,Handle,Blade,Bracket,Tote
  • Item # 22P304
  • Mfr. Model # BFKIT11
  • Bull Float Kit, Square End Type, Length (In.) 48, Width (In.) 8, Material Magnesium, Handle Mfr. No....More

Bull Float,Rnd,12 x 48 in,Blue Steel
  • KRAFT TOOL
  • Bull Float, Rnd, 12 x 48 in, Blue Steel Bull Float,Rnd,12 x 48 in,Blue Steel
  • Item # 43Y461
  • Mfr. Model # CC750-01
  • Bull Float, End Type Round, Length (In.) 48, Width (In.) 12, Thickness (In.) 1/32, Material Carbon Blue...More

Bull Float Kit,Handle,Blade,Bracket,Tote
  • QLT BY MARSHALLTOWN
  • Bull Float Kit, Handle, Blade, Bracket, Tote Bull Float Kit,Handle,Blade,Bracket,Tote
  • Item # 22P308
  • Mfr. Model # BFKIT7
  • Bull Float Kit, Square End Type, Length (In.) 48, Width (In.) 8, Magnesium Material, Mfr. No. 17-8-ASU...More

Bull Float,Round End,48 x 8 x 3/4 In
  • QLT BY MARSHALLTOWN
  • Bull Float, Round End, 48 x 8 x 3/4 In Bull Float,Round End,48 x 8 x 3/4 In
  • Item # 22P284
  • Mfr. Model # MB48R
  • Bull Float, Round End Type, Length (In.) 48, Width (In.) 8, Thickness (In.) 3/4, Material Magnesium, Handle...More

Bull Float,Square End,48 x 8 x 3/4 In
  • QLT BY MARSHALLTOWN
  • Bull Float, Square End, 48 x 8 x 3/4 In Bull Float,Square End,48 x 8 x 3/4 In
  • Item # 22P283
  • Mfr. Model # MB48
  • Bull Float, Square End Type, Length (In.) 48, Width (In.) 8, Thickness (In.) 3/4, Material Magnesium, Handle...More

Channel Float,Rnd,6x48 in,Mag,w/o Handle
Concrete Hand Float,Sq,3-1/4 x 16 in,Mag
Concrete Hand Float,Sq,3-1/2 x 16 in,Mag
Magnesium Hand Float,Square End,16 In
Concrete Float,Sq,3-1/2 x 18 in,Redwood
Concrete Float,Rnd,3-1/2 x 16 in,Canvas
Bull Float,Rnd,8 x 48 in,Mag,w/o Handle
  • KRAFT TOOL
  • Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle Bull Float,Rnd,8 x 48 in,Mag,w/o Handle
  • Item # 43Y459
  • Mfr. Model # CC803-01
  • Bull Float, End Type Round, Length (In.) 48, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

Concrete Float,Square End,12x5 x11/16 In
  • MARSHALLTOWN
  • Concrete Float, Square End, 12x5 x11/16 In Concrete Float,Square End,12x5 x11/16 In
  • Item # 22P285
  • Mfr. Model # 44
  • Concrete Float, Square End Type, Length (In.) 12, Width (In.) 5, Thickness (In.) 11/16, Material Redwood,...More

Tapered Hand Darby,Sq,36 in,Mahogany
Hustler Bracket for Bull Floats,Pivoting
Concrete Float,Sq,3-1/2 x 15 in,Redwood
Concrete Float,Sq End,16x 3-1/2x11/16 In
  • MARSHALLTOWN
  • Concrete Float, Sq End, 16x 3-1/2x11/16 In Concrete Float,Sq End,16x 3-1/2x11/16 In
  • Item # 22P286
  • Mfr. Model # 144
  • Concrete Float, Square End Type, Length (In.) 16, Width (In.) 3-1/2, Thickness (In.) 11/16, Material Redwood,...More

Concrete Straightedge,Sq/Rnd,2x72 in,Mag
  • KRAFT TOOL
  • Concrete Straightedge, Sq/Rnd, 2x72 in, Mag Concrete Straightedge,Sq/Rnd,2x72 in,Mag
  • Item # 43Y481
  • Mfr. Model # CC422L
  • Concrete Straightedge, End Type Square and Round, Length (In.) 72, Width (In.) 2, Thickness (In.) 1-3/8,...More

Concrete Straightedge,Sq/Rnd,2x48 in,Mag
  • KRAFT TOOL
  • Concrete Straightedge, Sq/Rnd, 2x48 in, Mag Concrete Straightedge,Sq/Rnd,2x48 in,Mag
  • Item # 43Y480
  • Mfr. Model # CC421L
  • Concrete Straightedge, End Type Square and Round, Length (In.) 48, Width (In.) 2, Thickness (In.) 1-3/8,...More

Tapered Hand Darby,Sq,45 in,Mahogany
Concrete Float,Square Ends,9 x4 x1/16 In
  • QLT BY MARSHALLTOWN
  • Concrete Float, Square Ends, 9 x4 x1/16 In Concrete Float,Square Ends,9 x4 x1/16 In
  • Item # 22P288
  • Mfr. Model # RRFW94F
  • Concrete Float, Square End Type, Length (In.) 9, Width (In.) 4, Thickness (In.) 1/16, Material Rubber, Wood...More

Bull Float,Sq,8 x 48 in,Mag,w/o Handle
  • KRAFT TOOL
  • Bull Float, Sq, 8 x 48 in, Mag, w/o Handle Bull Float,Sq,8 x 48 in,Mag,w/o Handle
  • Item # 43Y458
  • Mfr. Model # CC802-01
  • Bull Float, End Type Square, Length (In.) 48, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

Bull Float,Rnd,8 x 60 in,Mag,w/o Handle
  • KRAFT TOOL
  • Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle Bull Float,Rnd,8 x 60 in,Mag,w/o Handle
  • Item # 43Y460
  • Mfr. Model # CC804-01
  • Bull Float, End Type Round, Length (In.) 60, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

Tapered Hand Darby,Sq,28 in,Mahogany
Channel Float,Rnd,6x72 in,Mag,w/o Handle
Channel Float,Rnd,6x60 in,Mag,w/o Handle
Results per page:  16 | 32 | 48

A durable concrete float and large bull float from Grainger can help you level ridges, fill voids and smooth the surface of wet concrete to prepare it for troweling. Shop here for sturdy magnesium hand floats and bull floats, as well as anodized aluminum, redwood and rubber floats with aluminum plate backing. Find extension handles and hustler brackets for your bull floats, as well as bull float kits that include handles, blades, brackets and tote bags. Get rugged concrete float and bull float tools from Grainger to help put your concrete jobs a cut above the rest.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More