Skip Content

Filter Results By

Concrete Edgers and Groovers

32 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hand Edger,6 x 3 In,3/8 In Radius,Steel
  • MARSHALLTOWN
  • Hand Edger, 6 x 3 In, 3/8 In Radius, Steel Hand Edger,6 x 3 In,3/8 In Radius,Steel
  • Item # 22P279
  • Mfr. Model # 136D
  • Hand Edger, Length 6 In., Width 3 In., Material High Carbon Steel, Blade Width 3 In., Blade Length 6 In.,...More

Walking Groover,6 In x 3 In,SS,ErgoSoft
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Groover, 6 In x 3 In, SS, ErgoSoft Walking Groover,6 In x 3 In,SS,ErgoSoft
  • Item # 13A754
  • Mfr. Model # 13A754
  • Walking Groover, Length 6 In., Width 3 In., Stainless Steel, Blade Material Stainless Spring Steel, Radius...More

Concrete Groover,Bronze,3/8 in Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze, 3/8 in Radius Concrete Groover,Bronze,3/8 in Radius
  • Item # 43Y510
  • Mfr. Model # CC304-01
  • Concrete Groover, Walking, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Walking Edger,2-Way,9 x 4 In,Blue Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger, 2-Way, 9 x 4 In, Blue Steel Walking Edger,2-Way,9 x 4 In,Blue Steel
  • Item # 13A642
  • Mfr. Model # 13A642
  • Walking Edger, 2-Way, Length 9 In., Width 4 In., Blade Material Blue Steel, Radius 1/4 In., Lip 3/8 In.,...More

Concrete Groover,6x3,1/2x1/2 In Groove
Sidewalk Edger,SS/ProForm,1/2 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/ProForm, 1/2 in Radius Sidewalk Edger,SS/ProForm,1/2 in Radius
  • Item # 43Y517
  • Mfr. Model # CF165PF
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Safety Step Edger/Groover,6 x 8 In,SS
  • MARSHALLTOWN
  • Safety Step Edger/Groover, 6 x 8 In, SS Safety Step Edger/Groover,6 x 8 In,SS
  • Item # 22P281
  • Mfr. Model # 4283D
  • Safety Step Edger and Groover, Length 6 In., Width 8 In., Material Stainless Steel, Blade Width 8 In., Blade...More

Universal Edger,Hand,6 x 3 In,SS
  • TM

    Grainger Choice

  • WESTWARD
  • Universal Edger, Hand, 6 x 3 In, SS Universal Edger,Hand,6 x 3 In,SS
  • Item # 13A753
  • Mfr. Model # 13A753
  • Universal Edger, Hand, Length 6 In., Width 3 In., Stainless Steel, Wood Handle, Use To Produce A Radius At...More

Walking Edger,2-Way,9 x 6 In,Blue Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger, 2-Way, 9 x 6 In, Blue Steel Walking Edger,2-Way,9 x 6 In,Blue Steel
  • Item # 13A640
  • Mfr. Model # 13A640
  • Walking Edger, 2-Way, Length 9 In., Width 6 In., Blade Material Blue Steel, Radius 1/8 In., Lip 1/4 In.,...More

Sidewalk Edger,SS/Wood,1/2 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/Wood, 1/2 in Radius Sidewalk Edger,SS/Wood,1/2 in Radius
  • Item # 43Y513
  • Mfr. Model # CF165
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Sidewalk Edger,Blue Stl/Wood,1/4 Radius
  • KRAFT TOOL
  • Sidewalk Edger, Blue Stl/Wood, 1/4 Radius Sidewalk Edger,Blue Stl/Wood,1/4 Radius
  • Item # 43Y519
  • Mfr. Model # CF572
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Blue Steel, Blade Width 6 in., Blade...More

Walking Groover,7/8 x 3/4 In Groove
Sidewalk Edger,SS/ProForm,3/8 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/ProForm, 3/8 in Radius Sidewalk Edger,SS/ProForm,3/8 in Radius
  • Item # 43Y516
  • Mfr. Model # CF173PF
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Hand Edger,6 x 4 In,3/8 In Radius,SS
  • MARSHALLTOWN
  • Hand Edger, 6 x 4 In, 3/8 In Radius, SS Hand Edger,6 x 4 In,3/8 In Radius,SS
  • Item # 22P280
  • Mfr. Model # 156SSD
  • Hand Edger, Length 6 In., Width 4 In., Material Stainless Steel, Blade Width 4 In., Blade Length 6 In., Blade...More

Sidewalk Edger,Blue Stl/Wood,1/2 Radius
  • KRAFT TOOL
  • Sidewalk Edger, Blue Stl/Wood, 1/2 Radius Sidewalk Edger,Blue Stl/Wood,1/2 Radius
  • Item # 43Y521
  • Mfr. Model # CF574
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Blue Steel, Blade Width 6 in., Blade...More

Hand Groover,6 x 4-3/8 In,1/4 In Radius
  • MARSHALLTOWN
  • Hand Groover, 6 x 4-3/8 In, 1/4 In Radius Hand Groover,6 x 4-3/8 In,1/4 In Radius
  • Item # 22P278
  • Mfr. Model # 834D
  • Hand Groover, Length 6 In., Width 4-3/8 In., Material Zinc, Blade Width 4-3/8 In., Blade Length 6 In., Blade...More

Concrete Groover,Bronze/Wood,3/8 Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze/Wood, 3/8 Radius Concrete Groover,Bronze/Wood,3/8 Radius
  • Item # 43Y482
  • Mfr. Model # CF304
  • Concrete Groover, Big Bit, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Sidewalk Edger,Blue Stl/Wood,3/8 Radius
  • KRAFT TOOL
  • Sidewalk Edger, Blue Stl/Wood, 3/8 Radius Sidewalk Edger,Blue Stl/Wood,3/8 Radius
  • Item # 43Y520
  • Mfr. Model # CF573
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Blue Steel, Blade Width 6 in., Blade...More

Concrete Groover,Bronze/Wood,1/4 Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze/Wood, 1/4 Radius Concrete Groover,Bronze/Wood,1/4 Radius
  • Item # 43Y486
  • Mfr. Model # CF314
  • Concrete Groover, Deep Bit, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Walking Edger w/Handle,1/4 In Radius
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger w/Handle, 1/4 In Radius Walking Edger w/Handle,1/4 In Radius
  • Item # 13A660
  • Mfr. Model # 13A660
  • Walking Edger w/Handle, Length 6 In., Width 4 In., Blue Steel, Blade Material Blue Steel, Radius 1/4 In., Lip...More

Walking Edger w/Handle,1/4 In Radius
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger w/Handle, 1/4 In Radius Walking Edger w/Handle,1/4 In Radius
  • Item # 13A656
  • Mfr. Model # 13A656
  • Walking Edger w/Handle, Length 6 In., Width 3 In., Blue Steel, Blade Material Blue Steel, Radius 1/4 In., Lip...More

Walking Edger w/Handle,1/2 In Radius
  • TM

    Grainger Choice

  • WESTWARD
  • Walking Edger w/Handle, 1/2 In Radius Walking Edger w/Handle,1/2 In Radius
  • Item # 13A655
  • Mfr. Model # 13A655
  • Walking Edger w/Handle, Length 6 In., Width 3 In., Blue Steel, Blade Material Blue Steel, Radius 1/2 In., Lip...More

Sidewalk Edger,SS/Wood,1/4 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/Wood, 1/4 in Radius Sidewalk Edger,SS/Wood,1/4 in Radius
  • Item # 43Y511
  • Mfr. Model # CF172
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Sidewalk Edger,SS/Wood,3/8 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/Wood, 3/8 in Radius Sidewalk Edger,SS/Wood,3/8 in Radius
  • Item # 43Y512
  • Mfr. Model # CF173
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Concrete Groover,Bronze,1/4 in Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze, 1/4 in Radius Concrete Groover,Bronze,1/4 in Radius
  • Item # 43Y485
  • Mfr. Model # CF305PF
  • Concrete Groover, Narrow Bit, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Sidewalk Edger,SS/Wood,5/8 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/Wood, 5/8 in Radius Sidewalk Edger,SS/Wood,5/8 in Radius
  • Item # 43Y514
  • Mfr. Model # CF907
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Concrete Groover,Bronze,1/4 in Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze, 1/4 in Radius Concrete Groover,Bronze,1/4 in Radius
  • Item # 43Y487
  • Mfr. Model # CF314PF
  • Concrete Groover, Deep Bit, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Sidewalk Edger,SS/ProForm,1/4 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/ProForm, 1/4 in Radius Sidewalk Edger,SS/ProForm,1/4 in Radius
  • Item # 43Y515
  • Mfr. Model # CF172PF
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Concrete Groover,Bronze,3/8 in Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze, 3/8 in Radius Concrete Groover,Bronze,3/8 in Radius
  • Item # 43Y483
  • Mfr. Model # CF304PF
  • Concrete Groover, Big Bit, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Concrete Groover,Bronze/Wood,1/4 Radius
  • KRAFT TOOL
  • Concrete Groover, Bronze/Wood, 1/4 Radius Concrete Groover,Bronze/Wood,1/4 Radius
  • Item # 43Y484
  • Mfr. Model # CF305
  • Concrete Groover, Narrow Bit, Length 6 in., Width 4-1/2 in., Material Bronze, Blade Width 4-1/2 in., Blade...More

Sidewalk Edger,SS/ProForm,5/8 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/ProForm, 5/8 in Radius Sidewalk Edger,SS/ProForm,5/8 in Radius
  • Item # 43Y518
  • Mfr. Model # CF907PF
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Sidewalk Edger,Blue Stl/Wood,5/8 Radius
  • KRAFT TOOL
  • Sidewalk Edger, Blue Stl/Wood, 5/8 Radius Sidewalk Edger,Blue Stl/Wood,5/8 Radius
  • Item # 43Y522
  • Mfr. Model # CF562
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Blue Steel, Blade Width 6 in., Blade...More

Results per page:  16 | 32 | 48

Concrete edgers and groovers from Grainger can help give your concrete jobs that professional finish that sets them apart from the rest. A concrete edger helps create smooth edges that resist chipping after the forms are removed. Hand edgers require kneeling next to the slab, and walking edgers attach to a handle so you can walk alongside the slab while edging. Use walking or hand concrete groovers to help create clean joints that can control cracking later on. Check out the various sizes and widths of concrete edgers and groovers from Grainger to find the ones that will give you the look you want.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More