Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Color
  • View MoreView Less
Material
  • View MoreView Less
Overall Depth (In.)
  • View MoreView Less
Overall Height (In.)
  • View MoreView Less
Overall Width (In.)
  • View MoreView Less
Number of Shelves
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Computer Centers, Stands, and Carts

19 Results Found that Include 25 Products 

Results per page: 16 | 32 | 48
    Computer Workstation,Portable,Chrome
    • LUXOR
    • Computer Workstation, Portable, Chrome
    • Item # 8DKJ4
    • Mfr. Model # LICW4218
    • Computer Workstation, Portable, Number of Shelves 3, Keyboard Shelf Yes, Finish Chrome, Number of Casters 4,...More

    Desk-Side Printer Stand,Black/Silver
    Computer Workstation,4 Shelf,Gray
    • BALT
    • Computer Workstation, 4 Shelf, Gray
    • Item # 15Y307
    • Mfr. Model # 44162
    • Computer Workstation, Material Laminated MDF/Metal, Number of Shelves 4, Color Gray, Keyboard Shelf Yes,...More

    A/V Workstation,2 Shelf,Black
    • BALT
    • A/V Workstation, 2 Shelf, Black
    • Item # 15Y316
    • Mfr. Model # 85052
    • A/V Workstation, Material Metal, Number of Shelves 2, Color Black, Keyboard Shelf Yes, Finish Powder Coated,...More

    • BALT
    • Laptop Stand
    • Multiple product options available

    Computer Cart,Mobile,29-3/4 H x 25 W
    • GRAINGER APPROVED VENDOR
    • Computer Cart, Mobile, 29-3/4 H x 25 W
    • Item # 11C536
    • Mfr. Model # 11C536
    • Computer Cart, Mobile, Number of Shelves 2, Color Gray, Construction Powdercoated Steel with Laminate Top,...More

    Computer Workstation,Ebony
    • SAFCO
    • Computer Workstation, Ebony
    • Item # 20C687
    • Mfr. Model # 1939EB
    • Computer Workstation, Material Tempered Glass/Steel/Particle Board, Color Ebony, Assembly Required, Package...More

    Portable Computer Workstation,Sit Down
    • GRAINGER APPROVED VENDOR
    • Portable Computer Workstation, Sit Down
    • Item # 9RCV0
    • Mfr. Model # LT342S
    • Portable Computer Workstation, Sit Down, Material Plastic, Color Black, Keyboard Shelf Yes, Number of Casters...More

    Adjustable Printer Stand,Gray
    • BALT
    • Adjustable Printer Stand, Gray
    • Item # 15Y281
    • Mfr. Model # 21701
    • Adjustable Printer Stand, Material Metal, Number of Shelves 3, Color Gray, Finish Powder Coated, Number of...More

    Projection Stand,3 Shelf,Black
    • BALT
    • Projection Stand, 3 Shelf, Black
    • Item # 15Y314
    • Mfr. Model # 81052
    • Projection Stand, Material Metal, Number of Shelves 3, Color Black, Finish Powder Coated, Adjustable Yes,...More

    Folding Computer Table,Gray
    • SAFCO
    • Folding Computer Table, Gray
    • Item # 20C684
    • Mfr. Model # 1935GR
    • Folding Computer Table, Material Steel/Laminate, Color Gray, Adjustable 6 Positions To Adjust Height And...More

    Printer Stand,Mahogany
    • SAFCO
    • Printer Stand, Mahogany
    • Item # 20C689
    • Mfr. Model # 1954MH
    • Printer Stand, Material Particleboard, Color Mahogany, Assembly Required, Package Quantity 1

    • OFFICE STAR
    • Laptop Table
    • Multiple product options available

    Laptop Cart Power Box,Steel,12 In. H
    • HERGO
    • Laptop Cart Power Box, Steel, 12 In. H
    • Item # 15X714
    • Mfr. Model # 15-00202-010
    • Notebook Cart Power Box, Width 8 In., Height 12 In., Length 4-3/4 In., Construction Steel, Color...More

    Adjustable Plastic AV/TV Cart,Black
    • SAFCO
    • Adjustable Plastic AV/TV Cart, Black
    • Item # 49J117
    • Mfr. Model # 8933BL
    • Adjustable Plastic AV/TV Cart, Presentation Furniture, Material Plastic, Color Black, Assembly Required,...More

    Machine Stand w/Slide-Away Shelf
    • SAFCO
    • Machine Stand w/Slide-Away Shelf
    • Item # 20C657
    • Mfr. Model # 1873BL
    • Machine Stand w/Slide-Away Shelf, Material Steel/Laminate, Color Black/Metallic Gray, Assembly Required,...More

    Results per page: 16 | 32 | 48