Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Material
Overall Depth (In.)
Overall Height (In.)
Overall Width (In.)
Number of Shelves
Brand
Price
Shop By

Computer Centers, Stands, and Carts

13 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Laptop Cart w/Locking Shelf,Steel
    • HERGO
    • Laptop Cart w/Locking Shelf, SteelLaptop Cart w/Locking Shelf,Steel
    • Item # 15X710
    • Mfr. Model # 95-00140-157
    • Notebook Cart w/Locking Shelf, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth...More

    • HERGO
    • Computer WorkstationComputer Workstation
    • Multiple product options available

      Computer Workstation, Material Metal/Laminated Pressboard, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Assembly Required and Package...More

    Low Profile Computer Workstation
    • HERGO
    • Low Profile Computer WorkstationLow Profile Computer Workstation
    • Item # 15X704
    • Mfr. Model # 95-MIDIW-048
    • Low Profile Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray,...More

    Laptop Cart Mouse Plate Set,10 In. H
    • HERGO
    • PACS Medical WorkstationPACS Medical Workstation
    • Multiple product options available

      PACS Medical Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Number of...More

    • HERGO
    • Low Profile Computer CartLow Profile Computer Cart
    • Multiple product options available

      Low Profile Computer Cart, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Number...More

    Laptop Cart Power/Cable Box,Steel,12In H
    • HERGO
    • Triple Frame Computer WorkstationTriple Frame Computer Workstation
    • Multiple product options available

      Triple Frame Computer Workstation, Material Metal/Laminated Pressboard, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Assembly Required and...More

    Laptop Cart CPU Holder,Steel,4 Hx9 In. W
    Laptop Laptop Cart,Steel,60 In. H
    • HERGO
    • Laptop Laptop Cart, Steel, 60 In. HLaptop Laptop Cart,Steel,60 In. H
    • Item # 15X709
    • Mfr. Model # 95-00140-155
    • Notebook Cart, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth 13 In., Drawer...More

    Laptop Cart Flat Panel Mount,4 In. H
    Double Frame Computer Workstation
    • HERGO
    • Double Frame Computer WorkstationDouble Frame Computer Workstation
    • Item # 15X702
    • Mfr. Model # 95-DUO84-600
    • Double Frame Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 3, Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More