Skip Content

Filter Results By

Item
  • View MoreView Less
Color
  • View MoreView Less
Material
  • View MoreView Less
Overall Depth (In.)
  • View MoreView Less
Overall Height (In.)
  • View MoreView Less
Overall Width (In.)
  • View MoreView Less
Number of Shelves
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Computer Centers, Stands, and Carts

76 Results Found that Include 134 Products

Results per page: 16 | 32 | 48
All Purpose Printer Stand, Gray
  • BALT
  • All Purpose Printer Stand, GrayAll Purpose Printer Stand, Gray
  • Item # 15Y282
  • Mfr. Model # 22601
  • All Purpose Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

  • SAFCO
  • Desk-Side Printer StandDesk-Side Printer Stand
  • Multiple product options available

    Desk-Side Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

Portable Computer Workstation,Cabinet
  • GRAINGER APPROVED
  • Portable Computer Workstation, CabinetPortable Computer Workstation,Cabinet
  • Item # 9LCF5
  • Mfr. Model # LT45C
  • Portable Computer Workstation with Cabinet, Stand Up, Material Plastic, Color Black, Keyboard Shelf Yes,...More

Computer Workstation,Medium Cherry
  • GRAINGER APPROVED
  • Computer Workstation, Medium CherryComputer Workstation,Medium Cherry
  • Item # 33NR50
  • Mfr. Model # 33NR50
  • Computer Workstation, Mobile, Material Fiber Board, Number of Shelves 0, Color Medium Cherry, Keyboard Shelf...More

Computer Workstation,Anthracite
  • GRAINGER APPROVED
  • Computer Workstation, AnthraciteComputer Workstation,Anthracite
  • Item # 33NR51
  • Mfr. Model # 33NR51
  • Computer Workstation, Mobile, Material Fiber Board, Number of Shelves 0, Color Anthracite, Keyboard Shelf...More

A/V Workstation,2 Shelf,Black
  • BALT
  • A/V Workstation, 2 Shelf, BlackA/V Workstation,2 Shelf,Black
  • Item # 15Y316
  • Mfr. Model # 85052
  • A/V Workstation, Material Metal, Number of Shelves 2, Color Black, Keyboard Shelf Yes, Finish Powder Coated,...More

  • BALT
  • Laptop StandLaptop Stand
  • Multiple product options available

    Laptop Stand and Adjustable Yes; Varies by Color, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • GRAINGER APPROVED
  • Computer CartComputer Cart
  • Multiple product options available

    Computer Cart, Mobile, Number of Casters 4, Caster Type Swivel and Package Quantity 1; Varies by Color, Overall Depth (In.), Overall Height (In.), Overall Width (In.)...More

  • SAFCO
  • Underdesk Printer StandUnderdesk Printer Stand
  • Multiple product options available

    Underdesk Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • GRAINGER APPROVED
  • Portable Computer WorkstationPortable Computer Workstation
  • Multiple product options available

    Portable Computer Workstation, Material Plastic, Color Black, Keyboard Shelf Yes, Number of Casters 4, Caster Type Swivel, 2 Brakes and Includes Adjustable Slide Out...More

Computer Workstation,Portable,Chrome
  • KANTEK
  • Mobile Printer StandMaterial PlasticMobile Printer StandMaterial Plastic
  • Multiple product options available

    Mobile Printer Stand, Material Plastic, Color Black, Number of Casters 4, Caster Type 2 Locking, Caster Lock Yes, Assembly Required and Package Quantity 1; Varies by...More

  • BALT
  • Computer WorkstationComputer Workstation
  • Multiple product options available

    Computer Workstation, Material Laminated MDF/Metal, Keyboard Shelf Yes, Finish Powder Coated, Number of Casters 4, Caster Lock Yes, Assembly Required and Package...More

  • SANDUSKY LEE
  • Computer WorktableComputer Worktable
  • Multiple product options available

    Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

Machine/Refreshment Cabinet,34 In H
  • SANDUSKY LEE
  • Machine/Refreshment Cabinet, 34 In HMachine/Refreshment Cabinet,34 In H
  • Item # 1AGA2
  • Mfr. Model # CFDP301833-05D
  • Refreshment Cabinet, Stationary, Material Welded Steel with Laminated Top, Number of Shelves 2, Color Dove...More

Mini Tower Workstation,Wood/Tubing,Gy
  • BUDDY PRODUCTS
  • Mini Tower Workstation, Wood/Tubing, GyMini Tower Workstation,Wood/Tubing,Gy
  • Item # 49J502
  • Mfr. Model # 6454-18
  • Mini Tower Workstation, Mobile, Material Wood/Tubing, Number of Shelves 4, Color Grey, Keyboard Shelf Yes,...More

CPU Stand,Expandable,Blk,Plastic
Low Laser Printer Stand, Gray
  • BALT
  • Low Laser Printer Stand, GrayLow Laser Printer Stand, Gray
  • Item # 15Y286
  • Mfr. Model # 27501
  • Low Laser Printer Stand, Material Laminated MDF/Metal, Number of Shelves 2, Color Gray, Finish Laminate,...More

Adjustable Computer Stand,Platinum
  • FELLOWES
  • Adjustable Computer Stand, PlatinumAdjustable Computer Stand,Platinum
  • Item # 22W807
  • Mfr. Model # 91781
  • Adjustable Computer Stand, Material Metal, Color Platinum, Construction Solid Steel, Finish Polished...More

  • BUDDY PRODUCTS
  • Compact PC WorkstationCompact PC Workstation
  • Multiple product options available

    Compact PC Workstation, Mobile, Material Wood/Tubing, Number of Shelves 3, Keyboard Shelf Yes, Construction Wood/Tubing, Finish Powder Coat, Adjustable No, Number of...More

Projection Stand,3 Shelf,Black
  • BALT
  • Projection Stand, 3 Shelf, BlackProjection Stand,3 Shelf,Black
  • Item # 15Y314
  • Mfr. Model # 81052
  • Projection Stand, Material Metal, Number of Shelves 3, Color Black, Finish Powder Coated, Adjustable Yes,...More

Mobile Workstation,Silver
Dual Purpose Printer Stand, Gray
  • BALT
  • Dual Purpose Printer Stand, GrayDual Purpose Printer Stand, Gray
  • Item # 15Y285
  • Mfr. Model # 25983
  • Dual Purpose Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

Locking Laminator Cabinet
  • SWINGLINE
  • Locking Laminator CabinetLocking Laminator Cabinet
  • Item # 24Y149
  • Mfr. Model # 1154314
  • Laminator Cabinet, Locking, Material Steel, Color Gray, Adjustable 20 In. Pullout Workspace, Number of...More

Dual Laser Printer Stand, Gray
  • BALT
  • Dual Laser Printer Stand, GrayDual Laser Printer Stand, Gray
  • Item # 15Y283
  • Mfr. Model # 23701
  • Dual Laser Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

Adjustable Printer Stand,Gray
  • BALT
  • Adjustable Printer Stand, GrayAdjustable Printer Stand,Gray
  • Item # 15Y281
  • Mfr. Model # 21701
  • Adjustable Printer Stand, Material Metal, Number of Shelves 3, Color Gray, Finish Powder Coated, Number of...More

Folding Computer Table,Gray
  • SAFCO
  • Folding Computer Table, GrayFolding Computer Table,Gray
  • Item # 20C684
  • Mfr. Model # 1935GR
  • Folding Computer Table, Material Steel/Laminate, Color Gray, Adjustable 6 Positions To Adjust Height And...More

LAN Station,47-7/8 in. H x 50 in. W
  • GRAINGER APPROVED
  • LAN Station, 47-7/8 in. H x 50 in. WLAN Station,47-7/8 in. H x 50 in. W
  • Item # 33NR56
  • Mfr. Model # 33NR56
  • LAN Station, Stationary, Material Particle Board, Number of Shelves 2, Color Grey, Construction Steel, Finish...More

Results per page: 16 | 32 | 48

Find a broad computer cart and computer stand selection for compact and mobile computer storage at Grainger. Choose a slim, corner unit or a computer rack for organizing monitors and desktop computers or servers. Select computer carts with casters for maximum flexibility in moving individual computers, servers and printers.