Skip Content

Filter Results By

Item
Compressor Description
For Use With
Brand
Price
  • View MoreView Less
Shop By

Compressor Separator Kits

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Separator Kit,Rotary,For 5 to 15 HP
    Separator Kit,Rotary
    Maintenance Kit,Rotary,For 5 to 15 HP
    Maintenance Kit,Rotary
    • INGERSOLL-RAND
    • Maintenance Kit, RotaryMaintenance Kit,Rotary
    • Item # 4VE81
    • Mfr. Model # 38028585
    • Maintenance Kit, For Use With 20 to 30 HP Rotary Compressors, Includes Coolant, Air/Oil Filters and Separator...More

    Oil Separator Kit ,For 40 and 50 HP
    Maintenance Kit ,For 25 and 30 HP
    Maintenance Kit ,For 40 and 50 HP
    Maintenance Kit ,For 40 and 50 HP
    Maintenance Kit ,For 25 and 30 HP
    Maintenance Kit ,For 25 and 30 HP
    Oil Separator Kit,For 25 and 30 HP
    Maintenance Kit ,For 40 and 50 HP
    Communications Module,For 25-50 HP
    Results per page: 16 | 32 | 48

      Browse a selection of compressor separator kits from Grainger. There maintenance, oil separator and separator kits as well as a communications module. Maintenance kits include coolant, air and oil filters, and separator filter. 5, 7.5, 10 and 15 HP Rotary screw air compressors include element and O-rings. Communication module allows sequencing of up to 8 select compressors. Buy compressor separator kits from Grainger now!