Skip Content

Filter Results By

Fittings Sub-Category
Item
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Compression Tube Fittings

515 Results Found that Include 2,050 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Female Connector,SS,1/4in.,Connectors
  • Female Connector, SS, 1/4in., ConnectorsFemale Connector,SS,1/4in.,Connectors
  • Item # 31LC29
  • Mfr. Model # 766L SS 1/4 X 1/4
  • Female Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Union Tee,SS,1/4in.,Unions
  • Union Tee, SS, 1/4in., UnionsUnion Tee,SS,1/4in.,Unions
  • Item # 31LC22
  • Mfr. Model # 764L SS 1/4
  • Union Tee, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

Male Connector,SS,3/8in.,Connectors
  • Male Connector, SS, 3/8in., ConnectorsMale Connector,SS,3/8in.,Connectors
  • Item # 31LC43
  • Mfr. Model # 768L SS 3/8 X 3/8
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

  • UnionUnion
  • Multiple product options available

    Multiple product options available

Male Connector,SS,1/4in.,Connectors
  • Male Connector, SS, 1/4in., ConnectorsMale Connector,SS,1/4in.,Connectors
  • Item # 31LC36
  • Mfr. Model # 768L SS 1/4 X 1/4
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Male Connector,SS,1/4in.,Connectors
  • Male Connector, SS, 1/4in., ConnectorsMale Connector,SS,1/4in.,Connectors
  • Item # 31LC38
  • Mfr. Model # 768L SS 1/4 X 3/8
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Male Connector Elbow,SS,1/4in.,Elbows
  • Male Connector Elbow, SS, 1/4in., ElbowsMale Connector Elbow,SS,1/4in.,Elbows
  • Item # 31LC48
  • Mfr. Model # 769L SS 1/4 X 1/4
  • Male Connector Elbow, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Male Connector Elbow,SS,1/4in.,Elbows
  • Male Connector Elbow, SS, 1/4in., ElbowsMale Connector Elbow,SS,1/4in.,Elbows
  • Item # 31LC49
  • Mfr. Model # 769L SS 1/4 X 1/8
  • Male Connector Elbow, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Union Elbow,SS,1/4in.,Unions
  • Union Elbow, SS, 1/4in., UnionsUnion Elbow,SS,1/4in.,Unions
  • Item # 31LC25
  • Mfr. Model # 765L SS 1/4
  • Union Elbow, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

Straight Union,SS,1/4in.,Unions
  • Straight Union, SS, 1/4in., UnionsStraight Union,SS,1/4in.,Unions
  • Item # 31LC14
  • Mfr. Model # 762L SS 1/4
  • Straight Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Bulkhead Union,SS,1/4in.,Unions
  • Bulkhead Union, SS, 1/4in., UnionsBulkhead Union,SS,1/4in.,Unions
  • Item # 31LC67
  • Mfr. Model # 774L SS 1/4
  • Bulkhead Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Union Elbow,SS,3/8in.,Unions
  • Union Elbow, SS, 3/8in., UnionsUnion Elbow,SS,3/8in.,Unions
  • Item # 31LC27
  • Mfr. Model # 765L SS 3/8
  • Union Elbow, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

  • InsertInsert
  • Multiple product options available

    Multiple product options available

Male Connector,SS,3/8in.,Connectors
  • Male Connector, SS, 3/8in., ConnectorsMale Connector,SS,3/8in.,Connectors
  • Item # 31LC42
  • Mfr. Model # 768L SS 3/8 X 1/4
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Male Connector,SS,1/4in.,Connectors
  • Male Connector, SS, 1/4in., ConnectorsMale Connector,SS,1/4in.,Connectors
  • Item # 31LC35
  • Mfr. Model # 768L SS 1/4 X 1/2
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Straight Union,SS,3/8in.,Unions
  • Straight Union, SS, 3/8in., UnionsStraight Union,SS,3/8in.,Unions
  • Item # 31LC16
  • Mfr. Model # 762L SS 3/8
  • Straight Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Union Tee,SS,3/8in.,Unions
  • Union Tee, SS, 3/8in., UnionsUnion Tee,SS,3/8in.,Unions
  • Item # 31LC23
  • Mfr. Model # 764L SS 3/8
  • Union Tee, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

Male Connector,SS,1/2in.,Connectors
  • Male Connector, SS, 1/2in., ConnectorsMale Connector,SS,1/2in.,Connectors
  • Item # 31LC32
  • Mfr. Model # 768L SS 1/2 X 1/4
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Male Coupling,Low Lead Brass,300 psi
  • Male Coupling, Low Lead Brass, 300 psiMale Coupling,Low Lead Brass,300 psi
  • Item # 20XM49
  • Mfr. Model # 700068-0402
  • Male Coupling, Basic Material Brass, Body Material Low Lead Brass, Tube Size 1/4 In., Pipe Size 1/8 In.,...More

  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • SleeveSleeve
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48

Plastic push-to-connect fittings from Grainger help you connect quickly and easily without tools. They can be used with PEX, LDPE, MDPE, HDPE, copper, CTS, CPVC and polybutylene tubing in low-pressure fluid applications. Choose from male and female quick-connect couplings, elbows, union connectors, tees, valves, pipe clip spacers and more in a wide range of tube sizes. Rely on Grainger for high-quality plastic push-to-connect fittings for all your plumbing jobs!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More