Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Compressed Air Treatment

86 Results Found that Include 129 Products

Results per page: 16 | 32 | 48
Desiccant Dryer,4 Stage,25 CFM
  • SPEEDAIRE
  • Desiccant Dryer, 4 Stage, 25 CFMDesiccant Dryer,4 Stage,25 CFM
  • Item # 2YNL7
  • Mfr. Model # 2YNL7
  • 4 Stage Desiccant Dryer, Dry Air, 25 CFM, Dew Point -30 Deg F, 25 Max SCFM @ 100 PSI, Total Capacity 5,000...More

Filter/Regulator
  • DEVILBISS
  • Filter/RegulatorFilter/Regulator
  • Item # 5PVF5
  • Mfr. Model # HFRL-508
  • Filter/Regulator, Pipe Size 1/2 In. NPT, Max. Flow 50 cfm, Max. Pressure 150 psi, Max. Temp. 150 Degrees F,...More

Desiccant Filter/Dryer,Quiet Flow,40 CFM
  • SPEEDAIRE
  • Desiccant Filter/Dryer, Quiet Flow, 40 CFMDesiccant Filter/Dryer,Quiet Flow,40 CFM
  • Item # 2YNL4
  • Mfr. Model # 2YNL4
  • Desiccant Filter/Dryer, Quiet Flow, 40 CFM, Dew Point -30 Deg F, 40 Max SCFM @ 100 PSI, Total Capacity 5000...More

Filter Element
  • SPEEDAIRE
  • Filter ElementFilter Element
  • Item # 4ZK15
  • Mfr. Model # 4ZK15
  • Coalescing Filter Element, Heavy Duty Oil Removal, Rating 0.01 Micron, For Use On Filter 4ZL20, 4ZL21

Filter/Regulator,12.90 In. H,7.48 In. W
  • SPEEDAIRE
  • Filter/Regulator, 12.90 In. H, 7.48 In. WFilter/Regulator
  • Item # 4ZK79
  • Mfr. Model # 4ZK79
  • Filter/Regulator, Pipe Size 1 In. NPT, Max. Flow 509 cfm, Max. Pressure 250 psi, Max. Temp. 175 Degrees F,...More

Desiccant,Replacement
Desiccant Dryer, 4 Stage, 15 CFM
  • GRAINGER APPROVED
  • Desiccant Dryer, 4 Stage, 15 CFMDesiccant Dryer, 4 Stage, 15 CFM
  • Item # 4UDK5
  • Mfr. Model # 4UDK5
  • 4 Stage Desiccant Dryer, 4-Stage, 15 CFM, Inlet/Outlet NPTF (In.) 1/2, 125 Max. Operating PSI, 5 Microns,...More

Filter Element,0.01 Micron,837 SCFM
Filter Element,Adsorbing Grade,1700 SCFM
General Purpose Filter,3/4in. NPT,45 cfm
  • INGERSOLL-RAND
  • General Purpose Filter, 3/4in. NPT, 45 cfmGeneral Purpose Filter,3/4in. NPT,45 cfm
  • Item # 32NA17
  • Mfr. Model # FA75IG
  • General Purpose Filter, Standard Size, Pipe Size 3/4 In. NPT, Max. Flow 45 cfm, 1 Micron Filter Rating, Max....More

Filter Element,Coalescing,1460 SCFM
Filter Element,For 4HET1,PK3
  • PARKER
  • Filter Element, For 4HET1, PK3Filter Element,For 4HET1,PK3
  • Item # 4YPP3
  • Mfr. Model # 3/100-18-SA
  • Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 92 SCFM, Max Temp 175 F, For...More

Filter Element,Adsorbing Grade,1075 SCFM
Air Regulator,1/2 In. NPT,40 cfm,232 psi
  • INGERSOLL-RAND
  • Air Regulator, 1/2 In. NPT, 40 cfm, 232 psiPneumatic Regulator, T-Handle
  • Item # 2KMP4
  • Mfr. Model # 38342119
  • Air Regulator, Pipe Size 1/2 In. NPT, Max. Flow 40 cfm, Max. Pressure 232 psi, Max. Temp. 176 Degrees F,...More

Filter Element,1 Micron,650 SCFM
Filter Element,0.01 Micron,78 SCFM
Filter Element,For 4HET4 & 4HET7,PK3
Filter Element,Carbon,686 SCFM
Filter Oil Removal,1/2in NPT,61 cfm
  • SPEEDAIRE
  • Filter Oil Removal, 1/2in NPT, 61 cfmFilter Oil Removal,1/2in NPT,61 cfm
  • Item # 35GK91
  • Mfr. Model # 35GK91
  • Filter Oil Removal, Heavy Duty Size, Pipe Size 1/2 in. NPT, Max. Flow 61 cfm, 0.01 Microns Filter Rating,...More

Filter Activated Carbon,1/2in NPT,61 cfm
  • SPEEDAIRE
  • Filter Activated Carbon, 1/2in NPT, 61 cfmFilter Activated Carbon,1/2in NPT,61 cfm
  • Item # 35GK92
  • Mfr. Model # 35GK92
  • Filter Activated Carbon, Heavy Duty Size, Pipe Size 1/2 in. NPT, Max. Flow 61 cfm, 0.01 Microns Filter...More

Pre-Filter,1/2in NPT,92 cfm,5 micron
  • SPEEDAIRE
  • Pre-Filter, 1/2in NPT, 92 cfm, 5 micronPre-Filter,1/2in NPT,92 cfm,5 micron
  • Item # 35GK93
  • Mfr. Model # 35GK93
  • Pre-Filter, Standard Size, Pipe Size 1/2 In. NPT, Max. Flow 92 cfm, Filter Rating 5 micron, Max. Pressure 235...More

Filter,1/2in NPT,92 cfm,1 micron
  • SPEEDAIRE
  • Filter, 1/2in NPT, 92 cfm, 1 micronFilter,1/2in NPT,92 cfm,1 micron
  • Item # 35GK94
  • Mfr. Model # 35GK94
  • Filter, General Purpose Size, Pipe Size 1/2 In. NPT, Max. Flow 92 cfm, Filter Rating 1 micron, Max. Pressure...More

Oil Removal Element,Air Filter,747 cfm
Results per page: 16 | 32 | 48