Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Compressed Air Treatment

59 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
General Purpose Filter Element,1 Micron
Filter Element,1 Micron,45 scfm
  • INGERSOLL-RAND
  • Filter Element, 1 Micron, 45 scfmFilter Element,1 Micron,45 scfm
  • Item # 32NA22
  • Mfr. Model # 24241895
  • Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 45 scfm, Max. Temp. (F) 176...More

High Efficiency Filter,3/4in. NPT,45 cfm
  • INGERSOLL-RAND
  • High Efficiency Filter, 3/4in. NPT, 45 cfmHigh Efficiency Filter,3/4in. NPT,45 cfm
  • Item # 32NA07
  • Mfr. Model # FA75IH
  • High Efficiency Filter, Standard Size, Pipe Size 3/4 In. NPT, Max. Flow 45 cfm, 0.01 Micron Filter Rating,...More

General Purpose Filter Element,1 Micron
General Purpose Filter Element,1 Micron
Coalescing Filter Element,0.01 Microns
Swivel Fitting
  • INGERSOLL-RAND
  • Swivel FittingSwivel Fitting
  • Item # 6ZF41
  • Mfr. Model # ASC-1/4
  • Air Tool Swivel Fitting, Inlet 1/4 Inch Female NPT, Outlet 1/4 Inch Male NPT, Body Size 1/4 Inch

High Efficiency Filter,1/2in. NPT,22 cfm
  • INGERSOLL-RAND
  • High Efficiency Filter, 1/2in. NPT, 22 cfmHigh Efficiency Filter,1/2in. NPT,22 cfm
  • Item # 32NA06
  • Mfr. Model # FA40IH
  • High Efficiency Filter, Standard Size, Pipe Size 1/2 In. NPT, Max. Flow 22 cfm, 0.01 Micron Filter Rating,...More

Coalescing Filter Element,0.01 Microns
Coalescing Filter Element,0.01 Microns
Swivel Fitting
  • INGERSOLL-RAND
  • Swivel FittingSwivel Fitting
  • Item # 6ZF42
  • Mfr. Model # ASC-3/8-18
  • Air Tool Swivel Fitting, Inlet 3/8 Inch Female NPT, Outlet 3/8 Inch Male NPT, Body Size 3/8 Inch

Air Dryer,Dessicant,3 CFM,3 Amps,1 Phase
  • INGERSOLL-RAND
  • Air Dryer, Dessicant, 3 CFM, 3 Amps, 1 PhaseAir Dryer,Dessicant,3 CFM,3 Amps,1 Phase
  • Item # 2HUF8
  • Mfr. Model # D5IM
  • Compressed Air Dryer, Regenerative Dessicant, ISO Class 2, 3 CFM, For Air Comp HP 3, 0.44 Amps, 60 Hz, 1...More

Coalescing Filter Element,0.01 Microns
General Purpose Filter Element,1 Micron
Air Dryer,Dessicant,15 CFM,5 Amps
  • INGERSOLL-RAND
  • Air Dryer, Dessicant, 15 CFM, 5 AmpsAir Dryer,Dessicant,15 CFM,5 Amps
  • Item # 2HUG1
  • Mfr. Model # D25IM
  • Compressed Air Dryer, Regenerative Desiccant, ISO Class 2, 15 CFM, Dew Point (Deg. F) -40, For Air Comp. HP...More

Coalescing Filter Element,0.01 Microns
General Purpose Filter,1 in. NPT,135 cfm
  • INGERSOLL-RAND
  • General Purpose Filter, 1 in. NPT, 135 cfmGeneral Purpose Filter,1 in. NPT,135 cfm
  • Item # 32NA19
  • Mfr. Model # FA230IG
  • General Purpose Filter, Standard Size, Pipe Size 1 In. NPT, Max. Flow 135 cfm, 1 Micron Filter Rating, Max....More

General Purpose Filter Element,1 Micron
Oil Water Separator,60 CFM,1/2 In Inlet
  • INGERSOLL-RAND
  • Oil Water Separator, 60 CFM, 1/2 In InletOil Water Separator,60 CFM,1/2 In Inlet
  • Item # 2KMP6
  • Mfr. Model # PSG-7
  • Oil Water Separator, Condensate, Max Air Compressor HP 15, Max Air Flow 70 SCFM, Condensate Inlet NPT 1/2 In,...More

High Efficiency Filter,1 in. NPT,135 cfm
  • INGERSOLL-RAND
  • High Efficiency Filter, 1 in. NPT, 135 cfmHigh Efficiency Filter,1 in. NPT,135 cfm
  • Item # 32NA09
  • Mfr. Model # FA230IH
  • High Efficiency Filter, Standard Size, Pipe Size 1 In. NPT, Max. Flow 135 cfm, 0.01 Micron Filter Rating,...More

General Purpose Filter,3/4in. NPT,45 cfm
  • INGERSOLL-RAND
  • General Purpose Filter, 3/4in. NPT, 45 cfmGeneral Purpose Filter,3/4in. NPT,45 cfm
  • Item # 32NA17
  • Mfr. Model # FA75IG
  • General Purpose Filter, Standard Size, Pipe Size 3/4 In. NPT, Max. Flow 45 cfm, 1 Micron Filter Rating, Max....More

High Efficiency Filter,3/4 in NPT,65 cfm
  • INGERSOLL-RAND
  • High Efficiency Filter, 3/4 in NPT, 65 cfmHigh Efficiency Filter,3/4 in NPT,65 cfm
  • Item # 32NA08
  • Mfr. Model # FA110IH
  • High Efficiency Filter, Standard Size, Pipe Size 3/4 In. NPT, Max. Flow 65 cfm, 0.01 Micron Filter Rating,...More

General Purpose Filter,1/2in. NPT,22 cfm
  • INGERSOLL-RAND
  • General Purpose Filter, 1/2in. NPT, 22 cfmGeneral Purpose Filter,1/2in. NPT,22 cfm
  • Item # 32NA16
  • Mfr. Model # FA40IG
  • General Purpose Filter, Standard Size, Pipe Size 1/2 In. NPT, Max. Flow 22 cfm, 1 Micron Filter Rating, Max....More

Oil/Water Separator,1/2 Inlet
  • INGERSOLL-RAND
  • Oil/Water Separator, 1/2 InletOil/Water Separator,1/2 Inlet
  • Item # 11U223
  • Mfr. Model # PSG-90
  • Oil/Water Separator, Condensate, Max. Air Compressor HP 200, Max. Air Flow (SCFM) 950, Air Inlet NPT (In.)...More

Air Dryer,Dessicant,65 CFM,25 Amps
  • INGERSOLL-RAND
  • Air Dryer, Dessicant, 65 CFM, 25 AmpsAir Dryer,Dessicant,65 CFM,25 Amps
  • Item # 2HUG6
  • Mfr. Model # D110IM
  • Compressed Air Dryer, Regenerative Desiccant, ISO Class 2, 65 CFM, Dew Point (Deg. F) -40, For Air Comp. HP...More

Air Dryer,Dessicant,53 CFM,20 Amps
  • INGERSOLL-RAND
  • Air Dryer, Dessicant, 53 CFM, 20 AmpsAir Dryer,Dessicant,53 CFM,20 Amps
  • Item # 2HUG5
  • Mfr. Model # D90IM
  • Compressed Air Dryer, Regenerative Desiccant, ISO Class 2, 53 CFM, Dew Point (Deg. F) -40, For Air Comp. HP...More

Air Dryer,Desiccant,300 CFM,60 HP
  • INGERSOLL-RAND
  • Air Dryer, Desiccant, 300 CFM, 60 HPAir Dryer,Desiccant,300 CFM,60 HP
  • Item # 2HUC8
  • Mfr. Model # HL3001H00AA
  • Compressed Air Dryer, Desiccant, ISO Class 2, 300 CFM, Dew Point -40 Deg F, For Air Comp HP 75, 115 Voltage,...More

Air Dryer,Desiccant,400 CFM,100 HP
  • INGERSOLL-RAND
  • Air Dryer, Desiccant, 400 CFM, 100 HPAir Dryer,Desiccant,400 CFM,100 HP
  • Item # 2HUC9
  • Mfr. Model # HL4001H00AA
  • Compressed Air Dryer, Desiccant, ISO Class 2, 400 CFM, Dew Point -40 Deg F, For Air Comp HP 100, 115 Voltage,...More

Air Dryer,Desiccant,800 CFM,150 HP
  • INGERSOLL-RAND
  • Air Dryer, Desiccant, 800 CFM, 150 HPAir Dryer,Desiccant,800 CFM,150 HP
  • Item # 2HUD3
  • Mfr. Model # HL8001H00AA
  • Compressed Air Dryer, Desiccant, ISO Class 2, 800 CFM, Dew Point -40 Deg F, For Air Comp HP 150, 115 Voltage,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More