Skip Content

Filter Results By

Item
Pipe Size
Max. Flow
Max. Pressure
Max. Temp.
Adjustment Range
Overall Height
Overall Width
Brand
Price
Shop By
Ratings

Compressed Air Regulators

21 Results Found that Include 117 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Regulator,4 in.W,1/4 in. NPT,45 cfm
  • SPEEDAIRE
  • Air Regulator, 4 in.W, 1/4 in. NPT, 45 cfm Air Regulator,4 in.W,1/4 in. NPT,45 cfm
  • Item # 39DK93
  • Mfr. Model # 39DK93
  • Air Regulator, Pipe Size 1/4 In. NPT, Max. Flow 45 cfm, Max. Pressure 200 psi, Max. Temp. 175 Degrees F,...More

Air Regulator,3/8 In. NPT,70 cfm,300 psi
  • SPEEDAIRE
  • Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi Air Regulator,3/8 In. NPT,70 cfm,300 psi
  • Item # 1WH33
  • Mfr. Model # 1WH33
  • Air Regulator, Pipe Size 3/8 In. NPT, Max. Flow 70 cfm, Max. Pressure 300 psi, Max. Temp. 150 Degrees F,...More

Remote Air Hub,7.25 in.W,3/8 in. NPT
  • SPEEDAIRE
  • Remote Air Hub, 7.25 in.W, 3/8 in. NPT Remote Air Hub,7.25 in.W,3/8 in. NPT
  • Item # 39DK92
  • Mfr. Model # 39DK92
  • Remote Air Hub, Pipe Size 3/8 In. NPT, Max. Flow 45 cfm, Max. Pressure 200 psi, Max. Temp. 175 Degrees F,...More

Air Regulator,25 cfm,400 psi
  • AMFLO
  • Air Regulator, 25 cfm, 400 psi Air Regulator,25 cfm,400 psi
  • Item # 33KL52
  • Mfr. Model # 1200
  • Air Regulator, Pipe Size 1/4 In. NPT, Max. Flow 25 cfm, Max. Pressure 400 psi, Max. Temp. 175 Degrees F,...More

Air Regulator,300psi,Aluminum
  • BOSTON GEAR
  • Air Regulator, 300psi, Aluminum Air Regulator,300psi,Aluminum
  • Item # 38ZD40
  • Mfr. Model # EN72220
  • Air Regulator, Max. Pressure 300 psi, Max. Temp. 175 Degrees F, Adjustment Range 5 to 150 psi, 1/4 In. NPT...More

Air Regulator with Adapter,1/4 In. NPT
  • GOATTHROAT PUMPS
  • Air Regulator with Adapter, 1/4 In. NPT Air Regulator with Adapter,1/4 In. NPT
  • Item # 2MCY6
  • Mfr. Model # BGA
  • Air Regulator, Pipe Size 1/4 In. NPT, Max. Pressure 232 psi, Max. Temp. 120 Degrees F, Adjustment Range 0 to...More

Results per page:  16 | 32 | 48

An air compressor regulator from Grainger can help monitor the air pressure coming out of the compressor. Working with a balanced valve and a preset pressure, a regulator can accurately adjust the air pressure and help keep your pneumatic system working properly and smoothly. Choose from a wide range of specifications. Grainger carries air compressor regulators to help you get the job done right! Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More