Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
Lamp Type
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
Base Type
Lamp Tone
Max. Overall Length
Shatter-Resistant
Brand
Price
Shop By
Green Certification
Ratings

Compact Fluorescent Lamps (CFL)

52 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Screw-In CFL,Non-Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15W Screw-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation 15CFLG30/GLOBE/27, Bulb Start Type Preheat, 15...More

  • GE LIGHTING
  • Lamp, T3 Lamp, T3
  • Multiple product options available

    Multiple product options available

Plug-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Plug-In CFL, Non-Dimmable, 2700K, 23W Plug-In CFL, T3
  • Item # 2CUW4
  • Mfr. Model # 2CUW4
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 23CFL/GU24/27, Bulb Start Type Preheat, 23...More

Screw-In CFL,25W,A26,Medium
  • AERO-TECH
  • Screw-In CFL, 25W, A26, Medium Screw-In CFL,25W,A26,Medium
  • Item # 23MD15
  • Mfr. Model # FS5B-25W
  • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 25W/CFL/A, Bulb Start Type Rapid, 25 Watts,...More

Plug-In CFL,Non-Dimmable,2700K,13W
  • LEVITON
  • Plug-In CFL, Non-Dimmable, 2700K, 13W Plug-In CFL,Non-Dimmable,2700K,13W
  • Item # 6PFY3
  • Mfr. Model # 9865-13W
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 13W GU24 Base, Bulb Start Type Rapid, 13 Watts,...More

Plug-In CFL,40W,T5,Neutral,3150 lm,3500K
  • LUMAPRO
  • Plug-In CFL, 40W, T5, Neutral, 3150 lm, 3500K Plug-In CFL, T5
  • Item # 35ZU41
  • Mfr. Model # F40/30BXSPX35LUM
  • Plug-In CFL, Dimmable, Lamp Type Single Tube, Lamp Designation F40/30BXSPXLUM, Bulb Start Type Preheat, 40...More

Plug-In CFL,40W,T5,Cool,3150 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 40W, T5, Cool, 3150 lm, 4100K Plug-In CFL,40W,T5,Cool,3150 lm,4100K
  • Item # 35ZU42
  • Mfr. Model # F40/30BXSPX41LUM
  • Plug-In CFL, Dimmable, Lamp Type Single Tube, Lamp Designation F40/30BXSPXLUM, Bulb Start Type Preheat, 40...More

Screw-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 23W Screw-In CFL, R40
  • Item # 2CUV9
  • Mfr. Model # 2CUV9
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 23CFLR40/F/27, Bulb Start Type...More

Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr. Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Item # 3WY11
  • Mfr. Model # FLE9/2/CAM/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAM/827, 9 Watts, Incandescent...More

Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr. Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Item # 3WY10
  • Mfr. Model # FLE9/2/CAC/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAC/827, 9 Watts, Incandescent...More

Screw-In CFL,2700K,Non-Dimmable,8000 hr.
  • TCP
  • Screw-In CFL, 2700K, Non-Dimmable, 8000 hr. Screw-In CFL,2700K,Non-Dimmable,8000 hr.
  • Item # 9LG58
  • Mfr. Model # 2R3016
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Bulb Start Type Instant, 16 Watts, Incandescent...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More