Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Lamp Type
  • View MoreView Less
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
  • View MoreView Less
Base Type
Lamp Tone
Max. Overall Length
  • View MoreView Less
Shatter Resistance
Brand
Price
  • View MoreView Less
Shop By

Compact Fluorescent Lamps (CFL)

29 Results Found that Include 61 Products 

 |  Results per page: 16 | 32 | 48

    Screw-In CFL, Non-Dimmable, 11W, 2700K

    GE LIGHTING

    Grainger Item # 1PCX3 | Mfr. Model # FLE11/2/G25XL/CD

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation FLE11/2/G25XL/CD, 11 Watts, Incandescent...More

    Cold Cathode CFL, 55W, Non-Dim, 5000K

    FOSTORIA

    Grainger Item # 3HMK9 | Mfr. Model # SSE55

    Catalog Page # NA

    Cold Cathode CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation SSE-55, 55 Watts, Incandescent Equivalent...More

    Screw-In CFL, R40

    TCP

    Multiple product options available

    CFL, 15W, R30, Med, Dim

    GE LIGHTING

    Grainger Item # 22EM04 | Mfr. Model # FLE15DMR30ES/BX

    Catalog Page # NA

    Screw-In CFL, Dimmable, Lamp Type Indoor Floodlight Reflector, Lamp Designation FLE/15DM/R30/ES/BX, Start...More

    Screw-In CFL, Non-Dimmable, 2700K, 20W

    LUMAPRO

    Grainger Item # 2CUV2 | Mfr. Model # 2CUV2

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation 20CFLT/27, Start Type Preheat, 20 Watts,...More

    Screw-In CFL, R20

    TCP

    Multiple product options available

    Plug-In CFL, 38W, Dimmable, 2700K, 10,000 hr

    GE LIGHTING

    Grainger Item # 1K267 | Mfr. Model # F382D/827/4P

    Catalog Page # NA

    Plug-In CFL, Dimmable, Lamp Type Double D, Lamp Designation F382D/827/4P, Start Type Rapid, 38 Watts,...More

    Screw-In CFL, 25W, A26, Medium

    AERO-TECH

    Grainger Item # 23MD15 | Mfr. Model # FS5B-25W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 25W/CFL/A, Start Type Rapid, 25 Watts,...More

    Screw-In CFL

    TCP

    Multiple product options available

    Screw-In CFL, EL/Twist

    SHAT-R-SHIELD

    Multiple product options available

    Screw-In CFL, 20W, A25, Medium

    AERO-TECH

    Grainger Item # 23MD14 | Mfr. Model # FS4B-20W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 20W/CFL/A, Start Type Rapid, 20 Watts,...More

    Screw-In CFL, T3

    TCP

    Multiple product options available

    Screw-In CFL, 2700K, Non-Dimmable, 8000 hr.

    TCP

    Grainger Item # 9LG58 | Mfr. Model # 2R3016

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type Indoor Floodlight, 16 Watts, Incandescent Equivalent (Watts) 65, Base...More

    Lamp, T3

    GE LIGHTING

    Multiple product options available

    Screw-In CFL, 20W, A21, Medium

    AERO-TECH

    Grainger Item # 23MD10 | Mfr. Model # AE4B-20W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 20W/CFL/A, Start Type Rapid, 20 Watts,...More

    Plug-In CFL, 26W, Dimmable, 2700K, 12,000 hr

    GE LIGHTING

    Grainger Item # 3DXU7 | Mfr. Model # F26TBX/827/4P/ECO

    Catalog Page # NA

    Plug-In CFL, Dimmable, Lamp Type Triple Tube, Lamp Designation F26TBX827/4P/ECO, Start Type Rapid, 26 Watts,...More

    Screw-In CFL, Non-Dimmable, 8000 hr., 2700K

    TCP

    Grainger Item # 8RPR8 | Mfr. Model # 1P3816

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type Floodlight, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type...More

    Screw-In CFL, 2700K, Non-Dimmable, 15W

    GE LIGHTING

    Grainger Item # 13X837 | Mfr. Model # FLE15HT3/2SX/827

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE15HT3/2SX/827, 15 Watts, Incandescent...More

    Screw-In CFL, Spiral

    SHAT-R-SHIELD

    Multiple product options available

    Screw-In CFL, 14W, A24, Medium

    AERO-TECH

    Grainger Item # 23MD13 | Mfr. Model # FS4B-14W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 14W/CFL/A, Start Type Rapid, 14 Watts,...More

    Screw-In CFL, 14W, A20, Medium

    AERO-TECH

    Grainger Item # 23MD09 | Mfr. Model # AE4B-14W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 14W/CFL/A, Start Type Rapid, 14 Watts,...More

    Compact Fluorescent Lamp, Non-Dim

    TCP

    Grainger Item # 8X964 | Mfr. Model # 10704C

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type Torpedo, 4 Watts, Incandescent Equivalent (Watts) 15, Base Type...More

    Screw-In CFL, T24

    TCP

    Multiple product options available

    Screw-In CFL, 11W, A19, Medium

    AERO-TECH

    Grainger Item # 23MD08 | Mfr. Model # AE4B-11W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 11W/CFL/A, Start Type Rapid, 11 Watts,...More

    Screw-In CFL, 25W, A22, Medium

    AERO-TECH

    Grainger Item # 23MD11 | Mfr. Model # AE5B-25W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 25W/CFL/A, Start Type Rapid, 25 Watts,...More

    Compact Fluorescent Lamp, T20, Non-Dim

    TCP

    Grainger Item # 8PKW3 | Mfr. Model # 1T2014

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type Medium Screw (E26), Lamp...More

    Screw-In CFL, Non-Dimmable, 2700K, 11W

    AERO-TECH

    Grainger Item # 20LP82 | Mfr. Model # AE4B/CA-11W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 11W/CFL/A, Start Type Rapid, 11 Watts,...More

    Screw-In CFL, Non-Dimmable, 5000K, 11W

    AERO-TECH

    Grainger Item # 20LP83 | Mfr. Model # FS4B/CA-11W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 11W/CFL/A, Start Type Rapid, 11 Watts,...More

    Screw-In CFL, 11W, A23, Medium

    AERO-TECH

    Grainger Item # 23MD12 | Mfr. Model # FS4B-11W

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type A-Line, Lamp Designation 11W/CFL/A, Start Type Rapid, 11 Watts,...More

     |  Results per page: 16 | 32 | 48
      loader image