Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Lamp Type
  • View MoreView Less
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
Base Type
Lamp Tone
Max. Overall Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Compact Fluorescent Lamps (CFL)

12 Results Found that Include 26 Products 

 |  Results per page: 16 | 32 | 48

    Screw-In CFL, T3

    GE LIGHTING

    Multiple product options available

    Screw-In CFL, Dimmable, 2700K, 6000 hr.

    GE LIGHTING

    Grainger Item # 4HY81 | Mfr. Model # FLE26/2/DV/R40/827

    Catalog Page # 640 (PDF)

    Screw-In CFL, Dimmable, Lamp Type Indoor Floodlight Reflector, Lamp Designation FLE26/2/DV/R40, Start Type...More

    Screw-In CFL, Non-Dimmable, 2700K, 20W

    LUMAPRO

    Grainger Item # 2CUV2 | Mfr. Model # 2CUV2

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation 20CFLT/27, Start Type Preheat, 20 Watts,...More

    Cold Cathode CFL, A19

    TCP

    Multiple product options available

    Cold Cathode CFL, R20

    TCP

    Multiple product options available

    Cold Cathode CFL, Dimmable, 2700K, 3W

    TCP

    Grainger Item # 1LEH7 | Mfr. Model # 8A03CL

    Catalog Page # 638 (PDF)

    Cold Cathode CFL, Dimmable, Lamp Type A-Line, Lamp Designation 8A03CL, Start Type Instant, 3 Watts,...More

    Cold Cathode CFL

    TCP

    Multiple product options available

    Cold Cathode CFL, 5W, Dimmable, 2700K

    TCP

    Grainger Item # 1LEK1 | Mfr. Model # 8G2505CL

    Catalog Page # 638 (PDF)

    Cold Cathode CFL, Dimmable, Lamp Type Globe, Lamp Designation 8G2505CL, Start Type Instant, 5 Watts,...More

    Cold Cathode CFL, A17

    TCP

    Multiple product options available

    Screw-In CFL, Non-Dimmable, 10,000 hr., 11W

    GE LIGHTING

    Grainger Item # 1TGK1 | Mfr. Model # FLE11/2/T14/XL

    Catalog Page # 640 (PDF)

    Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE11/2/T14/XL, 11 Watts, Incandescent...More

    Compact Fluorescent Lamp, T24, Non-Dim

    TCP

    Grainger Item # 8TMU3 | Mfr. Model # 1T2409

    Catalog Page # NA

    Screw-In CFL, Non-Dimmable, 9 Watts, Incandescent Equivalent (Watts) 40, Base Type Medium Screw (E26), Lamp...More

    Screw-In CFL, T3

    TCP

    Multiple product options available

     |  Results per page: 16 | 32 | 48
      loader image