Skip Content

Filter Results By

Applied Filters Clear All

Compact Fluorescent Lamps (CFL)

12 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plug-In CFL,Non-Dimmable,3500K,42W
  • LUMAPRO
  • Plug-In CFL, Non-Dimmable, 3500K, 42W Plug-In CFL, T4
  • Item # 3EMX3
  • Mfr. Model # 3EMX3
  • Plug-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation F42TTT/4P, Bulb Start Type Rapid, 42...More

Screw-In CFL,Non-Dimmable,2700K,26W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 26W Screw-In CFL,Non-Dimmable,2700K,26W
  • Item # 1TGK6
  • Mfr. Model # FLE26/2/T21/XL
  • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE26/2/T21/XL, 26 Watts, Incandescent...More

Screw-In CFL,Dimmable,10,000 hr.,PK2
  • LUMAPRO
  • Screw-In CFL, Dimmable, 10,000 hr., PK2 Screw-In CFL, T3
  • Item # 12T282
  • Mfr. Model # 12T282
  • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 23W CFL 2700K, Bulb Start Type Instant, 23 Watts,...More

Screw-In CFL,Non-Dimmable,2700K,14W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 14W Screw-In CFL, TC16
  • Item # 2DZW6
  • Mfr. Model # FLE14/2/TC16/SW/CD
  • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE14/2/TC/16/SWCD, 14 Watts, Incandescent...More

Screw-In CFL,Non-Dimmable,10,000 hr.,20W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 10,000 hr., 20W Screw-In CFL,Non-Dimmable,10,000 hr.,20W
  • Item # 1TGK5
  • Mfr. Model # FLE20/2/T19/XL
  • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE20/2/T19/XL, 20 Watts, Incandescent...More

Screw-In CFL,Non-Dimmable,Warm White
  • SHAT-R-SHIELD
  • Screw-In CFL, Non-Dimmable, Warm White Screw-In CFL, T3
  • Item # 6DZF2
  • Mfr. Model # CFL-EL 23W/MINI TWIST/27K
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 23CFL/27, 23 Watts, Incandescent Equivalent...More

Screw-In CFL,Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Dimmable, 2700K, 6000 hr. Screw-In CFL, R40
  • Item # 4HY81
  • Mfr. Model # FLE26/2/DV/R40/827
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE26/2/DV/R40, Bulb Start Type Program,...More

Screw-In CFL,Non-Dimmable,3000K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 3000K, 15W Screw-In CFL, PAR30
  • Item # 2CEK6
  • Mfr. Model # 2CEK6
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Designation 15CFLPAR30/LN/30/AR, Bulb Start Type...More

Plug-In CFL,26W,Non-Dim,2700K,10,000 hr
  • GE LIGHTING
  • Plug-In CFL, 26W, Non-Dim, 2700K, 10,000 hr Plug-In CFL, T4
  • Item # 1PGX5
  • Mfr. Model # F26DBX/E/827/ECO
  • Plug-In CFL, Non-Dimmable, Lamp Type Double Tube, Lamp Designation F7BX/ECO, Bulb Start Type Preheat, 26...More

Scrw-In CFL,Non-Dmmbl,2700K,8000 hr.,PK2
  • GE LIGHTING
  • Scrw-In CFL, Non-Dmmbl, 2700K, 8000 hr., PK2 Screw-In CFL, A21
  • Item # 13G655
  • Mfr. Model # FLE20HBSWBX2-TP
  • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation FLE20HB/SW, Bulb Start Type Instant, 20...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More