Skip Content

Filter Results By

Applied Filters Clear All

Compact Fluorescent Lamps (CFL)

24 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Plug-In CFL,26W,Non-Dim,2700K,10,000 hr
    • GE LIGHTING
    • Plug-In CFL, 26W, Non-Dim, 2700K, 10,000 hrPlug-In CFL, T3
    • Item # 5AFC0
    • Mfr. Model # FLE26HT3/2/GU24
    • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE26HT3/2/GU24, Start Type Instant, 26 Watts,...More

    Screw-In CFL,2700K,8000 hr.,Non-Dimmable
    • GE LIGHTING
    • Screw-In CFL, 2700K, 8000 hr., Non-DimmableScrew-In CFL, T3
    • Item # 2NJ84
    • Mfr. Model # FLE32HLX/2/XL/827
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE32HLX/2/827, 32 Watts, Incandescent...More

    Screw-In CFL,Non-Dimmable,2700K,55W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 2700K, 55WScrew-In CFL, T5
    • Item # 2CUU5
    • Mfr. Model # 2CUU5
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 55CFL/27, Start Type Preheat, 55 Watts,...More

    Plug-In CFL,Non-Dimmable,6500K,65W
    • LUMAPRO
    • Plug-In CFL, Non-Dimmable, 6500K, 65WPlug-In CFL,Non-Dimmable,6500K,65W
    • Item # 2YKH9
    • Mfr. Model # 2YKH9
    • Plug-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation 65CFL/65, Start Type Preheat, 65 Watts,...More

    Screw-In CFL,Dimmable,10,000 hr.,PK2
    • LUMAPRO
    • Screw-In CFL, Dimmable, 10,000 hr., PK2Screw-In CFL, T3
    • Item # 12T281
    • Mfr. Model # 12T281
    • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 14W CFL 2700K, Start Type Instant, 14 Watts,...More

    Screw-In CFL,Dimmable,2700K,15W
    • LUMAPRO
    • Screw-In CFL, Dimmable, 2700K, 15WScrew-In CFL, T4
    • Item # 2CUU7
    • Mfr. Model # 2CUU7
    • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 15CFL/DIM/27, Start Type Preheat, 15 Watts,...More

    Screw-In CFL,Non-Dimmable,2700K,42W
    • TCP
    • Screw-In CFL, Non-Dimmable, 2700K, 42WScrew-In CFL, T3
    • Item # 9XZY7
    • Mfr. Model # 48942
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, 42 Watts, Incandescent Equivalent (Watts) 65, Base Type Medium...More

    CFL Lamp,13W,T2,Candle,PK2
    • GE LIGHTING
    • CFL Lamp, 13W, T2, Candle, PK2Screw-In CFL, T2
    • Item # 22D161
    • Mfr. Model # FLE13HT2/2CAND2P 120
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE13HT2/2CAND2P 120, 13 Watts, Incandescent...More

    Screw-In CFL,Dimmable,2700K,23W
    • LUMAPRO
    • Screw-In CFL, Dimmable, 2700K, 23WScrew-In CFL, R40
    • Item # 2CUW1
    • Mfr. Model # 2CUW1
    • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 23CFLR40/F/DIM/27, Start Type Preheat, 23...More

    Screw-In CFL,Non-Dimmable,3000K,9W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 3000K, 9WScrew-In CFL,Non-Dimmable,3000K,9W
    • Item # 5MRK6
    • Mfr. Model # 5MRK6
    • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Designation 9/CFL/PAR20, Start Type Preheat, 9...More

    Screw-In CFL,Non-Dimmable,Warm White
    • SHAT-R-SHIELD
    • Screw-In CFL, Non-Dimmable, Warm WhiteScrew-In CFL, T3
    • Item # 6DZF1
    • Mfr. Model # CFL-EL 19W/MINI TWIST/27K
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 19CFL/27, 19 Watts, Incandescent Equivalent...More

    Screw-In CFL,Non-Dimmable,2500K
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 2500KScrew-In CFL,Non-Dimmable,2500K
    • Item # 6DGL1
    • Mfr. Model # FLE14/2TC16BUGCD
    • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE14/2TC16BUGCD, 14 Watts, Incandescent...More

    Screw-In CFL,Non-Dimmable,6500K,G25
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 6500K, G25Screw-In CFL, G25
    • Item # 6HKP8
    • Mfr. Model # FLE11/2/G25/D/C0
    • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation FLE11/2/G25/D, 11 Watts, Incandescent...More

    Cold Cathode CFL,3W,Dimmable,2700K
    • TCP
    • Cold Cathode CFL, 3W, Dimmable, 2700KCold Cathode CFL,3W,Dimmable,2700K
    • Item # 1LEJ9
    • Mfr. Model # 8G20C03CL
    • Cold Cathode CFL, Dimmable, Lamp Type Globe, Lamp Designation 8G20C03CL, Start Type Instant, 3 Watts,...More

    Cold Cathode CFL,Dimmable,2700K,5W
    • TCP
    • Cold Cathode CFL, Dimmable, 2700K, 5WCold Cathode CFL, R20
    • Item # 1LEJ7
    • Mfr. Model # 8R2005CL
    • Cold Cathode CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 8R2005CL, Start Type Instant, 5 Watts,...More

    Screw-In CFL,Non-Dimmable,2500K,8000 hr.
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 2500K, 8000 hr.Screw-In CFL, A21
    • Item # 6HKT6
    • Mfr. Model # FLE20AG21/2RVLCD
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation FLE20AG21/2RVL, 20 Watts, Incandescent...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More