Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Lamp Type
  • View MoreView Less
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
  • View MoreView Less
Base Type
  • View MoreView Less
Lamp Tone
  • View MoreView Less
Max. Overall Length
  • View MoreView Less
Shatter Resistance
Brand
Price
  • View MoreView Less
Shop By
Ratings

Compact Fluorescent Lamps (CFL)

28 Results Found that Include 82 Products 

Results per page: 16 | 32 | 48
    Screw-In CFL,Dimmable,2700K,15W
    • LUMAPRO
    • Screw-In CFL, Dimmable, 2700K, 15WScrew-In CFL, R30
    • Item # 2CUV6
    • Mfr. Model # 2CUV6
    • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 15CFLR30/F/DIM/27, Start Type Preheat, 15...More

    Screw-In CFL,Non-Dimmable,2700K,6000 hr.
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr.Screw-In CFL,Non-Dimmable,2700K,6000 hr.
    • Item # 3WY11
    • Mfr. Model # FLE9/2/CAM/827
    • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAM/827, 9 Watts, Incandescent...More

    Screw-In CFL,Non-Dimmable,2700K,23W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 2700K, 23WScrew-In CFL, R40
    • Item # 2CUV9
    • Mfr. Model # 2CUV9
    • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 23CFLR40/F/27, Start Type Preheat, 23...More

    Plug-In CFL,20W,Non-Dim,2700K,10,000 hr
    • GE LIGHTING
    • Plug-In CFL, 20W, Non-Dim, 2700K, 10,000 hrPlug-In CFL, T3
    • Item # 5AFA9
    • Mfr. Model # FLE20HT3/2/GU24
    • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE20HT3/2/GU24, Start Type Instant, 20 Watts,...More

    Screw-In CFL,Non-Dimmable,8000 hr.,2700K
    • TCP
    • Screw-In CFL, Non-Dimmable, 8000 hr., 2700KScrew-In CFL, R40
    • Item # 9GM37
    • Mfr. Model # 1R4019
    • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, 19 Watts, Incandescent Equivalent (Watts) 85, Base Type...More

    Cold Cathode CFL,Dimmable,2700K,3W
    • TCP
    • Cold Cathode CFL, Dimmable, 2700K, 3WCold Cathode CFL,Dimmable,2700K,3W
    • Item # 1LEH7
    • Mfr. Model # 8A03CL
    • Cold Cathode CFL, Dimmable, Lamp Type Mini-Spiral, Lamp Designation 8A03CL, Start Type Instant, 3 Watts,...More

    Screw-In CFL,Non-Dimmable,2700K,12W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 2700K, 12WScrew-In CFL, T4
    • Item # 2CUU9
    • Mfr. Model # 2CUU9
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, 3-Way, Lamp Designation 12/20/26CFL/3-Way/27, Start Type...More

    Screw-In CFL,Non-Dimmable,2700K,32W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 2700K, 32WScrew-In CFL, T5
    • Item # 3EMY1
    • Mfr. Model # 3EMY1
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 32CFL/27, Start Type Rapid, 32 Watts,...More

    Screw-In CFL,Non-Dimmable,2700K,14W,PK2
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 2700K, 14W, PK2Screw-In CFL,Non-Dimmable,2700K,14W,PK2
    • Item # 5MRL0
    • Mfr. Model # 5MRL0
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 14/ASHAPE/27, Start Type Preheat, 14 Watts,...More

    Cold Cathode CFL,Dimmable,5W,2700K
    • TCP
    • Cold Cathode CFL, Dimmable, 5W, 2700KCold Cathode CFL, R20
    • Item # 1LEJ8
    • Mfr. Model # 8R2005F
    • Cold Cathode CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 8R2005F, Start Type Instant, 5 Watts,...More

    Cold Cathode CFL,5W,Dimmable,2700K
    • TCP
    • Cold Cathode CFL, 5W, Dimmable, 2700KCold Cathode CFL,5W,Dimmable,2700K
    • Item # 1LEK1
    • Mfr. Model # 8G2505CL
    • Cold Cathode CFL, Dimmable, Lamp Type Globe, Lamp Designation 8G2505CL, Start Type Instant, 5 Watts,...More

    Screw-In CFL,Non-Dimmable,8000 hr.,2500K
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 8000 hr., 2500KScrew-In CFL, T2
    • Item # 5AFC3
    • Mfr. Model # FLE20HT3/2/RVL/CD
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE20HT3/2/RVL/CD, Start Type Instant, 20...More

    CFL,Med, 2700K,Shatter Resistant,4W
    • SHAT-R-SHIELD
    • CFL, Med, 2700K, Shatter Resistant, 4WScrew-In CFL, EL/Twist
    • Item # 33H570
    • Mfr. Model # CFL-EL 5W/MINI TWIST/27K
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation CFL-EL 4W, Start Type Electronic, 4 Watts,...More

    Screw-In CFL,4W,Spiral,Medium
    • SHAT-R-SHIELD
    • Screw-In CFL, 4W, Spiral, MediumScrew-In CFL, Spiral
    • Item # 19MH96
    • Mfr. Model # CFL 4W/MINI UVB TWIST/27K
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 4CFL/27, Start Type Rapid, 4 Watts,...More

    Results per page: 16 | 32 | 48