Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Lamp Type
  • View MoreView Less
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
  • View MoreView Less
Base Type
  • View MoreView Less
Lamp Tone
  • View MoreView Less
Max. Overall Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Compact Fluorescent Lamps (CFL)

38 Results Found that Include 88 Products

Results per page: 16 | 32 | 48
Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr.Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Item # 3WY10
  • Mfr. Model # FLE9/2/CAC/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAC/827, 9 Watts, Incandescent...More

Screw-In CFL,Non-Dimmable,2700K,11W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 11WScrew-In CFL, R20
  • Item # 6LY96
  • Mfr. Model # FLE11/2/R20/XL/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE11/2/R20/XL/827, 11 Watts,...More

Screw-In CFL,Non-Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15WScrew-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation 15CFLG30/GLOBE/27, Start Type Preheat, 15...More

Screw-In CFL,Non-Dimmable,4100K,40W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 4100K, 40WScrew-In CFL, T5
  • Item # 2CUU4
  • Mfr. Model # 2CUU4
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 40CFL/41, Start Type Preheat, 40 Watts,...More

Screw-In CFL,Dimmable,2700K,20W
  • LUMAPRO
  • Screw-In CFL, Dimmable, 2700K, 20WScrew-In CFL, T3
  • Item # 2CUU8
  • Mfr. Model # 2CUU8
  • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 20CFL/DIM/27, Start Type Preheat, 20 Watts,...More

Compact Fluorescent Lamp,R20,Non-Dim
  • TCP
  • Compact Fluorescent Lamp, R20, Non-DimScrew-In CFL, R20
  • Item # 8NEJ7
  • Mfr. Model # 1R2014
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, 14 Watts, Incandescent Equivalent (Watts) 50, Base Type...More

Screw-In CFL,Non-Dimmable,T3,2700K
  • SHAT-R-SHIELD
  • Screw-In CFL, Non-Dimmable, T3,2700KScrew-In CFL, T3
  • Item # 6DZF0
  • Mfr. Model # CFL-EL 14W/MINI TWIST/27K
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 14CFL/27, 14 Watts, Incandescent Equivalent...More

Plug-In CFL,Non-Dimmable,2700K,13W
  • LEVITON
  • Plug-In CFL, Non-Dimmable, 2700K, 13WPlug-In CFL,Non-Dimmable,2700K,13W
  • Item # 6PFY3
  • Mfr. Model # 9865-13W
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 13W GU24 Base, Start Type Rapid, 13 Watts,...More

Compact Fluorescent Lamp,Non-Dim
  • TCP
  • Compact Fluorescent Lamp, Non-DimCompact Fluorescent Lamp,Non-Dim
  • Item # 8X964
  • Mfr. Model # 10704C
  • Screw-In CFL, Non-Dimmable, Lamp Type Torpedo, 4 Watts, Incandescent Equivalent (Watts) 15, Base Type...More

Compact Fluorescent Lamp,R40,Non-Dim
  • TCP
  • Compact Fluorescent Lamp, R40, Non-DimScrew-In CFL, R40
  • Item # 8CA57
  • Mfr. Model # 1R4016
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type...More

Screw-In CFL,Non-Dimmable,8000 hr.,2700K
  • TCP
  • Screw-In CFL, Non-Dimmable, 8000 hr., 2700KScrew-In CFL,Non-Dimmable,8000 hr.,2700K
  • Item # 8RPR8
  • Mfr. Model # 1P3816
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type...More

Compact Fluorescent Lamp,T20,Non-Dim
  • TCP
  • Compact Fluorescent Lamp, T20, Non-DimCompact Fluorescent Lamp,T20,Non-Dim
  • Item # 8PKW3
  • Mfr. Model # 1T2014
  • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type Medium...More

Compact Fluorescent Lamp,T24,Non-Dim
  • TCP
  • Compact Fluorescent Lamp, T24, Non-DimScrew-In CFL, T24
  • Item # 9E020
  • Mfr. Model # 1T2414
  • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type Medium...More

Plug-In CFL,26W,T4,Cool,1710 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 26W, T4, Cool, 1710 lm, 4100KPlug-In CFL,26W,T4,Cool,1710 lm,4100K
  • Item # 35ZU46
  • Mfr. Model # F26DBX841ECO/LUM
  • Plug-In CFL, Non-Dimmable, Lamp Type Double Tube, Lamp Designation F26DBX/841/ECO, 26 Watts, Incandescent...More

Plug-In CFL,26W,T4,Neutral,1710 lm,3500K
  • LUMAPRO
  • Plug-In CFL, 26W, T4, Neutral, 1710 lm, 3500KPlug-In CFL,26W,T4,Neutral,1710 lm,3500K
  • Item # 35ZU47
  • Mfr. Model # F26DBX835ECO/LUM
  • Plug-In CFL, Non-Dimmable, Lamp Type Double Tube, Lamp Designation F26DBX/835/ECO, 26 Watts, Incandescent...More

Plug-In CFL,13W,T4,Cool,900 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 13W, T4, Cool, 900 lm, 4100KPlug-In CFL,13W,T4,Cool,900 lm,4100K
  • Item # 35ZU48
  • Mfr. Model # F13DBX841E4P/LUM
  • Plug-In CFL, Dimmable, Lamp Type Double Tube, Lamp Designation F13DBX/841/ECO4P, 13 Watts, Incandescent...More

Plug-In CFL,18W,T4,Cool,1250 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 18W, T4, Cool, 1250 lm, 4100KPlug-In CFL,18W,T4,Cool,1250 lm,4100K
  • Item # 35ZU54
  • Mfr. Model # F18DBX841E4P/LUM
  • Plug-In CFL, Dimmable, Lamp Type Double Tube, Lamp Designation F18DBX/841/ECO4P, 18 Watts, Incandescent...More

Plug-In CFL,13W,T4,Neutral,900 lm,3500K
  • LUMAPRO
  • Plug-In CFL, 13W, T4, Neutral, 900 lm, 3500KPlug-In CFL,13W,T4,Neutral,900 lm,3500K
  • Item # 35ZU49
  • Mfr. Model # F13DBX835E4P/LUM
  • Plug-In CFL, Dimmable, Lamp Type Double Tube, Lamp Designation F13DBX/835/ECO4P, 13 Watts, Incandescent...More

Results per page: 16 | 32 | 48