Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Lamp Type
  • View MoreView Less
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
  • View MoreView Less
Base Type
  • View MoreView Less
Lamp Tone
  • View MoreView Less
Max. Overall Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Compact Fluorescent Lamps (CFL)

18 Results Found that Include 211 Products 

Results per page: 16 | 32 | 48
    • GE LIGHTING
    • Plug-In CFL, T4
    • Multiple product options available

    • GE LIGHTING
    • Plug-In CFL, T5
    • Multiple product options available

    • LUMAPRO
    • Plug-In CFL, T4
    • Multiple product options available

    • LUMAPRO
    • Screw-In CFL, T5
    • Multiple product options available

    • GE LIGHTING
    • Plug-In CFL, T6
    • Multiple product options available

    • LUMAPRO
    • Plug-In CFL, T5
    • Multiple product options available

    Screw-In CFL,Non-Dimmable,2700K,26W
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 2700K, 26W
    • Item # 1TGK6
    • Mfr. Model # FLE26/2/T21/XL
    • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE26/2/T21/XL, 26 Watts, Incandescent...More

    • LUMAPRO
    • Screw-In CFL, 5U
    • Multiple product options available

    • LUMAPRO
    • Screw-In CFL, T4
    • Multiple product options available

    Screw-In CFL,Non-Dimmable,2700K,T5
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 2700K, T5
    • Item # 6HKT1
    • Mfr. Model # FLE55HT5/2/SW/BX
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE55HT5/2/SW/BX, 55 Watts, Incandescent...More

    Plug-In CFL,Non-Dimmable,6500K,65W
    • LUMAPRO
    • Plug-In CFL, Non-Dimmable, 6500K, 65W
    • Item # 2YKH9
    • Mfr. Model # 2YKH9
    • Plug-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation 65CFL/65, Start Type Preheat, 65 Watts,...More

    Screw-In CFL,Non-Dimmable,10,000 hr.,20W
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 10,000 hr., 20W
    • Item # 1TGK5
    • Mfr. Model # FLE20/2/T19/XL
    • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE20/2/T19/XL, 20 Watts, Incandescent...More

    • LUMAPRO
    • Screw-In CFL, 8U
    • Multiple product options available

    Compact Fluorescent Lamp,PL,Non-Dim
    • TCP
    • Compact Fluorescent Lamp, PL, Non-Dim
    • Item # 9PR99
    • Mfr. Model # 32007 41K
    • Screw-In CFL, Non-Dimmable, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type Medium Screw (E26), Lamp...More

    Screw-In CFL,Non-Dimmable,10,000 hr.,11W
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 10,000 hr., 11W
    • Item # 1TGK1
    • Mfr. Model # FLE11/2/T14/XL
    • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE11/2/T14/XL, 11 Watts, Incandescent...More

    • TCP
    • Screw-In CFL
    • Multiple product options available

    • TCP
    • Screw-In CFL, T24
    • Multiple product options available

    Compact Fluorescent Lamp,T20,Non-Dim
    • TCP
    • Compact Fluorescent Lamp, T20, Non-Dim
    • Item # 8PKW3
    • Mfr. Model # 1T2014
    • Screw-In CFL, Non-Dimmable, 16 Watts, Incandescent Equivalent (Watts) 65, Base Type Medium Screw (E26), Lamp...More

    Results per page: 16 | 32 | 48