Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Item
Lamp Shape
  • View MoreView Less
Lamp Type
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
Base Type
Lamp Tone
Max. Overall Length
  • View MoreView Less
Shatter Resistance
Brand
Price
Shop By

Compact Fluorescent Lamps (CFL)

16 Results Found that Include 29 Products 

Results per page: 16 | 32 | 48
    • GE LIGHTING
    • Screw-In CFL, A19
    • Multiple product options available

    Cold Cathode CFL,Dimmable,2700K,3W
    • TCP
    • Cold Cathode CFL, Dimmable, 2700K, 3W
    • Item # 1LEH7
    • Mfr. Model # 8A03CL
    • Cold Cathode CFL, Dimmable, Lamp Type Mini-Spiral, Lamp Designation 8A03CL, Start Type Instant, 3 Watts,...More

    Cold Cathode CFL,55W,Non-Dim,5000K
    • FOSTORIA
    • Cold Cathode CFL, 55W, Non-Dim, 5000K
    • Item # 3HMK9
    • Mfr. Model # SSE55
    • Cold Cathode CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation SSE-55, 55 Watts, Incandescent Equivalent...More

    Screw-In CFL,Non-Dimmable,2700K,14W,PK2
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 2700K, 14W, PK2
    • Item # 5MRL0
    • Mfr. Model # 5MRL0
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 14/ASHAPE/27, Start Type Preheat, 14 Watts,...More

    • GE LIGHTING
    • Screw-In CFL, A17
    • Multiple product options available

    Screw-In CFL,14W,A24,Medium
    • AERO-TECH
    • Screw-In CFL, 14W, A24, Medium
    • Item # 23MD13
    • Mfr. Model # FS4B-14W
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 14W/CFL/A, Start Type Rapid, 14 Watts,...More

    Screw-In CFL,20W,A21,Medium
    • AERO-TECH
    • Screw-In CFL, 20W, A21, Medium
    • Item # 23MD10
    • Mfr. Model # AE4B-20W
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 20W/CFL/A, Start Type Rapid, 20 Watts,...More

    Screw-In CFL,25W,A26,Medium
    • AERO-TECH
    • Screw-In CFL, 25W, A26, Medium
    • Item # 23MD15
    • Mfr. Model # FS5B-25W
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 25W/CFL/A, Start Type Rapid, 25 Watts,...More

    Screw-In CFL,20W,A25,Medium
    • AERO-TECH
    • Screw-In CFL, 20W, A25, Medium
    • Item # 23MD14
    • Mfr. Model # FS4B-20W
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 20W/CFL/A, Start Type Rapid, 20 Watts,...More

    • GE LIGHTING
    • Screw-In CFL, A21
    • Multiple product options available

    Screw-In CFL,25W,A22,Medium
    • AERO-TECH
    • Screw-In CFL, 25W, A22, Medium
    • Item # 23MD11
    • Mfr. Model # AE5B-25W
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 25W/CFL/A, Start Type Rapid, 25 Watts,...More

    • AERO-TECH
    • Screw-In CFL, A19
    • Multiple product options available

    Screw-In CFL,11W,A23,Medium
    • AERO-TECH
    • Screw-In CFL, 11W, A23, Medium
    • Item # 23MD12
    • Mfr. Model # FS4B-11W
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 11W/CFL/A, Start Type Rapid, 11 Watts,...More

    Screw-In CFL,14W,A20,Medium
    • AERO-TECH
    • Screw-In CFL, 14W, A20, Medium
    • Item # 23MD09
    • Mfr. Model # AE4B-14W
    • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation 14W/CFL/A, Start Type Rapid, 14 Watts,...More

    Results per page: 16 | 32 | 48