Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Communications

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Healthcare TV, 32in Thin, LED, MPEG4
    • RCA
    • Healthcare TV, 32in Thin, LED, MPEG4High Definition Television
    • Item # 22P327
    • Mfr. Model # J32HE840
    • Healthcare TV, 32, Display Type LED Flat Screen 720P, Height (In.) 20-1/8, Width (In.) 31-1/4, Depth (In.)...More

    HDTV,40in.,1920 x 1080,120 Hz,36-1/2in.D
    • SAMSUNG
    • HDTV, 40in., 1920 x 1080,120 Hz, 36-1/2in.DHDTV,40in.,1920 x 1080,120 Hz,36-1/2in.D
    • Item # 36PW95
    • Mfr. Model # UN40H5203AF
    • High Definition Television, Display Type LED, Screen Size 40 In., Height 23-29/32 In., Width 9-51/64 In.,...More

    Healthcare HDTV,LED,28 in.,768p
    • RCA
    • Healthcare HDTV, LED, 28 in., 768pHealthcare HDTV,LED,28 in.,768p
    • Item # 35MT17
    • Mfr. Model # 35MT17
    • Healthcare HDTV, Display Type LED, Screen Size 28 In., Height 18-1/8 In., Width 27-3/4 In., Depth 5-7/8 In.,...More

    Hospitality HDTV,32 in.,768p,LED
    • SAMSUNG
    • Hospitality HDTV, 32 in., 768p, LEDHospitality HDTV,32 in.,768p,LED
    • Item # 33RL60
    • Mfr. Model # HG32NC690DFXZA
    • Hospitality HDTV, Display Type LED, Screen Size 32 In., Height 18-23/64 In., Width 18-29/64 In., Depth...More

    High Definition TV,LED,50 in.,1080p
    • POLAROID
    • High Definition TV, LED, 50 in., 1080pHigh Definition TV,LED,50 in.,1080p
    • Item # 31NF67
    • Mfr. Model # 50GSR3000
    • High Definition TV,Display Type LED,Screen Size 50 In.,Height 29 In.,Width 45 In.,Depth 10 In.,Max....More

    Hospitality HDTV,40 in.,1080p,LED
    • SAMSUNG
    • Hospitality HDTV, 40 in., 1080p, LEDHospitality HDTV,40 in.,1080p,LED
    • Item # 33RL63
    • Mfr. Model # HG40NA570LFXZA
    • Hospitality HDTV, Display Type LED, Screen Size 40 In., Height 23-61/64 In., Width 36-33/64 In., Depth...More

    Hospitality HDTV,39 in.,1080p,LED
    • SAMSUNG
    • Hospitality HDTV, 39 in., 1080p, LEDHospitality HDTV,39 in.,1080p,LED
    • Item # 33RL62
    • Mfr. Model # HG39NA578CFXZA
    • Hospitality HDTV, Display Type LED, Screen Size 39 In., Height 23-1/4 In., Width 35-17/64 In., Depth 8-31/32...More

    Hospitality HDTV,39 in.,1080p,LED
    • SAMSUNG
    • Hospitality HDTV, 39 in., 1080p, LEDHospitality HDTV,39 in.,1080p,LED
    • Item # 33RL61
    • Mfr. Model # HG39NA570CFXZA
    • Hospitality HDTV, Display Type LED, Screen Size 39 In., Height 23-1/4 In., Width 35-17/64 In., Depth 8-31/32...More

    Telephone,Emergency,Includes Call Button
    Enclosure,Aluminum,Height 15-1/2 In.
    • GUARDIAN
    • Enclosure, Aluminum, Height 15-1/2 In.Enclosure,Aluminum,Height 15-1/2 In.
    • Item # 36L195
    • Mfr. Model # P5413
    • Weather Resistant Phone Enclosure, Material Aluminum, Color Gray, Height 15-1/2 In., Width 9 In., Depth 6...More

    ADA Kit Set 4
    • CLEARSOUNDS
    • ADA Kit Set 4ADA Kit Set 4
    • Item # 41D240
    • Mfr. Model # HTSET4B
    • Hospitality Kit, Hearing Impaired KitPlastic MaterialIncludes Standard Hotel Soft Case, Portable In-Line...More

    Enclosure,Aluminum,Height 15-1/2 In.
    • GUARDIAN
    • Enclosure, Aluminum, Height 15-1/2 In.Enclosure,Aluminum,Height 15-1/2 In.
    • Item # 36L194
    • Mfr. Model # P5412
    • Weather Resistant Phone Enclosure, Material Aluminum, Color Gray, Height 15-1/2 In., Width 9 In., Depth 6...More

    Wireless Headset
    Results per page: 16 | 32 | 48