Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Communications

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Enclosure,Polymer,Height 12 In.
    • GUARDIAN
    • Enclosure, Polymer, Height 12 In.Enclosure,Polymer,Height 12 In.
    • Item # 36L196
    • Mfr. Model # P6079
    • Weather Resistant Phone Enclosure, Material Engineering Polymer, Color Gray, Height 12 In., Width 9 In.,...More

    Enclosure,Aluminum,Height 15-1/2 In.
    • GUARDIAN
    • Enclosure, Aluminum, Height 15-1/2 In.Enclosure,Aluminum,Height 15-1/2 In.
    • Item # 36L195
    • Mfr. Model # P5413
    • Weather Resistant Phone Enclosure, Material Aluminum, Color Gray, Height 15-1/2 In., Width 9 In., Depth 6...More

    Acoustic Booth,Polyurethane Liner,25 dB
    Acoustic Booth,Gray,Galvanizd Liner,24dB
    Enclosure,Aluminum,Height 15-1/2 In.
    • GUARDIAN
    • Enclosure, Aluminum, Height 15-1/2 In.Enclosure,Aluminum,Height 15-1/2 In.
    • Item # 36L194
    • Mfr. Model # P5412
    • Weather Resistant Phone Enclosure, Material Aluminum, Color Gray, Height 15-1/2 In., Width 9 In., Depth 6...More

    Accoustic Booth,No Liner,8 dB
    • GUARDIAN
    • Accoustic Booth, No Liner, 8 dBAccoustic Booth,No Liner,8 dB
    • Item # 36L202
    • Mfr. Model # P9038
    • Acoustic Booth, Housing Material Glass Reinforced Plastic, Liner Material No Liner, Color Yellow, Height 28...More

    Enclosure,Polymer,Yellow,Height 12 In.
    Enclosure,Resin,Yellow,Height 14 In.
    • GUARDIAN
    • Enclosure, Resin, Yellow, Height 14 In.Enclosure,Resin,Yellow,Height 14 In.
    • Item # 36L190
    • Mfr. Model # WTE-100
    • Weather Resistant Phone Enclosure, Material Thermoplastic Resin, Color Yellow, Height 14 In., Width 12 In.,...More

    Acoustic Booth,Urethane Coated, 11 dB
    Acoustic Booth,Stainless Liner,23 dB
    • GUARDIAN
    • Acoustic Booth, Stainless Liner, 23 dBAcoustic Booth,Stainless Liner,23 dB
    • Item # 36L199
    • Mfr. Model # P9035
    • Acoustic Booth, Housing Material Glass Reinforced Plastic, Liner Material Stainless Steel over Acoustic...More

    Results per page: 16 | 32 | 48