Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Communications Tools

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Wire Wrap Tool,Silver,18-32 AWG,Manual
    • OK INDUSTRIES
    • Wire Wrap Tool, Silver, 18-32 AWG, ManualWire Wrap Tool,Silver,18-32 AWG,Manual
    • Item # 2RZN2
    • Mfr. Model # G100/R3278
    • Manual Wire Wrap Tool, Number of Pieces 1, Material Aluminum Housing, Length 5 1/4 In, Wire Gauge 18 to 32...More

    Insulated Wire Wrap Tool,18 to 32 AWG
    • OK INDUSTRIES
    • Insulated Wire Wrap Tool, 18 to 32 AWGInsulated Wire Wrap Tool,18 to 32 AWG
    • Item # 2RZN4
    • Mfr. Model # G100/R3278INS
    • Insulated Wire Wrap Tool, Manual, Number of Pieces 1, Material Insulated Aluminum Housing, Length 5 1/4 In,...More

    Wrap/Unwrap Bit and Sleeve Set,24-26 AWG
    • OK INDUSTRIES
    • Wrap/Unwrap Bit and Sleeve Set, 24-26 AWGWrap/Unwrap Bit and Sleeve Set,24-26 AWG
    • Item # 2RZN1
    • Mfr. Model # DFB2426
    • Wrap/Unwrap Bit and Sleeve Set, Number of Pieces 2, Wire Gauge 24-26, Wrapping Terminal Hole Dia 0.075 In,...More

    Manual Wire Wrap Tool w/Light,18-32 AWG
    • OK INDUSTRIES
    • Manual Wire Wrap Tool w/Light, 18-32 AWGManual Wire Wrap Tool w/Light,18-32 AWG
    • Item # 2RZN3
    • Mfr. Model # G100/R3278FL
    • Manual Wire Wrap Tool w/Light, Number of Pieces 1, Material Insulated Aluminum Housing, Length 5 1/4 In, Wire...More

    Wrap/Unwrap Bit and Sleeve Set,22-24 AWG
    • OK INDUSTRIES
    • Wrap/Unwrap Bit and Sleeve Set, 22-24 AWGWrap/Unwrap Bit and Sleeve Set,22-24 AWG
    • Item # 2RZL9
    • Mfr. Model # DFB224
    • Wrap/Unwrap Bit and Sleeve Set, Number of Pieces 2, Wire Gauge 22-24, Wrapping Terminal Hole Dia 0.075 In,...More

    Wire Wrapping Tool,20 to 26 AWG
    • OK INDUSTRIES
    • Wire Wrapping Tool, 20 to 26 AWGWire Wrapping Tool,20 to 26 AWG
    • Item # 22KY02
    • Mfr. Model # G100/R3394CT
    • Wire Wrapping Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Wire Gauge 20 to 26, Handle...More

    Wire Wrapping Tool,Battery,18 to 32 AWG
    • OK INDUSTRIES
    • Wire Wrapping Tool, Battery, 18 to 32 AWGWire Wrapping Tool,Battery,18 to 32 AWG
    • Item # 22KY11
    • Mfr. Model # PTX
    • Wire Wrapping Tool, Battery-Operated, Material Plastic, Length (In.) 7, Wire Gauge 18 to 32, Max. Insulation...More

    Results per page: 16 | 32 | 48