Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Communications Tools

29 Results Found that Include 29 Products 

Results per page: 16 | 32 | 48
    Wire Wrap Bit,Wire Gauge 22 to 24
    • OK INDUSTRIES
    • Wire Wrap Bit, Wire Gauge 22 to 24
    • Item # 20FT90
    • Mfr. Model # KB224-1
    • Wire Wrap Bit, Number of Pieces 1, Wire Gauge 22 to 24 , Wrapping Terminal Hole Dia. (In.) 0.073, Wrapping...More

    Wire Wrap Bit,Wire Gauge 30
    • OK INDUSTRIES
    • Wire Wrap Bit, Wire Gauge 30
    • Item # 20FT97
    • Mfr. Model # SB30MSH-B
    • Wire Wrap Bit, Number of Pieces 1, Wire Gauge 30, Wrapping Terminal Hole Dia. (In.) 0.036, Wrapping Terminal...More

    Flashlight Attachment
    • OK INDUSTRIES
    • Flashlight Attachment
    • Item # 20FV16
    • Mfr. Model # PTXFL
    • Flashlight Attachment, Battery, Number of Pieces 1, Wire Gauge 18 to 32, Power Battery, Includes PTX Tool and...More

    Unwrap Sleeve Chuck,Wire Gauge 20 to 26
    Offset Pin,Pointed,15/16 in.
    • AMPCO
    • Offset Pin, Pointed, 15/16 in.
    • Item # 32NJ16
    • Mfr. Model # P-8204
    • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 15/16 In.,...More

    Flashlight Attachment
    • OK INDUSTRIES
    • Flashlight Attachment
    • Item # 20FV18
    • Mfr. Model # PTX-1BFFL
    • Flashlight Attachment, Electric, Number of Pieces 2, Wire Gauge 18 to 32, Power Electric, Includes PTX Tool...More

    Flashlight Attachment,8 pcs.
    • OK INDUSTRIES
    • Flashlight Attachment, 8 pcs.
    • Item # 20FV22
    • Mfr. Model # PTX-KIT1DHFL
    • Flashlight Attachment, Battery, Number of Pieces 8, Wire Gauge 18-32 AWG, Power Battery, Includes PTX Tool,...More

    Wire Wrap Bit,Wire Gauge 22 to 24
    • OK INDUSTRIES
    • Wire Wrap Bit, Wire Gauge 22 to 24
    • Item # 20FT91
    • Mfr. Model # KB224LH
    • Wire Wrap Bit, Number of Pieces 1, Wire Gauge 22 to 24, Wrapping Terminal Hole Dia. (In.) 0.086, Wrapping...More

    Unwrap Bit,Wire Gauge 20-26
    Kynar Wire
    • OK INDUSTRIES
    • Kynar Wire
    • Item # 20FV26
    • Mfr. Model # R30G-1000
    • Kynar Wire, Kynar, Number of Pieces 1, Wire Gauge 30, Color Code Green

    DSL Wrap Unwrap Tool
    • JONARD
    • DSL Wrap Unwrap Tool
    • Item # 20FV12
    • Mfr. Model # WDUD-26DS
    • DSL Wrap Unwrap Tool, Number of Pieces 1, Wire Gauge 26, Wrapping Terminal Hole Dia. (In.) 0.075, Wrapping...More

    Wire Unwrap Set,Wire Gauge 22-26 AWG
    Offset Pin,Pointed,1-3/8 in.
    • AMPCO
    • Offset Pin, Pointed, 1-3/8 in.
    • Item # 32NJ18
    • Mfr. Model # P-8208
    • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 1-3/8 In.,...More

    Offset Pin,Pointed,3/4 in.
    • AMPCO
    • Offset Pin, Pointed, 3/4 in.
    • Item # 32NJ15
    • Mfr. Model # P-8202
    • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 3/4 In.,...More

    Flashlight Attachment
    • OK INDUSTRIES
    • Flashlight Attachment
    • Item # 20FV17
    • Mfr. Model # PTX-1FL
    • Flashlight Attachment, Electric, Number of Pieces 2, Wire Gauge 18 to 32, Power Electric, Includes PTX Tool...More

    Flashlight Attachment,5 pcs.
    • OK INDUSTRIES
    • Flashlight Attachment, 5 pcs.
    • Item # 20FV21
    • Mfr. Model # PTX-KIT1FL
    • Flashlight Attachment, Battery, Number of Pieces 5, Wire Gauge 18-32 AWG, Power Battery, Includes PTX Tool,...More

    Kynar Wire
    • OK INDUSTRIES
    • Kynar Wire
    • Item # 20FV25
    • Mfr. Model # R30G-0100
    • Kynar Wire, Kynar, Number of Pieces 1, Wire Gauge 30, Color Code Green

    PTX Tool Kit,8 pcs.
    • OK INDUSTRIES
    • PTX Tool Kit, 8 pcs.
    • Item # 20FT95
    • Mfr. Model # PTX-KIT2DH
    • PTX Tool Kit, Battery, Number of Pieces 8, Wire Gauge 18 to 32, Includes PTX Tool, Battery Charge, (2)...More

    Offset Pin,Pointed,1 in.
    • AMPCO
    • Offset Pin, Pointed, 1 in.
    • Item # 32NJ17
    • Mfr. Model # P-8206
    • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 1 In., Length...More

    Unwrap Tool
    • OK INDUSTRIES
    • Unwrap Tool
    • Item # 20FV08
    • Mfr. Model # UW093R
    • Unwrap Tool, Number of Pieces 1, Wire Gauge 24 to 32, Unwrapping Terminal Hole Dia. (In.) 0.038, Unwrapping...More

    Offset Pin,Pointed,5/8 in.
    • AMPCO
    • Offset Pin, Pointed, 5/8 in.
    • Item # 32NJ14
    • Mfr. Model # P-8200
    • Offset Pin, Number of Pieces 1, Material Nickel, Aluminum, Bronze, Tip Shape Pointed, Tip Size 5/8 In.,...More

    Flashlight Attachment,2 pcs.
    • OK INDUSTRIES
    • Flashlight Attachment, 2 pcs.
    • Item # 20FV20
    • Mfr. Model # PTX-2BFFL
    • Flashlight Attachment, Electric, Number of Pieces 2, Wire Gauge 18 to 32, Power Electric, Includes PTX Tool...More

    Flashlight Attachment,8 pcs.
    • OK INDUSTRIES
    • Flashlight Attachment, 8 pcs.
    • Item # 20FV24
    • Mfr. Model # PTX-KIT2DHFL
    • Flashlight Attachment, Battery, Number of Pieces 8, Wire Gauge 18 to 32, Power Battery, Includes PTX Tool,...More

    Battery Charger,Electric
    Flashlight Attachment,2 pcs.
    • OK INDUSTRIES
    • Flashlight Attachment, 2 pcs.
    • Item # 20FV19
    • Mfr. Model # PTX-2FL
    • Flashlight Attachment, Electric, Number of Pieces 2, Wire Gauge 18 to 32, Power Electric, Includes PTX Tool...More

    Flashlight Attachment,8 pcs.
    • OK INDUSTRIES
    • Flashlight Attachment, 8 pcs.
    • Item # 20FV23
    • Mfr. Model # PTX-KIT2FL
    • Flashlight Attachment, Battery, Number of Pieces 5, Wire Gauge 18 to 32, Power Battery, Includes PTX Tool,...More

    Unwrap Tool,Wire Gauge 26
    • OK INDUSTRIES
    • Unwrap Tool, Wire Gauge 26
    • Item # 20FT86
    • Mfr. Model # HW-UW-26SM
    • Unwrap Tool, Number of Pieces 1, Wire Gauge 26, Max. Insulation Dia. (In.) 0.031, Wrapping Terminal Hole Dia....More

    Wire Wrap Bit,Wire Gauge 24 to 26
    • OK INDUSTRIES
    • Wire Wrap Bit, Wire Gauge 24 to 26
    • Item # 20FT92
    • Mfr. Model # KB2466
    • Wire Wrap Bit, Number of Pieces 1, Wire Gauge 24 to 26, Wrapping Terminal Hole Dia. (In.) 0.066, Wrapping...More

    Unwrap Bit,Wire Gauge 28-32
    Results per page: 16 | 32 | 48