Skip Content

Filter Results By

Applied Filters Clear All

Communications Tools

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Trimpot,Plastic,Hex/Flat,5 In,PK10
Wrap/Strip/Unwrap Tool,30 AWG,Blue
  • OK INDUSTRIES
  • Wrap/Strip/Unwrap Tool, 30 AWG, Blue Wrap/Strip/Unwrap Tool,30 AWG,Blue
  • Item # 2TDJ2
  • Mfr. Model # WSU-30M
  • Wrap/Strip/Unwrap Tool, Manual, MOD, Number of Pieces 1, Material Plastic Housing, Length 4 1/2 In, Wire...More

Wire Unwrap Tool,LH/RH,20-26 AWG,Yellow
  • OK INDUSTRIES
  • Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow Wire Unwrap Tool,LH/RH,20-26 AWG,Yellow
  • Item # 2TDG1
  • Mfr. Model # UW5
  • Manual Unwrapping Tool, Left and Right Hand, Number of Pieces 1, Material Plastic Housing, Length 5 1/2 In,...More

Orange Stick,Both Flat,3/16 In.,PK100
  • JONARD TOOLS
  • Orange Stick, Both Flat, 3/16 In., PK100 Orange Stick,Both Flat,3/16 In.,PK100
  • Item # 22KY16
  • Mfr. Model # S-389M/100
  • Orange Stick, Number of Pieces 100, Material Birch Wood, Tip Shape Both Flat, Tip Size 3/16 In., Length (In.)...More

Star Key Kit,Assorted,Plastic
  • JONARD TOOLS
  • Star Key Kit, Assorted, Plastic Star Key Kit,Assorted,Plastic
  • Item # 39CF23
  • Mfr. Model # SSK-876
  • Star Key Kit, Tip Style Assorted, Number of Pieces 1, Handle Material Plastic, Includes (1) Can Wrench and...More

Center Conductor Cleaner and Beveler
  • CABLE PREP
  • Center Conductor Cleaner and Beveler Center Conductor Cleaner and Beveler
  • Item # 6JDG8
  • Mfr. Model # Gator
  • Center Conductor Cleaner, Hard-Line, Number of Pieces 1, Plastic Tool Body, Length (In.) 5, Manual Lever...More

Wire Unwrap Tool,LH/RH,20-26 AWG,Silver
  • OK INDUSTRIES
  • Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver Wire Unwrap Tool,LH/RH,20-26 AWG,Silver
  • Item # 2TDF7
  • Mfr. Model # UW2
  • Manual Unwrapping Tool, Left and Right Hand, Number of Pieces 1, Material Metal Housing, Length 5 1/2 In,...More

Manual Unwrapping Tool,24-32 AWG
  • OK INDUSTRIES
  • Manual Unwrapping Tool, 24-32 AWG Manual Unwrapping Tool,24-32 AWG
  • Item # 2TDG2
  • Mfr. Model # UWD93-93
  • Manual Unwrapping Tool, Number of Pieces 1, Material Metal Housing, Length 5 3/4 In, Wire Gauge 24-32 AWG,...More

Wrap/Strip/Unwrap Tool,30 AWG,Gold
  • OK INDUSTRIES
  • Wrap/Strip/Unwrap Tool, 30 AWG, Gold Wrap/Strip/Unwrap Tool,30 AWG,Gold
  • Item # 2TDJ1
  • Mfr. Model # WSU-30
  • Wrap/Strip/Unwrap Tool, Manual, MOD, Number of Pieces 1, Material Plastic Housing, Length 4 1/2 In, Wire...More

Wire Unwrap Tool,LH,20-26 AWG,Yellow
  • OK INDUSTRIES
  • Wire Unwrap Tool, LH, 20-26 AWG, Yellow Wire Unwrap Tool,LH,20-26 AWG,Yellow
  • Item # 2TDF9
  • Mfr. Model # UW4
  • Manual Unwrapping Tool, Left Hand, Number of Pieces 1, Material Plastic Housing, Length 5 1/2 In, Wire Gauge...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More