Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less

Communications Tools

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Terminator Tool,Cam Style Locking,9 in
    • JONARD TOOLS
    • Terminator Tool, Cam Style Locking, 9 inTerminator Tool,Cam Style Locking,9 in
    • Item # 40J762
    • Mfr. Model # TTCG-6270-9
    • Terminator Tool, Number of Pieces 1, Aluminum Material, Length (In.) 9, Contact Type Cam, Contact Size 9, 11,...More

    Wire Unwrap Tool,LH,20-26 AWG,Silver
    • OK INDUSTRIES
    • Wire Unwrap Tool, LH, 20-26 AWG, SilverWire Unwrap Tool,LH,20-26 AWG,Silver
    • Item # 2TDF6
    • Mfr. Model # UW1
    • Manual Unwrapping Tool, Left Hand, Number of Pieces 1, Material Metal Housing, Length 5 In, Wire Gauge 20-26...More

    Wire Unwrap Tool,LH/RH,20-26 AWG,Silver
    • OK INDUSTRIES
    • Wire Unwrap Tool, LH/RH, 20-26 AWG, SilverWire Unwrap Tool,LH/RH,20-26 AWG,Silver
    • Item # 2TDF7
    • Mfr. Model # UW2
    • Manual Unwrapping Tool, Left and Right Hand, Number of Pieces 1, Material Metal Housing, Length 5 1/2 In,...More

    Unwrap Tool
    • OK INDUSTRIES
    • Unwrap ToolUnwrap Tool
    • Item # 20FV08
    • Mfr. Model # UW093R
    • Unwrap Tool, Number of Pieces 1, Wire Gauge 24 to 32, Unwrapping Terminal Hole Dia. (In.) 0.038, Unwrapping...More

    Wire Wrapping Sleeve,Insulated,22-24 AWG
    Results per page: 16 | 32 | 48