Skip Content

Filter Results By

Item
Conductor Size
Number of Conductors
Solid / Stranded
Jacket Color
Length
Shielded / Unshielded
Shielding Material
Price
Shop By
Ratings

Communication Cables

67 Results Found that Include 426 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Multi Conductor Unshielded Cable,20 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 20 AWGMulti Conductor Unshielded Cable,20 AWG
  • Item # 20KZ93
  • Mfr. Model # C6353A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 20 AWG, Number of Conductors 4, Stranded,...More

Multi Conductor Foil Shield Cable,16 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 16 AWGMulti Conductor Foil Shield Cable,16 AWG
  • Item # 20KZ87
  • Mfr. Model # C2536A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 2, Stranded,...More

Multi Conductor Unshielded Cable,16 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 16 AWGMulti Conductor Unshielded Cable,16 AWG
  • Item # 20KZ82
  • Mfr. Model # C2405A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 2, Stranded,...More

Multi Conductor Unshielded Cable,22 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 22 AWGMulti Conductor Unshielded Cable,22 AWG
  • Item # 20KZ90
  • Mfr. Model # C4065A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 8, Stranded,...More

Cable,Fire Alarm,500ft, 18/6 Red
  • CAROL
  • Cable, Fire Alarm, 500ft, 18/6 RedCable,Fire Alarm,500ft, 18/6 Red
  • Item # 5PA20
  • Mfr. Model # E1506S.38.03
  • Communication Cable, Conductor Size 18 AWG, Number of Conductors 6, Length 500 ft., Unshielded, Riser Rated,...More

Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20LA33
  • Mfr. Model # C2420A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 5, Stranded,...More

Multi Conductor Foil Shield Cable,20 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 20 AWGMulti Conductor Foil Shield Cable,20 AWG
  • Item # 20LA15
  • Mfr. Model # C0784A.41.10
  • Multi Conductor Foil Shield Cable, Number of Conductors 8, Stranded, Jacket Color Gray, Length 100 ft.,...More

Multi Conductor Foil Shield Cable,20 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 20 AWGMulti Conductor Foil Shield Cable,20 AWG
  • Item # 20LA16
  • Mfr. Model # C0787A.41.10
  • Multi Conductor Foil Shield Cable, Number of Conductors 20, Stranded, Jacket Color Gray, Length 100 ft.,...More

Multi Conductor Braid Shield Cable
  • CAROL
  • Multi Conductor Braid Shield CableMulti Conductor Braid Shield Cable
  • Item # 20LA22
  • Mfr. Model # C1202.41.01
  • Multi Conductor Braid Shield Cable, Conductor Size 18 AWG, Number of Conductors 2, Stranded, Jacket Color...More

Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20KZ81
  • Mfr. Model # C2404A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded,...More

Multi Conductor Foil Shield Cable,20 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 20 AWGMulti Conductor Foil Shield Cable,20 AWG
  • Item # 20LA14
  • Mfr. Model # C0783A.41.10
  • Multi Conductor Foil Shield Cable, Number of Conductors 6, Stranded, Jacket Color Gray, Length 100 ft.,...More

Multi Conductor Foil Shield Cable,22 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 22 AWGMulti Conductor Foil Shield Cable,22 AWG
  • Item # 20LA11
  • Mfr. Model # C0763A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 6, Stranded,...More

Multi Conductor Foil Braid Shield Cable
  • CAROL
  • Multi Conductor Foil Braid Shield CableMulti Conductor Foil Braid Shield Cable
  • Item # 20LA18
  • Mfr. Model # C0972A.21.10
  • Multi Conductor Foil Braid Shield Cable, Number of Conductors 4, Stranded, Jacket Color Gray, Length 100 ft.,...More

Computer Cable,Shielded,24/2, 1000 Ft.
  • CAROL
  • Computer Cable, Shielded, 24/2, 1000 Ft.Computer Cable
  • Item # 21Y680
  • Mfr. Model # C0910A.41.10
  • Computer Cable, Fire Alarm/Life Safety/Security, Conductor Size 24 AWG, Number of Conductors 2, Stranded,...More

Multi Conductor Foil Shield Cable,18 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 18 AWGMulti Conductor Foil Shield Cable,18 AWG
  • Item # 20KZ86
  • Mfr. Model # C2535A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 3, Stranded,...More

Multi Paired Foil Shield Tray Cable
  • CAROL
  • Multi Paired Foil Shield Tray CableMulti Paired Foil Shield Tray Cable
  • Item # 20LA01
  • Mfr. Model # C0560A.41.10
  • Multi Paired Foil Shield Tray Cable, Multi-Paired, Conductor Size 18 AWG, Number of Conductors 2, Stranded,...More

Power Limited Tray Cable,PVC,18 AWG
  • CAROL
  • Power Limited Tray Cable, PVC, 18 AWGPower Limited Tray Cable,PVC,18 AWG
  • Item # 20KZ97
  • Mfr. Model # C0444A.41.10
  • Power Limited Tray Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded, Jacket...More

Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20LA36
  • Mfr. Model # C2423A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 15, Stranded,...More

Power Limited Tray Cable,PVC,18 AWG
  • CAROL
  • Power Limited Tray Cable, PVC, 18 AWGPower Limited Tray Cable,PVC,18 AWG
  • Item # 20KZ73
  • Mfr. Model # C0454A.41.10
  • Power Limited Tray Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 2, Stranded, Jacket...More

Power Limited Tray Cable,PVC,16 AWG
  • CAROL
  • Power Limited Tray Cable, PVC, 16 AWGPower Limited Tray Cable,PVC,16 AWG
  • Item # 20KZ76
  • Mfr. Model # C0457A.41.10
  • Power Limited Tray Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 3, Stranded, Jacket...More

Multi Conductor Foil Shield Cable,20 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 20 AWGMulti Conductor Foil Shield Cable,20 AWG
  • Item # 20KZ77
  • Mfr. Model # C0782A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 20 AWG, Number of Conductors 4, Stranded,...More

Multi Paired Foil Braid Shield Cable,PVC
  • CAROL
  • Multi Paired Foil Braid Shield Cable, PVCMulti Paired Foil Braid Shield Cable,PVC
  • Item # 20KZ78
  • Mfr. Model # C0841A.41.10
  • Multi Paired Foil Braid Shield Cable, Number of Conductors 1, Stranded, Jacket Color Gray, Length 100 ft.,...More

Multi Conductor Braid Shield Cable
  • CAROL
  • Multi Conductor Braid Shield CableMulti Conductor Braid Shield Cable
  • Item # 20LA29
  • Mfr. Model # C1602.41.01
  • Multi Conductor Braid Shield Cable, Conductor Size 16 AWG, Number of Conductors 2, Stranded, Jacket Color...More

Multi Paired Foil Braid Shield Cable,PVC
  • CAROL
  • Multi Paired Foil Braid Shield Cable, PVCMulti Paired Foil Braid Shield Cable,PVC
  • Item # 20KZ79
  • Mfr. Model # C0842A.41.10
  • Multi Paired Foil Braid Shield Cable, Number of Conductors 2, Stranded, Jacket Color Gray, Length 100 ft.,...More

Multi Paired Foil Shield Cable,22 AWG
  • CAROL
  • Multi Paired Foil Shield Cable, 22 AWGMulti Paired Foil Shield Cable,22 AWG
  • Item # 20KZ96
  • Mfr. Model # C8109.41.03
  • Multi Paired Foil Shield Cable, Multi-Paired, Conductor Size 22 AWG, Number of Conductors 1, Stranded, Jacket...More

Multi Conductor Braid Shield Cable
  • CAROL
  • Multi Conductor Braid Shield CableMulti Conductor Braid Shield Cable
  • Item # 20LA30
  • Mfr. Model # C1604.41.01
  • Multi Conductor Braid Shield Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 4, Stranded,...More

Multi Paired Foil Shield Cable,22 AWG
  • CAROL
  • Multi Paired Foil Shield Cable, 22 AWGMulti Paired Foil Shield Cable,22 AWG
  • Item # 20KZ91
  • Mfr. Model # C6040A.41.10
  • Multi Paired Foil Shield Cable, Multi-Paired, Conductor Size 22 AWG, Number of Conductors 6, Stranded, Jacket...More

Multi Paired Foil Braid Shield Cable,PVC
  • CAROL
  • Multi Paired Foil Braid Shield Cable, PVCMulti Paired Foil Braid Shield Cable,PVC
  • Item # 20KZ80
  • Mfr. Model # C0910A.41.10
  • Multi Paired Foil Braid Shield Cable, Number of Conductors 2, Stranded, Jacket Color Gray, Length 100 ft.,...More

Multi Conductor Unshielded Cable,16 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 16 AWGMulti Conductor Unshielded Cable,16 AWG
  • Item # 20KZ85
  • Mfr. Model # C2425A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 4, Stranded,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More