Skip Content

Filter Results By

Item
Number of Conductors
Shielded / Unshielded
Length
Jacket Color
Plenum / Riser Rated
Conductor Size
Solid / Stranded
Shielding Material
Brand
Price
Shop By
Ratings

Communication Cables

67 Results Found that Include 679 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Multi-Paired 24 AWG Communication Cables Multi-Paired 24 AWG Communication Cables
  • Multiple product options available

    Choose multi-paired 24 AWG communicable cable for electrical wiring in buildings and homes, audio cable options for office networks, and security wires and computer cables for fire alarms and intercoms. Available in a variety of colors, lengths, and number of conductors.

    Multiple product options available

  • Multi-Conductor 24 AWG Communication Cables Multi-Conductor 24 AWG Communication Cables
  • Multiple product options available

    Choose multi-conductor 24 AWG communicable cable for electrical wiring in buildings and homes, audio cable options for office networks, and security wires and computer cables for fire alarms and intercoms. Available in a variety of colors, lengths, solid/stranded, or shielded/unshielded.

    Multiple product options available

Speaker Wire,14 AWG
  • CAROL
  • Speaker Wire, 14 AWG Speaker Wire,14 AWG
  • Multi-Conductor, Number of Conductors 2, Unshielded, Length 100 ft., Jacket Color Clear, Conductor Size 14 AWG, Nominal Outside Dia. 0.235 In., Stranded, Standards UL Wires Miscellaneous, RoHS Compliant Directive 2002/95/EC, Jacket Material Premium Grade PVC

  • Item # 20LA27
  • Mfr. Model # C1361.41.90
  • Multi-Conductor, Number of Conductors 2, Unshielded, Length 100 ft., Jacket Color Clear, Conductor Size 14...More

Continuous Flexing Data Cable,3A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 3A, 300V Continuous Flexing Data Cable,3A,300V
  • Continuous Flexing Data Cable, Number of Conductors 3 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.30 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZX1
  • Mfr. Model # CF211-02-03-02-25
  • Continuous Flexing Data Cable, Number of Conductors 3 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Continuous Flexing Data Cable,3A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 3A, 300V Continuous Flexing Data Cable,3A,300V
  • Continuous Flexing Data Cable, Number of Conductors 3 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.30 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2WGW2
  • Mfr. Model # CF211-02-03-02-100
  • Continuous Flexing Data Cable, Number of Conductors 3 pr., Shielded, Length 100 ft., Jacket Color Gray,...More

Continuous Flexing Data Cable,5A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 5A, 300V Continuous Flexing Data Cable,5A,300V
  • Continuous Flexing Data Cable, Number of Conductors 4 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.37 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZJ4
  • Mfr. Model # CF211-05-04-02
  • Continuous Flexing Data Cable, Number of Conductors 4 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300V Continuous Flexing Data Cable,2A,300V
  • Continuous Flexing Data Cable, Number of Conductors 10 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.51 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZH8
  • Mfr. Model # CF211-02-10-02
  • Continuous Flexing Data Cable, Number of Conductors 10 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Home Entertainment Speaker Cable,16 AWG
  • CAROL
  • Home Entertainment Speaker Cable, 16 AWG Home Entertainment Speaker Cable,16 AWG
  • Multi-Conductor, Number of Conductors 4, Unshielded, Length 100 ft., Jacket Color Dark Blue, Conductor Size 16 AWG, Nominal Outside Dia. 0.242 In., Stranded, Standards CSA, CMG, AWM I/II A/B, RoHS Compliant Directive 2002/95/EC, Jacket Material PVC, NEC Article NEC Article 725 Type CL3 (UL: 60 Degrees C)

  • Item # 20LA32
  • Mfr. Model # C1705.21.07
  • Multi-Conductor, Number of Conductors 4, Unshielded, Length 100 ft., Jacket Color Dark Blue, Conductor Size...More

Multi Conductor Foil Braid Shield Cable
  • CAROL
  • Multi Conductor Foil Braid Shield Cable Multi Conductor Foil Braid Shield Cable
  • Multi-Conductor, Number of Conductors 8, Shielded, Length 100 ft., Jacket Color Gray, Conductor Size 28 AWG, Nominal Outside Dia. 0.207 In., Stranded, Temp. Range -4 Degrees to 176 Degrees F, Standards UL Style 2464 (UL: 80 Degrees C, 300V), CSA CMG (CSA: 60 Degrees C), RoHS Compliant Directive 2002/95/EC, Jacket Material PVC, Application Computers, Industrial Equipment, Data Transmission, Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts

  • Item # 20LA17
  • Mfr. Model # C0944A.21.10
  • Multi-Conductor, Number of Conductors 8, Shielded, Length 100 ft., Jacket Color Gray, Conductor Size 28 AWG,...More

Continuous Flexing Data Cable,8A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 8A, 300V Continuous Flexing Data Cable,8A,300V
  • Continuous Flexing Data Cable, Number of Conductors 1 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.22 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2WGW9
  • Mfr. Model # CF211-05-01-02-100
  • Continuous Flexing Data Cable, Number of Conductors 1 pr., Shielded, Length 100 ft., Jacket Color Gray,...More

Continuous Flexing Data Cable,8A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 8A, 300V Continuous Flexing Data Cable,8A,300V
  • Continuous Flexing Data Cable, Number of Conductors 2 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.31 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2WGX1
  • Mfr. Model # CF211-05-02-02-100
  • Continuous Flexing Data Cable, Number of Conductors 2 pr., Shielded, Length 100 ft., Jacket Color Gray,...More

Multi Conductor Unshielded Cable,24 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 24 AWG Multi Conductor Unshielded Cable,24 AWG
  • Multi-Conductor, Number of Conductors 10, Unshielded, Length 100 ft., Jacket Color Gray, Conductor Size 24 AWG, Nominal Outside Dia. 0.244 In., Stranded, Temp. Range -4 Degrees to 176 Degrees F, Standards UL Style 2464 (UL: 80 Degrees C, 300V), UL Style 2576 (UL: 80 Degrees C, 150V), CSA CMG (CSA: 60 Degrees C), RoHS Compliant Directive 2002/95/EC, Jacket Material PVC

  • Item # 20LA39
  • Mfr. Model # C2471A.41.10
  • Multi-Conductor, Number of Conductors 10, Unshielded, Length 100 ft., Jacket Color Gray, Conductor Size 24...More

Comm Cable,Shielded,18 and 22/2, 1000 Ft
  • GEPCO
  • Comm Cable, Shielded, 18 and 22/2, 1000 Ft Comm Cable,Shielded,18 and 22/2, 1000 Ft
  • Multi-Conductor, Number of Conductors 2, Shielded, Length 1000 ft., Jacket Color Blue, Conductor Size 18 and 22 AWG, Nominal Outside Dia. 0.242 In., Stranded, Shielding Material Foil, Insulation Material PVC and Foam PE, Temp. Range -4 Degrees to 176 Degrees F, Standards UL Type CL3R, UL Type FT-4, Jacket Material PVC, Application Automation, Control Cable for use with Crestron(R) Systems, NEC Article 725 Type CL3R

  • Item # 6UUC4
  • Mfr. Model # 18/22CRT.41
  • Multi-Conductor, Number of Conductors 2, Shielded, Length 1000 ft., Jacket Color Blue, Conductor Size 18 and...More

Speaker Wire,12 AWG
  • CAROL
  • Speaker Wire, 12 AWG Speaker Wire,12 AWG
  • Multi-Conductor, Number of Conductors 2, Unshielded, Length 100 ft., Jacket Color Clear, Conductor Size 12 AWG, Nominal Outside Dia. 0.323 In., Stranded, Standards UL Wires Miscellaneous, RoHS Compliant Directive 2002/95/EC, Jacket Material Premium Grade PVC

  • Item # 20LA28
  • Mfr. Model # C1363.41.90
  • Multi-Conductor, Number of Conductors 2, Unshielded, Length 100 ft., Jacket Color Clear, Conductor Size 12...More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300V Continuous Flexing Data Cable,2A,300V
  • Continuous Flexing Data Cable, Number of Conductors 10 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.51 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2WGW7
  • Mfr. Model # CF211-02-10-02-100
  • Continuous Flexing Data Cable, Number of Conductors 10 pr., Shielded, Length 100 ft., Jacket Color Gray,...More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300V Continuous Flexing Data Cable,2A,300V
  • Continuous Flexing Data Cable, Number of Conductors 14 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.53 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2WGW8
  • Mfr. Model # CF211-02-14-02-100
  • Continuous Flexing Data Cable, Number of Conductors 14 pr., Shielded, Length 100 ft., Jacket Color Gray,...More

Continuous Flexing Data Cable,3A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 3A, 300V Continuous Flexing Data Cable,3A,300V
  • Continuous Flexing Data Cable, Number of Conductors 4 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.31 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZX2
  • Mfr. Model # CF211-02-04-02-25
  • Continuous Flexing Data Cable, Number of Conductors 4 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300V Continuous Flexing Data Cable,2A,300V
  • Continuous Flexing Data Cable, Number of Conductors 5 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.33 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZX3
  • Mfr. Model # CF211-02-05-02-25
  • Continuous Flexing Data Cable, Number of Conductors 5 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Continuous Flexing Data Cable,6A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 6A, 300V Continuous Flexing Data Cable,6A,300V
  • Continuous Flexing Data Cable, Number of Conductors 3 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.35 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZJ3
  • Mfr. Model # CF211-05-03-02
  • Continuous Flexing Data Cable, Number of Conductors 3 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300V Continuous Flexing Data Cable,2A,300V
  • Continuous Flexing Data Cable, Number of Conductors 6 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.37 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZX4
  • Mfr. Model # CF211-02-06-02-25
  • Continuous Flexing Data Cable, Number of Conductors 6 pr., Shielded, Length 100 ft., Jacket Color Gray,...More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300V Continuous Flexing Data Cable,2A,300V
  • Continuous Flexing Data Cable, Number of Conductors 14 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.53 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZX7
  • Mfr. Model # CF211-02-14-02-25
  • Continuous Flexing Data Cable, Number of Conductors 14 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Continuous Flexing Data Cable,2A,300V
  • CHAINFLEX
  • Continuous Flexing Data Cable, 2A, 300V Continuous Flexing Data Cable,2A,300V
  • Continuous Flexing Data Cable, Number of Conductors 8 pr., Shielded, Jacket Color Gray, Nominal Outside Dia. 0.45 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

  • Item # 2TZH7
  • Mfr. Model # CF211-02-08-02
  • Continuous Flexing Data Cable, Number of Conductors 8 pr., Shielded, Jacket Color Gray, Nominal Outside Dia....More

Results per page:  16 | 32 | 48

Communication cable from Grainger includes electrical wire varieties for buildings and homes, audio cable options for office networks, computer cables and security wires for intercoms and fire alarms. You'll also find shielded riser wire and plenum cable on 500-foot spools along with speaker wire for sound systems. For the professional contractor installing a new electrical system, fire alarm, security system or intercom, Grainger is the place to go to find high-quality communication and audio cables.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More