Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Commercial Cutlery

77 Results Found that Include 77 Products

Results per page: 16 | 32 | 48
Knife,Net
  • DEXTER RUSSELL
  • Knife, NetKnife,Net
  • Item # 3HU13
  • Mfr. Model # NTL24
  • Net/Twine/Line Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle,...More

Knife,Veg/Produce
  • DEXTER RUSSELL
  • Knife, Veg/ProduceKnife,Veg/Produce
  • Item # 3HU39
  • Mfr. Model # S185
  • Vegetable/Produce Knife, With Guard, Length (In.) 5, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Paring Knife,Veg/Utility
  • DEXTER RUSSELL
  • Paring Knife, Veg/UtilityParing Knife,Veg/Utility
  • Item # 3HU12
  • Mfr. Model # S151
  • Paring Knife, Length 3-1/2 In., Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Handle Color...More

Poultry Knife,4 In,Ergo,Utility/Deboner
Bread Slicer,12 In,Scalloped,Black
Bread Slicer,8 In,Scalloped,Black
Knife,Produce
  • DEXTER RUSSELL
  • Knife, ProduceKnife,Produce
  • Item # 3HU41
  • Mfr. Model # 166
  • Produce Knife with Guard, Length (In.) 6, Blade Type Wide, Blade Material High Carbon Steel, Rosewood Handle,...More

Poultry Knife,2 1/2 In,Ergo,Trimmer
Boning Knife,Narrow,6 In,NSF
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 In, NSFBoning Knife,Narrow,6 In,NSF
  • Item # 3HE17
  • Mfr. Model # S136N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Sanitary...More

Deboning Knife,Orange,6 In.
  • DEXTER RUSSELL
  • Deboning Knife, Orange, 6 In.Deboning Knife,Orange,6 In.
  • Item # 20Y654
  • Mfr. Model # 11403
  • Deboning Knife, Length 6 In., Blade Type Straight, Blade Material Stainfree High Carbon, Poly/Nylon Blend...More

Butcher Knife,12 In,Poly,White
  • DEXTER RUSSELL
  • Butcher Knife, 12 In, Poly, WhiteButcher Knife,12 In,Poly,White
  • Item # 2TLJ7
  • Mfr. Model # 04113
  • Butcher Knife, Length (In.) 12, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Bread Slicer,12 In,Scalloped,White
Cooks Knife,8 In,Black
  • DEXTER RUSSELL
  • Cooks Knife, 8 In, BlackCooks Knife,8 In,Black
  • Item # 4VEA1
  • Mfr. Model # 31600B
  • Cook's Knife, Length (In.) 8, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Paring Knife,3 1/4 In,Scalloped,White
Slime Knife,4 1/2 In,Poly,White
Fillet Knife,Narrow,9 In,Poly,White
Boning Knife,6 In,Narrow,Black
  • DEXTER RUSSELL
  • Boning Knife, 6 In, Narrow, BlackBoning Knife,6 In,Narrow,Black
  • Item # 4VEA4
  • Mfr. Model # 31617B
  • Boning Knife, Length (In.) 6, Blade Type Narrow, Straight, Blade Material High Carbon Steel, Sanitary...More

Poultry and Kitchen Shears,7-1/2 In
  • DEXTER RUSSELL
  • Poultry and Kitchen Shears, 7-1/2 InPoultry and Kitchen Shears,7-1/2 In
  • Item # 38X902
  • Mfr. Model # 25353
  • Poultry and Kitchen Shears, Length 7-1/2 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Tapered Point Paring Knife,3-1/8 In
  • DEXTER RUSSELL
  • Tapered Point Paring Knife, 3-1/8 InTapered Point Paring Knife,3-1/8 In
  • Item # 38X898
  • Mfr. Model # 31611
  • Tapered Point Paring Knife, Length 3-1/8 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Boning Knife,Narrow,6 In
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 InBoning Knife,Narrow,6 In
  • Item # 3HE24
  • Mfr. Model # 22345-6N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Rosewood Handle,...More

Cooks Knife,10 In,Black
  • DEXTER RUSSELL
  • Cooks Knife, 10 In, BlackCooks Knife,10 In,Black
  • Item # 4VDZ9
  • Mfr. Model # 31601B
  • Cook's Knife, Length (In.) 10, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Boning Knife,Wide,Curved,6 In,NSF
Knife,Skinning
  • DEXTER RUSSELL
  • Knife, SkinningKnife,Skinning
  • Item # 3HE39
  • Mfr. Model # SB12-6
  • Beef Skinning Knife, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White,...More

Cleaver,6 In Length
Fillet Knife,Wide,8 In,Poly,White
Knife,Paring
  • DEXTER RUSSELL
  • Knife, ParingKnife,Paring
  • Item # 3HU19
  • Mfr. Model # 2332
  • Paring Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Rosewood Handle, Brown

Poultry Knife,3 1/4 In,Ergo,Clip Point
Clam Knife,3 In,Poly,White
  • DEXTER RUSSELL
  • Clam Knife, 3 In, Poly, WhiteClam Knife,3 In,Poly,White
  • Item # 2TLJ9
  • Mfr. Model # 10443
  • Clam Knife, Length (In.) 3, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Paring Knife,3 1/8 In,Black
  • DEXTER RUSSELL
  • Paring Knife, 3 1/8 In, BlackParing Knife,3 1/8 In,Black
  • Item # 4VEA7
  • Mfr. Model # 31611B
  • Paring Knife, Length (In.) 3-1/8, Blade Type Straight, Blade Material High Carbon Steel, Sanitary...More

Net Knife,Serrated,3 1/2 In,Poly,Orange
Knife,Fillet
  • DEXTER RUSSELL
  • Knife, FilletKnife,Fillet
  • Item # 3HE58
  • Mfr. Model # S133-8
  • Fish Fillet Knife, Length (In.) 8, Blade Type Narrow, Blade Material High Carbon Steel, Sanitary...More

Butcher Knife,10 In,NSF
  • DEXTER RUSSELL
  • Butcher Knife, 10 In, NSFButcher Knife,10 In,NSF
  • Item # 3HE32
  • Mfr. Model # S112-10
  • Butcher Knife, Length (In.) 10, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Results per page: 16 | 32 | 48