Skip Content

Filter Results By

Applied Filters Clear All

Commercial Cutlery

101 Results Found that Include 101 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paring Knife,3-1/4 In L,Straight
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, Straight Paring Knife,3-1/4 In L,Straight
  • Item # 44F665
  • Mfr. Model # 40600
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Straight, Blade Material High Carbon Stainless Steel,...More

Butcher Knife,10 In.
  • CLAUSS
  • Butcher Knife, 10 In. Butcher Knife,10 In.
  • Item # 20Y363
  • Mfr. Model # 18749
  • Butcher Knife, Length 10 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Fillet Knife,8 In L,Flexible
  • VICTORINOX
  • Fillet Knife, 8 In L, Flexible Fillet Knife,8 In L,Flexible
  • Item # 44F662
  • Mfr. Model # 40613
  • Fillet Knife, Spear, Length 8 In., Blade Type Flexible, Blade Material High Carbon Stainless Steel, Fibrox...More

Paring Knife,Straight,3-1/2 in. L,White
Bread Knife,Serrated,9 in. L,Black
Boning Knife,Straight,Curved,6 in. L
Paring Knife,Titanium,2-1/2 In,NSF
Offset Serrated Knife,9 In.
  • CLAUSS
  • Offset Serrated Knife, 9 In. Offset Serrated Knife,9 In.
  • Item # 20Y362
  • Mfr. Model # 18748
  • Offset Serrated Knife, Length 9 In., Blade Type Offset, Blade Material Titanium Bonded Steel, Microban Rubber...More

Filet Knife,Titanium,9 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 9 In, NSF Filet Knife,Titanium,9 In,NSF
  • Item # 5NKH3
  • Mfr. Model # 18665
  • Filet Knife, Length (In.) 9, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Filet Knife,Titanium,6 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 6 In, NSF Filet Knife,Titanium,6 In,NSF
  • Item # 5NKG9
  • Mfr. Model # 18417
  • Filet Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel ,Microban Rubber Grip...More

Breakroom Knife Set,w/Cutting Board,5 PC
  • CLAUSS
  • Breakroom Knife Set, w/Cutting Board, 5 PC Breakroom Knife Set,w/Cutting Board,5 PC
  • Item # 22UM79
  • Mfr. Model # 18633
  • Breakroom Knife Set, Length Various, Blade Type Straight, Blade Material Stainless Steel, Handle...More

Paring Knife,Curved,Titanium,2-1/2In,NSF
Filet Knife,8 In L,Semi Flexible
Serrated Utility Knife,9 In.
  • CLAUSS
  • Serrated Utility Knife, 9 In. Serrated Utility Knife,9 In.
  • Item # 20Y361
  • Mfr. Model # 18747
  • Serrated Utility Knife. Length 9 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban...More

Paring Knife,3-1/4 In L,Straight
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, Straight Paring Knife,3-1/4 In L,Straight
  • Item # 44F666
  • Mfr. Model # 40508
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Straight, Blade Material High Carbon Stainless Steel,...More

Paring Knife,2-1/2 In L,Curved
  • VICTORINOX
  • Paring Knife, 2-1/2 In L, Curved Paring Knife,2-1/2 In L,Curved
  • Item # 44F667
  • Mfr. Model # 40606
  • Paring Knife, Bird's beak, Length 2-1/2 In., Blade Type Curved, Blade Material High Carbon Stainless Steel,...More

Chef Knife,Titanium,10 In,NSF
  • CLAUSS
  • Chef Knife, Titanium, 10 In, NSF Chef Knife,Titanium,10 In,NSF
  • Item # 5NKH1
  • Mfr. Model # 18452
  • Chef Knife, Length (In.) 10, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Boning Knife,5 In L,Curved, Flexible
Paring Knife,3-1/4 In L,Wavy
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, Wavy Paring Knife,3-1/4 In L,Wavy
  • Item # 44F668
  • Mfr. Model # 40602
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel,...More

Boning Knife,Curved,Titanium,6 In,NSF
Paring Knife,3 1/2 In
Boning Knife,11-1/4 In L,Crvd, Flexible
Boning Knife,10-1/4In L,Narrow, Flexible
Santoku Knife,Straight,Ti SS,7 in
  • CLAUSS
  • Santoku Knife, Straight, Ti SS, 7 in Santoku Knife,Straight,Ti SS,7 in
  • Item # 22UM76
  • Mfr. Model # 18745
  • Santoku Knife, Food Processing, Length 7 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Paring Knife,3-1/4 In L,Wavy
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, Wavy Paring Knife,3-1/4 In L,Wavy
  • Item # 44F669
  • Mfr. Model # 40603
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel,...More

Boning Knife,Titanium,5 In,NSF
  • CLAUSS
  • Boning Knife, Titanium, 5 In, NSF Boning Knife,Titanium,5 In,NSF
  • Item # 5NKG6
  • Mfr. Model # 18413
  • Boning Knife, Length 5 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Knife Set w/Bamboo Block
  • CLAUSS
  • Knife Set w/Bamboo Block Knife Set w/Bamboo Block
  • Item # 20Y360
  • Mfr. Model # 18520
  • Knife Set w/Bamboo Block, Includes 3.5 In. Paring Knife , 8 In. Chef Knife, 8 In. Carving Knife, and 8 In....More

Three-Pack Paring Knife Set
  • MERCER CUTLERY
  • Three-Pack Paring Knife Set Three-Pack Paring Knife Set
  • Item # 6CHH9
  • Mfr. Model # M23903
  • Three-Pack Paring Knife Set, Length (In.) 3, Blade Material Stamped High Carbon Stainless Steel,...More

Grapefruit Knife, Firm Grip
  • TABLECRAFT PRODUCTS COMPANY
  • Grapefruit Knife, Firm Grip Grapefruit Knife, Firm Grip
  • Item # 6EZH5
  • Mfr. Model # E5608
  • Grapefruit Knife, Overall Length (In.) 7, Overall Width (In.) 1, Material Stainless Steel/ Santoprene...More

Boning Knife,10-1/4In L,Crvd, Semi Stiff
Breaking Knife,15-1/2 In L,Curved
Chefs Knife,8 In L,Straight
  • VICTORINOX
  • Chefs Knife, 8 In L, Straight Chefs Knife,8 In L,Straight
  • Item # 44F659
  • Mfr. Model # 40520
  • Chefs Knife, Spear, Length 8 In., Blade Type Straight, Blade Material High Carbon Stainless Steel, Fibrox...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More