Skip Content

Filter Results By

Applied Filters Clear All

Commercial Cutlery

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butcher Knife,10 In,NSF
  • DEXTER RUSSELL
  • Butcher Knife, 10 In, NSF Butcher Knife,10 In,NSF
  • Item # 3HE32
  • Mfr. Model # S112-10
  • Butcher Knife, Length (In.) 10, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Cooks Knife,10 In,White
  • DEXTER RUSSELL
  • Cooks Knife, 10 In, White Cooks Knife,10 In,White
  • Item # 4VEA9
  • Mfr. Model # 12433
  • Cook's Knife, Length (In.) 10, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Santoku Knife,7 In
  • MERCER CUTLERY
  • Santoku Knife, 7 In Santoku Knife,7 In
  • Item # 6AKH3
  • Mfr. Model # M20707
  • Santoku Knife, Asian Style Chef's, Length (In.) 7, Blade Type Granton Edge, Blade Material Forged High Carbon...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 In Chef Knife,8 In
  • Item # 6AKH0
  • Mfr. Model # M20608
  • Chef's Knife, Length (In.) 8, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Cleaver,Serrated,7 in. L,Black
Carving Knife,10 In
  • MERCER CUTLERY
  • Carving Knife, 10 In Carving Knife,10 In
  • Item # 6AKG7
  • Mfr. Model # M20410
  • Carving Knife, Slicer, Length (In.) 10, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle,...More

Cimeter,12 Inch
  • MERCER CUTLERY
  • Cimeter, 12 Inch Cimeter,12 Inch
  • Item # 6AKR9
  • Mfr. Model # M13612
  • Cimeter Knife, Cimeter, Length (In.) 12, Blade Type Granton Edge, Blade Material Stamped High Carbon...More

Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 In Bread Knife,8 In
  • Item # 6AKF1
  • Mfr. Model # M23570
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Forged High Carbon Stainless Steel, Glass...More

Fillet Knife,7-1/2In,Fine Edge
  • GERBER
  • Fillet Knife, 7-1/2In, Fine Edge Fillet Knife,7-1/2In,Fine Edge
  • Item # 31EP25
  • Mfr. Model # 75231
  • Fillet Knife, Length 7-1/2 In., Blade Type Fine Edge, Blade Material 7CR17 Carbon Steel, Glass Filled Nylon...More

Breaking Knife,13-1/4 In L,Curved
Bread Knife,7-1/2 In L,Offset
  • VICTORINOX
  • Bread Knife, 7-1/2 In L, Offset Bread Knife,7-1/2 In L,Offset
  • Item # 44F651
  • Mfr. Model # 41694
  • Bread Knife, Length 7-1/2 In., Blade Type Offset, Blade Material High Carbon Stainless Steel, Fibrox Handle,...More

Boning Knife,6 In,Stiff
  • MERCER CUTLERY
  • Boning Knife, 6 In, Stiff Boning Knife,6 In,Stiff
  • Item # 6AKE9
  • Mfr. Model # M23550
  • Boning Knife, Length (In.) 6, Blade Type Stiff, Blade Material Forged High Carbon Stainless Steel, Glass...More

Fillet Knife,7 In
  • MERCER CUTLERY
  • Fillet Knife, 7 In Fillet Knife,7 In
  • Item # 6AKF7
  • Mfr. Model # M23630
  • Fillet Knife, Length (In.) 7, Blade Material Forged High Carbon Stainless Steel, Glass Reinforced POM Handle,...More

Chef Knife,6 In
  • MERCER CUTLERY
  • Chef Knife, 6 In Chef Knife,6 In
  • Item # 6AKG9
  • Mfr. Model # M20606
  • Chef's Knife, Length (In.) 6, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More