Skip Content

Filter Results By

Applied Filters Clear All

Commercial Cutlery

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Usuba Knife,7 In
  • MERCER CUTLERY
  • Usuba Knife, 7 In Usuba Knife,7 In
  • Item # 6AKP8
  • Mfr. Model # M24307
  • Nakiri Knife, Vegetable, Length 7 In., Blade Type Double Edge Blade, Blade Material Stamped High Carbon...More

Breaking Knife,Black,8 In.
  • DEXTER RUSSELL
  • Breaking Knife, Black, 8 In. Breaking Knife,Black,8 In.
  • Item # 20Y659
  • Mfr. Model # 27663
  • Breaking Knife, Length 8 In., Blade Type Curved, Blade Material Stainfree High Carbon, Poly/Nylon Blend...More

Cleaver,6 In Length
Fillet Knife,Narrow,9 In,Poly,White
Fillet Knife,Wide,8 In,Poly,White
Knife,Skinning
  • DEXTER RUSSELL
  • Knife, Skinning Knife,Skinning
  • Item # 3HE39
  • Mfr. Model # SB12-6
  • Beef Skinning Knife, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White,...More

Duo Edge Santoku Knife,7 In
  • DEXTER RUSSELL
  • Duo Edge Santoku Knife, 7 In Duo Edge Santoku Knife,7 In
  • Item # 38X896
  • Mfr. Model # 30402
  • Duo Edge Santoku Knife, Length 7 In., Blade Type Stain Free High Carbon Steel, Blade Material 420 Stainless...More

Boning Knife,6 In
  • MERCER CUTLERY
  • Boning Knife, 6 In Boning Knife,6 In
  • Item # 6AKG2
  • Mfr. Model # M20106
  • Boning Knife, Length (In.) 6, Blade Type Stiff, Blade Material Forged High Carbon Stainless Steel, Santoprene...More

Santoku Knife,7 In
  • MERCER CUTLERY
  • Santoku Knife, 7 In Santoku Knife,7 In
  • Item # 6AKP9
  • Mfr. Model # M24407
  • Santoku Knife, All Purpose, Length (In.) 7, Blade Type Double Edge Blade, Blade Material Stamped High Carbon...More

Bread Slicer,10In,Curved,Scalloped,White
Chinese Chef Knife,8 In
  • MERCER CUTLERY
  • Chinese Chef Knife, 8 In Chinese Chef Knife,8 In
  • Item # 6AKT3
  • Mfr. Model # M21020
  • Chinese Chef Knife, Chinese Style Chef's, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel,...More

Sashimi Knife,10 In
  • MERCER CUTLERY
  • Sashimi Knife, 10 In Sashimi Knife,10 In
  • Item # 6AKP4
  • Mfr. Model # M24010
  • Sashimi Knife, Length (In.) 10, Blade Type Single Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Fillet Knife,8 In L,Flexible
  • VICTORINOX
  • Fillet Knife, 8 In L, Flexible Fillet Knife,8 In L,Flexible
  • Item # 44F662
  • Mfr. Model # 40613
  • Fillet Knife, Spear, Length 8 In., Blade Type Flexible, Blade Material High Carbon Stainless Steel, Fibrox...More

Filet Knife,8 In L,Semi Flexible
Chef Knife,Straight,8 in. L,Black
Bread Knife,Serrated,10 in. L,Black
Santoku Knife,Straight,7 in. L,Black
Slicer Knife,Straight,10 in. L,Black
Utility Knife,5 In
  • MERCER CUTLERY
  • Utility Knife, 5 In Utility Knife,5 In
  • Item # 6AKF4
  • Mfr. Model # M23600
  • Utility Knife, Length 5 In.Blade Material Forged High Carbon Stainless Steel, Glass Reinforced POM...More

Boning Knife,6 In
  • MERCER CUTLERY
  • Boning Knife, 6 In Boning Knife,6 In
  • Item # 6AKG3
  • Mfr. Model # M20206
  • Boning Knife, Length (In.) 6, Blade Type Flexible, Blade Material Forged High Carbon Stainless Steel,...More

Beef Skinner,6 In,Poly,Black
  • DEXTER RUSSELL
  • Beef Skinner, 6 In, Poly, Black Beef Skinner,6 In,Poly,Black
  • Item # 2TLN4
  • Mfr. Model # 26173
  • Beef Skinner, Length (In.) 6, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Tomato Knife,5 In
  • MERCER CUTLERY
  • Tomato Knife, 5 In Tomato Knife,5 In
  • Item # 6AKF5
  • Mfr. Model # M23610
  • Tomato Knife, Length (In.) 5, Blade Type Serrated, Blade Material Forged High Carbon Stainless Steel, Glass...More

Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 In Bread Knife,8 In
  • Item # 6AKG8
  • Mfr. Model # M20508
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Forged High Carbon Stainless Steel,...More

Lamb Skinner Knife,10-1/2 In L,Curved
Fillet Knife,7 In
  • MERCER CUTLERY
  • Fillet Knife, 7 In Fillet Knife,7 In
  • Item # 6AKG4
  • Mfr. Model # M20307
  • Fillet Knife, Length (In.) 7, Blade Type Flexible, Blade Material Forged High Carbon Stainless Steel,...More

Carving Knife,8 In
  • MERCER CUTLERY
  • Carving Knife, 8 In Carving Knife,8 In
  • Item # 6AKG6
  • Mfr. Model # M20408
  • Carving Knife, Slicer, Length (In.) 8, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More