Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Commercial Cutlery

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Knife,Fillet
    • DEXTER RUSSELL
    • Knife, FilletKnife,Fillet
    • Item # 3HE58
    • Mfr. Model # S133-8
    • Fish Fillet Knife, Length (In.) 8, Blade Type Narrow, Blade Material High Carbon Steel, Sanitary...More

    Slime Knife,4 1/2 In,Poly,White
    Knife,Heading
    • DEXTER RUSSELL
    • Knife, HeadingKnife,Heading
    • Item # 3HE37
    • Mfr. Model # 114H-7 1/2
    • Heading Knife, Length (In.) 7-1/2, Blade Type Stiff, Blade Material High Carbon Steel, Sanitary Polypropylene...More

    Chef Knife,12 In
    • MERCER CUTLERY
    • Chef Knife, 12 InChef Knife,12 In
    • Item # 6AKK6
    • Mfr. Model # M22612
    • Chef's Knife, Length (In.) 12, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

    Lamb Skinner,5 1/4 In,Poly,Black
    Butcher Knife,6 In,Poly,White
    • DEXTER RUSSELL
    • Butcher Knife, 6 In, Poly, WhiteButcher Knife,6 In,Poly,White
    • Item # 2TLN5
    • Mfr. Model # 04123
    • Butcher Knife, Length (In.) 6, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

    Bread Slicer,10In,Curved,Scalloped,White
    Breaking Knife,Black,8 In.
    • DEXTER RUSSELL
    • Breaking Knife, Black, 8 In.Breaking Knife,Black,8 In.
    • Item # 20Y656
    • Mfr. Model # 24053B
    • Breaking Knife, Length 8 In., Blade Type Curved, Blade Material Stainfree High Carbon, Polypropylene Handle,...More

    Deba Knife,6 In
    • MERCER CUTLERY
    • Deba Knife, 6 InDeba Knife,6 In
    • Item # 6AKP6
    • Mfr. Model # M24106
    • Deba Knife, Length (In.) 6, Blade Type Single Edge, Blade Material Stamped High Carbon Stainless Steel,...More

    Slicer,11 In,Granton Edge
    • MERCER CUTLERY
    • Slicer, 11 In, Granton EdgeSlicer,11 In,Granton Edge
    • Item # 6AKG0
    • Mfr. Model # M23720
    • Slicer, Length (In.) 11, Blade Type Granton Edge, Blade Material Stamped High Carbon Stainless Steel, Glass...More

    Bread Knife,7 In L,Wavy
    • VICTORINOX
    • Bread Knife, 7 In L, WavyBread Knife,7 In L,Wavy
    • Item # 44F649
    • Mfr. Model # 40548
    • Bread Knife, Slant, Length 7 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel, Fibrox Handle,...More

    Results per page: 16 | 32 | 48