Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Commercial Cutlery

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Knife,Veg/Produce
    • DEXTER RUSSELL
    • Knife, Veg/ProduceKnife,Veg/Produce
    • Item # 3HU39
    • Mfr. Model # S185
    • Vegetable/Produce Knife, With Guard, Length (In.) 5, Blade Material High Carbon Steel, Sanitary Polypropylene...More

    Butcher Knife,10 In.
    • CLAUSS
    • Butcher Knife, 10 In.Butcher Knife,10 In.
    • Item # 20Y363
    • Mfr. Model # 18749
    • Butcher Knife, Length 10 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

    Poultry Knife,Wide,3 3/4 In,Poly,Orange
    Butcher Knife,6 In,NSF
    • DEXTER RUSSELL
    • Butcher Knife, 6 In, NSFButcher Knife,6 In,NSF
    • Item # 3HE30
    • Mfr. Model # S112-6
    • Butcher Knife, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

    Cooks Knife,8 In,Black
    • DEXTER RUSSELL
    • Cooks Knife, 8 In, BlackCooks Knife,8 In,Black
    • Item # 4VEA1
    • Mfr. Model # 31600B
    • Cook's Knife, Length (In.) 8, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

    Offset Serrated Knife,9 In.
    • CLAUSS
    • Offset Serrated Knife, 9 In.Offset Serrated Knife,9 In.
    • Item # 20Y362
    • Mfr. Model # 18748
    • Offset Serrated Knife, Length 9 In., Blade Type Offset, Blade Material Titanium Bonded Steel, Microban Rubber...More

    Chef Knife,8 In
    • MERCER CUTLERY
    • Chef Knife, 8 InChef Knife,8 In
    • Item # 6AKK3
    • Mfr. Model # M22608
    • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

    Boning Knife,Black,6 In.
    • DEXTER RUSSELL
    • Boning Knife, Black, 6 In.Boning Knife,Black,6 In.
    • Item # 20Y658
    • Mfr. Model # 27283
    • Boning Knife, Length 6 In., Blade Type Curved, Blade Material Stainfree High Carbon, Poly/Nylon Blend Handle,...More

    Chefs Knife,Straight,Ti SS,8 in
    • CLAUSS
    • Chefs Knife, Straight, Ti SS, 8 inChefs Knife,Straight,Ti SS,8 in
    • Item # 22UM77
    • Mfr. Model # 18746
    • Chefs Knife, Food Processing, Length 8 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

    Chef Knife,Titanium,6 In,NSF
    • CLAUSS
    • Chef Knife, Titanium, 6 In, NSFChef Knife,Titanium,6 In,NSF
    • Item # 5NKG5
    • Mfr. Model # 18412
    • Chef Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

    Peeling Knife,2 1/2 In
    • MERCER CUTLERY
    • Peeling Knife, 2 1/2 InPeeling Knife,2 1/2 In
    • Item # 6AKH9
    • Mfr. Model # M21052
    • Peeling Knife, Length 2-1/2 In., Blade Type Curved, Blade Material Forged High Carbon Stainless Steel,...More

    Santoku Knife,7 In
    • MERCER CUTLERY
    • Santoku Knife, 7 InSantoku Knife,7 In
    • Item # 6AKK7
    • Mfr. Model # M22707
    • Santoku Knife, Length (In.) 7, Blade Type Granton Edge, Blade Material Stamped High Carbon Stainless Steel,...More

    Paring Knife,3 1/2 In
    • MERCER CUTLERY
    • Paring Knife, 3 1/2 InParing Knife,3 1/2 In
    • Item # 6AKG1
    • Mfr. Model # M20003
    • Paring Knife, Length (In.) 3 1/2, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle,...More

    Usuba Knife,7 In
    • MERCER CUTLERY
    • Usuba Knife, 7 InUsuba Knife,7 In
    • Item # 6AKK9
    • Mfr. Model # M22907
    • Usuba Knife, Asian Style Vegetable, Length (In.) 7, Blade Material Stamped High Carbon Stainless Steel,...More

    Oyster,Galveston,4 In,Poly,White
    Boning Knife,Black,5 In.
    • DEXTER RUSSELL
    • Boning Knife, Black, 5 In.Boning Knife,Black,5 In.
    • Item # 20Y657
    • Mfr. Model # 27243
    • Boning Knife, Length 5 In., Blade Type Curved, Blade Material Stainfree High Carbon, Poly/Nylon Blend Handle,...More

    Slicer,11 In,Wavy Edge
    • MERCER CUTLERY
    • Slicer, 11 In, Wavy EdgeSlicer,11 In,Wavy Edge
    • Item # 6AKL1
    • Mfr. Model # M23111
    • Slicer, Length (In.) 11, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

    Boning Knife,Super Flex,5 In,Poly,Black
    Boning Knife,Semi-Flex,6 In,Poly,Black
    Results per page: 16 | 32 | 48