Skip Content

Filter Results By

Applied Filters Clear All

Commercial Cutlery

49 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paring Knife,Veg/Utility
  • DEXTER RUSSELL
  • Paring Knife, Veg/Utility Paring Knife,Veg/Utility
  • Item # 3HU12
  • Mfr. Model # S151
  • Paring Knife, Length 3-1/2 In., Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Handle Color...More

Deboning Knife,Orange,6 In.
  • DEXTER RUSSELL
  • Deboning Knife, Orange, 6 In. Deboning Knife,Orange,6 In.
  • Item # 20Y654
  • Mfr. Model # 11403
  • Deboning Knife, Length 6 In., Blade Type Straight, Blade Material Stainfree High Carbon, Poly/Nylon Blend...More

Chefs Knife,12 Inch
  • MERCER CUTLERY
  • Chefs Knife, 12 Inch Chefs Knife,12 Inch
  • Item # 12E727
  • Mfr. Model # M18150
  • Chef's Knife, Length 12 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Boning Knife,Narrow,6 In
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 In Boning Knife,Narrow,6 In
  • Item # 3HE24
  • Mfr. Model # 22345-6N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Rosewood Handle,...More

Knife,Produce
  • DEXTER RUSSELL
  • Knife, Produce Knife,Produce
  • Item # 3HU41
  • Mfr. Model # 166
  • Produce Knife with Guard, Length (In.) 6, Blade Type Wide, Blade Material High Carbon Steel, Rosewood Handle,...More

Utility Knife,6 Inch,Offset
  • MERCER CUTLERY
  • Utility Knife, 6 Inch, Offset Utility Knife,6 Inch,Offset
  • Item # 6AKK1
  • Mfr. Model # M22408
  • Utility Knife, Utility Knife, Length 8 In., Blade Type Offset, Wavy Edge, Blade Material Stamped High Carbon...More

Poultry Knife,4 In,Ergo,Utility/Deboner
Filet Knife,Titanium,9 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 9 In, NSF Filet Knife,Titanium,9 In,NSF
  • Item # 5NKH3
  • Mfr. Model # 18665
  • Filet Knife, Length (In.) 9, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 In Bread Knife,8 In
  • Item # 6AKK2
  • Mfr. Model # M22508
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Poultry Knife,3 1/4 In,Ergo,Clip Point
Bread Slicer,12 In,Scalloped,Black
Filet Knife,Titanium,6 In,NSF
  • CLAUSS
  • Filet Knife, Titanium, 6 In, NSF Filet Knife,Titanium,6 In,NSF
  • Item # 5NKG9
  • Mfr. Model # 18417
  • Filet Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel ,Microban Rubber Grip...More

Breakroom Knife Set,w/Cutting Board,5 PC
  • CLAUSS
  • Breakroom Knife Set, w/Cutting Board, 5 PC Breakroom Knife Set,w/Cutting Board,5 PC
  • Item # 22UM79
  • Mfr. Model # 18633
  • Breakroom Knife Set, Length Various, Blade Type Straight, Blade Material Stainless Steel, Handle...More

Utility Knife,6 In
  • MERCER CUTLERY
  • Utility Knife, 6 In Utility Knife,6 In
  • Item # 6AKL4
  • Mfr. Model # M23306
  • Utility Knife, Length (In.) 6, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Poultry Knife,3 In,NSF
  • DEXTER RUSSELL
  • Poultry Knife, 3 In, NSF Poultry Knife,3 In,NSF
  • Item # 3HE66
  • Mfr. Model # S128
  • Poultry Sticker Knife, Length (In.) 3, Blade Material High Carbon Steel, Sanitary Polypropylene Handle,...More

Boning Knife,6 In,Wide
  • MERCER CUTLERY
  • Boning Knife, 6 In, Wide Boning Knife,6 In,Wide
  • Item # 6AKL7
  • Mfr. Model # M23810
  • Boning Knife, Length (In.) 6, Blade Type Wide, Blade Material Stamped High Carbon Stainless Steel,...More

Santoku Knife,Straight,Ti SS,7 in
  • CLAUSS
  • Santoku Knife, Straight, Ti SS, 7 in Santoku Knife,Straight,Ti SS,7 in
  • Item # 22UM76
  • Mfr. Model # 18745
  • Santoku Knife, Food Processing, Length 7 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Boning Knife,Curved,Titanium,6 In,NSF
Boning Knife,Titanium,5 In,NSF
  • CLAUSS
  • Boning Knife, Titanium, 5 In, NSF Boning Knife,Titanium,5 In,NSF
  • Item # 5NKG6
  • Mfr. Model # 18413
  • Boning Knife, Length 5 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Bread Slicer,10 In,Scalloped,Black
Boning Knife,6 Inch
  • MERCER CUTLERY
  • Boning Knife, 6 Inch Boning Knife,6 Inch
  • Item # 6AKK0
  • Mfr. Model # M22306
  • Boning Knife, Length (In.) 6, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Bread Knife,10 In, Wide
  • MERCER CUTLERY
  • Bread Knife, 10 In, Wide Bread Knife,10 In, Wide
  • Item # 6AKL3
  • Mfr. Model # M23210
  • Bread Knife, Length (In.) 10, Blade Type Wide, Blade Material Stamped High Carbon Stainless Steel,...More

Santoku Knife,Straight,Ti SS,5 in
  • CLAUSS
  • Santoku Knife, Straight, Ti SS, 5 in Santoku Knife,Straight,Ti SS,5 in
  • Item # 22UM75
  • Mfr. Model # 18744
  • Santoku Knife, Food Processing, Length 5 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Poultry Knife,2 1/2 In,Ergo,Trimmer
Slicing Knife,Titanium,6-1/2 In,NSF
Three-Pack Paring Knife Set
  • MERCER CUTLERY
  • Three-Pack Paring Knife Set Three-Pack Paring Knife Set
  • Item # 6CHH9
  • Mfr. Model # M23903
  • Three-Pack Paring Knife Set, Length (In.) 3, Blade Material Stamped High Carbon Stainless Steel,...More

Utility Knife,Food Processing,6 In,White
Chef Knife,Straight,10 in. L,White
Chef Knife,Straight,12 in. L,White
Cleaver,Straight,8 in. L,Wood
Santoku Knife,Straight,7 in. L,White
Chinese Cleaver,Straight,8 in. L,Wood
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More